カテゴリ

  • 制御機器(2)
絞り込み
ブランド
  • MICROCHIP
  • AMPHENOL(7)
  • ARCOLECTRIC(2)
  • CONTEC(コンテック)(40)
  • Festo(2)
  • FINDER(4)
  • KEMET(34)
  • MARWI(2)
  • NOVASTAR(3)
  • NSK(日本精工)(8)
  • RS PRO(69)
  • SICK(2)
  • SKF(日本エスケイエフ)(5)
  • SPARKFUN(53)
  • コミネ(4)
  • サンワサプライ(21)
  • サンワダイレクト(6)
  • シュナイダーエレクトリック(8)
  • ワゴジャパン(2)
  • ブランドをもっと見る
エコロジープロダクト
  • RoHS10物質対応RoHS10物質対応(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「contec dio」の検索結果

関連キーワード
2件中 1~2件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Microchip コントローラ USB 3.0 USB5734-I/MR MICROCHIP

    Microchip コントローラ USB 3.0 USB5734-I/MR

    MICROCHIP
    ¥1,398税込¥1,538
    1個
    7日以内出荷
    USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
    仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 40-Pin PDIP PIC16F1719-I/P MICROCHIP

    Microchip マイコン, 40-Pin PDIP PIC16F1719-I/P

    MICROCHIP
    ¥4,598税込¥5,058
    1セット(10個)
    7日以内出荷
    PIC16F1713/1716/1717/1718/1719 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1713/1716/1717/1718/1719 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with 16 level deep hardware stack and 49 instructions. These MCUs provide up to MIPS, up to 28 Kbytes program memory and RAM up to 2048 bytes. On board is configurable oscillator with ±1% accuracy. Microcontroller Features. 32 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator Selectable Frequency Range to 32 MHz 17 to 36 I/O Pins Depending on Model XLP Technology Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. 17 to 25 Channel (Model Dependant) 10-bit Analogue to Digital Converter (ADC) Two Digital to Analogue Converters (DAC) Two Capture/Compare/PWM (CCP) Modules Two PWM Modules Peripheral Pin Select (PPS) Two Operational Amplifiers Two Comparators Four 8-bit Timers One 16-bit Timer Master Synchronous Serial Port (MSSP) with SPI and I2C Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART) Four Configurable Logic Cell (CLC) Modules Complimentary Output Generator (COG) Zero-Cross Detector (ZCD) Numerically Controlled Oscillator (NCO) Voltage Reference Module
    仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 16384ワード最大周波数 = 32MHzRAMサイズ = 2.048 kBUSBチャンネル = 0PWMユニット数 = 2 x 8/10 bitSPIチャンネル数 = 1UARTチャンネル数 = 1イーサネットチャンネル数 = 0インチRoHS指令(10物質対応)対応
関連キーワード
sliontec両面テープ特集