カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • MICROCHIP
  • BIGM(丸山製作所)(13)
  • IDEC(和泉電気)(12)
  • NAKANO(11)
  • MAZDA(マツダ)(8)
  • YAMAHA(ヤマハ)(5)
  • SMC(4)
  • HORIBA(堀場製作所)(4)
  • リヒトラブ(4)
  • Panasonic(パナソニック)(2)
  • AFAM(アファム)(2)
  • EXCEL(エクセル)(1)
  • ミヤコ自動車(1)
  • UNION(ユニオン産業)(1)
  • INAX(LIXIL)(1)
  • ALBA(アルバ)(1)
  • MAD MAX(マッドマックス)(1)
  • Vesrah(1)
  • KSフィルター(1)
  • brembo(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「f-74s」の検索結果

関連キーワード
1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP MICROCHIP

    Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP

    MICROCHIP
    15,980税込17,578
    1セット(15個)
    7日以内出荷
    PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
    仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応