カテゴリ
- 制御機器(3)
絞り込み
ブランド
- MICROCHIP
- Festo(3,764)
- FESTOOL(57)
- BOSCH(ボッシュ)(1)
- ChemWare(1)
- Eppendorf(エッペンドルフ)(3)
- LIFE STOCK(2)
- RS PRO(350)
- Seeed Studio(5)
- SIEMENS(2)
- SKF(日本エスケイエフ)(6)
- SPARKFUN(37)
- testo(テストー)(5)
- Weller(1)
- Zarges(2)
- コミネ(1)
- シュナイダーエレクトリック(4)
- ナカバヤシ(2)
- ワゴジャパン(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(3)

Microchip マイコン, 14-Pin PDIP PIC16C505-04/P
MICROCHIP¥369税込¥4061個7日以内出荷PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mmRoHS指令(10物質対応)対応
Microchip マイコン, 18-Pin PDIP PIC16C622A-04/P
MICROCHIP¥11,980税込¥13,1781セット(25個)7日以内出荷PIC16C620(A)/621(A)/622(A) 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C620(A)/621(A)/622(A) family of microcontrollers is based upon Microchip ’s mid-range architecture with an 8 level hardware stack and 35 14-bit instructions. These MCUs provide up to 10 MIPS, up to 2 Kbytes program memory with data memory of up to 128 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 35 Instructions 8 Level Hardware Stack 13 I/O Pins 2 Comparators One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) In-Circuit Serial Programming (ICSP)仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 18デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード最大周波数 = 4MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 0SPIチャンネル数 = 0CANチャンネル数 = 0ADC数 = 0RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP
MICROCHIP¥15,980税込¥17,5781セット(15個)8日以内出荷PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら