カテゴリ

  • 制御機器(5)
絞り込み
ブランド
  • MICROCHIP
  • モノタロウ(5)
  • RS PRO(65)
  • SPARKFUN(64)
  • SKF(日本エスケイエフ)(17)
  • Wera(15)
  • bitstrong(ビットストロング)(12)
  • TONE(トネ/旧:前田金属工業)(10)
  • SLOKY(スローキー)(9)
  • コミネ(5)
  • StarTech.com(5)
  • シュナイダーエレクトリック(4)
  • DIGILENT(3)
  • KANON(中村製作所)(2)
  • BAHCO(バーコ)(2)
  • ホンダ(2)
  • BIGMAN(ビッグマン)(2)
  • ASUS(エイスース)(2)
  • SICK(2)
  • iFixit(アイフィックスイット)(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(5)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「hex bit」の検索結果

5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO MICROCHIP

    Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO

    MICROCHIP
    739税込813
    1個
    7日以内出荷
    PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
    仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
  • Microchip マイコン, 40-Pin PDIP PIC16F871-I/P MICROCHIP

    Microchip マイコン, 40-Pin PDIP PIC16F871-I/P

    MICROCHIP
    8,998税込9,898
    1セット(10個)
    7日以内出荷
    PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
    仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mmRoHS指令(10物質対応)対応
  • Microchip コントローラ USB 3.0 USB5734-I/MR MICROCHIP

    Microchip コントローラ USB 3.0 USB5734-I/MR

    MICROCHIP
    1,298税込1,428
    1個
    7日以内出荷
    USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
    仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 64-Pin QFN PIC24FJ256GB406-I/MR MICROCHIP

    Microchip マイコン, 64-Pin QFN PIC24FJ256GB406-I/MR

    MICROCHIP
    42,980税込47,278
    1セット(40個)
    7日以内出荷
    PIC24FJxxxGA GB406 410 412 16ビットフラッシュマイクロコントローラ. Microchip PIC24FJxxxGA GB406 410 412ファミリのマイクロコントローラは多様なペリフェラルを使用できる16ビットデバイスで、セキュアなデータ転送と保管を必要とする用途に適しています。オンボードの暗号化エンジン、eXtreme低電力(XLP)機能、LCDディスプレイコントローラUSB On-The-Goなどを特長としています。ライブアップデート機能を備えたデュアルパーティションフラッシュは、特に注目する必要があります。これにより、MCUは2つの独立したソフトウェアアプリケーション(ブートローダーを含む)を保持できます。さらに、この機能を使用することで、1つのパーティションをプログラムしながら、他のパーティションで別のアプリケーションコードを実行できるようになります。CPUの特長. モディファイドハーバードアーキテクチャ 最高動作速度: 16 MIPS 32 MHz 17ビット 17ビット単一サイクルのハードウェア分数 整数乗算器 32ビット 16ビットのハードウェア除算器 16 16ビットの作業レジスタアレイ. 暗号化エンジン機能. CPUの介入なしでNIST標準暗号化 復号化操作を実行 128、192、256ビットに対するAES暗号化サポート DES 3DES暗号化サポート ECB、CBC、OFB、CTR、CFB128モードをサポート プログラム的に安全なOTPアレイでキーストレージ 真の乱数発生 バッテリバックアップRAMキーストレージ. デュアルパーティションフラッシュ機能. ブートローダーを含む、2つの独立したソフトウェアアプリケーションを保持可能 1つのパーティションのプログラムと同時に、他のパーティションで別のアプリケーションコードの実行が可能 アクティブパーティションの間でのランタイム切り替えが可能. eXtreme低消費電力(XLP)機能. 複数の電源管理オプション 低クロック速度へのオンザフライスイッチングに対応する代替クロックモード ディープスリープ時に超低電流消費: WDT 650 nA 2 V(代表値)、RTCC 650 nA 32 kHz V(代表値)、ディープスリープ電流、60 nA(代表値) 実行モード: 160 μA/MHz. 周辺機能. 10 12ビット200 500 ksps A/Dコンバータ(ADC) 16又は24チャンネル 10ビット Msps D/Aコンバータ(DAC) 3個の拡張型アナログコンパレータ 静電容量型タッチセンサ用の充電時間測定ユニット(CTMU) LCDディスプレイコントローラ 最高5個の外部割り込みソース ペリフェラルピン選択(PPS) 6チャンネルのダイレクトメモリアクセス(DMA) 5つの16ビットタイマ カウンタ(プリスケーラ付き) 32ビットタイマ カウンタとペアリングが可能 6個の入力キャプチャモジュール(それぞれ専用の16ビットタイマを搭載) 6個の出力比較 PWMモジュール(それぞれ専用の16ビットタイマを搭載) 4個のシングル出力CCP (SCCP)及び3個のマルチ出力CCP (MCCP)モジュール 拡張型パラレルマスタ スレーブポート(EPMP EPSP) ハードウェアリアルタイムクロック及びカレンダー(RTCC) USB v2.0 On-The-Go (OTG)準拠モジュール 4個の3線 4線SPIモジュール 3個のI2Cモジュール 6個のUARTモジュール プログラム可能な32ビット巡回冗長検査(CRC)発生器 4個の設定可能なロジックセル(CLC)
    仕様ファミリー名 = PIC24Fパッケージタイプ = QFN実装タイプ = 表面実装ピン数 = 64デバイスコア = PIC24F CPUデータバス幅 = 16bitプログラムメモリサイズ = 256 kB最大周波数 = 32MHzRAMサイズ = 16 kBUSBチャンネル = 1PWMユニット数 = 2SPIチャンネル数 = 4USARTチャネルの数 = 0LINチャネルの数 = 0RoHS指令(10物質対応)対応
  • Microchip マイコン, 100-Pin TQFP PIC24FJ256GB410-I/PT MICROCHIP

    Microchip マイコン, 100-Pin TQFP PIC24FJ256GB410-I/PT

    MICROCHIP
    149,800税込164,780
    1セット(119個)
    7日以内出荷
    PIC24FJxxxGA / GB406 / 410 / 412 16ビットフラッシュマイクロコントローラ. Microchip PIC24FJxxxGA / GB406 / 410 / 412ファミリのマイクロコントローラは多様なペリフェラルを使用できる16ビットデバイスで、セキュアなデータ転送と保管を必要とする用途に適しています。 オンボードの暗号化エンジン、eXtreme低電力(XLP)機能、LCDディスプレイコントローラUSB On-The-Goなどを特長としています。 ライブアップデート機能を備えたデュアルパーティションフラッシュは、特に注目する必要があります。これにより、MCUは2つの独立したソフトウェアアプリケーション(ブートローダーを含む)を保持できます。 さらに、この機能を使用することで、1つのパーティションをプログラムしながら、他のパーティションで別のアプリケーションコードを実行できるようになります。. CPUの特長. モディファイドハーバードアーキテクチャ 最高動作速度: 16 MIPS @ 32 MHz 17ビット x 17ビット単一サイクルのハードウェア分数 / 整数乗算器 32ビット x 16ビットのハードウェア除算器 16 x 16ビットの作業レジスタアレイ. 暗号化エンジン機能. CPUの介入なしでNIST標準暗号化 / 復号化操作を実行 128、192、256ビットに対するAES暗号化サポート DES / 3DES暗号化サポート ECB、CBC、OFB、CTR、CFB128モードをサポート プログラム的に安全なOTPアレイでキーストレージ 真の乱数発生 バッテリバックアップRAMキーストレージ. デュアルパーティションフラッシュ機能. ブートローダーを含む、2つの独立したソフトウェアアプリケーションを保持可能 1つのパーティションのプログラムと同時に、他のパーティションで別のアプリケーションコードの実行が可能 アクティブパーティションの間でのランタイム切り替えが可能. eXtreme低消費電力(XLP)機能. 複数の電源管理オプション 低クロック速度へのオンザフライスイッチングに対応する代替クロックモード ディープスリープ時に超低電流消費: WDT 650 nA @ 2 V(代表値)、RTCC 650 nA @ 32 kHz 2 V(代表値)、ディープスリープ電流、60 nA(代表値) 実行モード: 160 μA/MHz. 周辺機能. 10 / 12ビット200 / 500 ksps A/Dコンバータ(ADC) 16又は24チャンネル 10ビット 1 Msps D/Aコンバータ(DAC) 3個の拡張型アナログコンパレータ 静電容量型タッチセンサ用の充電時間測定ユニット(CTMU) LCDディスプレイコントローラ 最高5個の外部割り込みソース ペリフェラルピン選択(PPS) 6チャンネルのダイレクトメモリアクセス(DMA) 5つの16ビットタイマ / カウンタ(プリスケーラ付き) - 32ビットタイマ / カウンタとペアリングが可能 6個の入力キャプチャモジュール(それぞれ専用の16ビットタイマを搭載) 6個の出力比較 / PWMモジュール(それぞれ専用の16ビットタイマを搭載) 4個のシングル出力CCP (SCCP)及び3個のマルチ出力CCP (MCCP)モジュール 拡張型パラレルマスタ / スレーブポート(EPMP / EPSP) ハードウェアリアルタイムクロック及びカレンダー(RTCC) USB v2.0 On-The-Go (OTG)準拠モジュール 4個の3線 / 4線SPIモジュール 3個のI2Cモジュール 6個のUARTモジュール プログラム可能な32ビット巡回冗長検査(CRC)発生器 4個の設定可能なロジックセル(CLC)
    仕様ファミリー名 = PIC24Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = PIC24F CPUデータバス幅 = 16bitプログラムメモリサイズ = 256 kB最大周波数 = 32MHzRAMサイズ = 16 kBUSBチャンネル = 1PWMユニット数 = 2SPIチャンネル数 = 4USARTチャネルの数 = 0最大イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応