カテゴリ

  • 制御機器(9)
絞り込み
ブランド
  • MICROCHIP
  • モノタロウ(3)
  • I ・O DATA(アイ・オー・データ)(200)
  • BUFFALO(バッファロー)(6)
  • ASUS(エイスース)(4)
  • unitech(3)
  • SPARKFUN(3)
  • HAGIWARA SOLUTIONS(2)
  • エレコム(1)
  • ユニテック(1)
  • テクシオ・テクノロジー(GW INSTEK)(1)
  • ミツビシ(1)
  • アイメックス(1)
  • StarTech.com(1)
  • キオクシア(KIOXIA)(1)
  • Advantech(アドバンテック)(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(9)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「i-o data usb」の検索結果

9件中 19
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Microchip コントローラ USB 3.0 USB5734-I/MR MICROCHIP

    Microchip コントローラ USB 3.0 USB5734-I/MR

    MICROCHIP
    1,298税込1,428
    1個
    5日以内出荷
    USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
    仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 14-Pin PDIP PIC16C505-04/P MICROCHIP

    Microchip マイコン, 14-Pin PDIP PIC16C505-04/P

    MICROCHIP
    359税込395
    1個
    5日以内出荷
    PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
    仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP MICROCHIP

    Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP

    MICROCHIP
    14,980税込16,478
    1セット(15個)
    7日以内出荷
    PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
    仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 14-Pin SOIC PIC16F1455-I/SL MICROCHIP

    Microchip マイコン, 14-Pin SOIC PIC16F1455-I/SL

    MICROCHIP
    1,698税込1,868
    1袋(5個)
    翌々日出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 48MHz●RAMサイズ: 1.024 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●UARTチャンネル数: 0●プログラムメモリタイプ: フラッシュmm●PIC16F1454/1455/1459 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1454/1455/1459 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to 12 MIPS, 14 Kbytes program memory with data memory of 1024 bytes RAM. On board is - configurable oscillator with ±0.25% accuracy. Microcontroller Features. 48 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack USB Technology Extreme Low-Power (XLP) Technology 16 MHz Internal Oscillator Block - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins - PIC16F1454/1455 18 I/O Pins - PIC16F1459 In Circuit Serial Programming (ICSP). Peripherals - All Models. Two 8-bit Timers One 16-bit Timer Two 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART). Peripherals - PIC16F1455/1459 Models Only. - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1455 - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1459 - Channel Digital to Analogue Converter (DAC) Two Comparators Internal Voltage Reference Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
  • Microchip マイコン, 20-Pin SOIC PIC16F1459-I/SO MICROCHIP

    Microchip マイコン, 20-Pin SOIC PIC16F1459-I/SO

    MICROCHIP
    15,980税込17,578
    1セット(38個)
    欠品中
    仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 20●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 48MHz●RAMサイズ: 1.024 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●イーサネットチャンネル数: 0mm●PIC16F1454/1455/1459 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1454/1455/1459 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to 12 MIPS, 14 Kbytes program memory with data memory of 1024 bytes RAM. On board is - configurable oscillator with ±0.25% accuracy. Microcontroller Features. 48 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack USB Technology Extreme Low-Power (XLP) Technology 16 MHz Internal Oscillator Block - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins - PIC16F1454/1455 18 I/O Pins - PIC16F1459 In Circuit Serial Programming (ICSP). Peripherals - All Models. Two 8-bit Timers One 16-bit Timer Two 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART). Peripherals - PIC16F1455/1459 Models Only. - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1455 - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1459 - Channel Digital to Analogue Converter (DAC) Two Comparators Internal Voltage Reference Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SPDIP PIC16C63A-20/SP MICROCHIP

    Microchip マイコン, 28-Pin SPDIP PIC16C63A-20/SP

    MICROCHIP
    15,980税込17,578
    1セット(15個)
    7日以内出荷
    仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード●最大周波数: 20MHz●RAMサイズ: 192 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●インストラクションセットアーキテクチャ: RISCmm●PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an - level hardware stack and 35 14-bit instructions. These MCUs provide up to - MIPS, - Kbytes program memory with data memory of 192 bytes RAM. On board is - RC oscillator with ±1% accuracy. Features. 35 Instructions - Level Hardware Stack 22 I/O Pins - PIC16C63A/73B 33 I/O Pins - PIC16C65B/74B - Capture, Compare, PWM (CCP) Module - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C73B only - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C(TM)Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port - PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)RoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SOIC PIC16C773-I/SO MICROCHIP

    Microchip マイコン, 28-Pin SOIC PIC16C773-I/SO

    MICROCHIP
    28,980税込31,878
    1セット(27個)
    7日以内出荷
    仕様●ファミリー名: PIC16C●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - k - 14ワード●最大周波数: 20MHz●RAMサイズ: 256 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●USARTチャネルの数: 1●寸法: 18.08×7.59×2.36mm●PIC16C773/774 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C773/774 family of microcontrollers is based upon Microchip ’s mid-range architecture with an - level hardware stack and 35 14-bit instructions. These MCUs provide up to - MIPS, - Kbytes program memory with data memory of 256 bytes RAM. On board is - RC oscillator with ±1% accuracy. Features. 35 Instructions - Level Hardware Stack RC Oscillator 22 I/O Pins - PIC16C773 33 I/O Pins - PIC16C774 - Capture, Compare, PWM (CCP) Modules - Channel 12-bit Analogue-to-Digital Converter (ADC) - PIC16C773 10 Channel 12-bit Analogue-to-Digital Converter (ADC) - PIC16C774 Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C(TM)Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)RoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SPDIP PIC16C62B-04/SP MICROCHIP

    Microchip マイコン, 28-Pin SPDIP PIC16C62B-04/SP

    MICROCHIP
    729税込802
    1個
    7日以内出荷
    仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2K x 14 ワード●最大周波数: 4MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●動作温度 Min: 0 ℃mm●PIC16C62B/72A 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C62B/72A family of microcontrollers is based upon Microchip ’s mid-range architecture with an 8 level hardware stack and 35 14-bit instructions. These MCUs provide up to 5 MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 35 Instructions 8 Level Hardware Stack 22 I/O Pins 1 Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)RoHS指令(10物質対応)対応
  • Microchip マイコン, 14-Pin SOIC PIC16F1503-I/SL MICROCHIP

    Microchip マイコン, 14-Pin SOIC PIC16F1503-I/SL

    MICROCHIP
    479税込527
    1袋(3個)
    7日以内出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2048ワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 4×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●最大イーサネットチャンネル数: 1mm●PIC16F1503 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1503 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to - MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is - configurable oscillator with ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. - Channel 10-bit Analogue to Digital Converter (ADC) Digital to Analogue Converter (DAC) Two Comparators Voltage Reference Two 8-bit Timers One 16-bit Timer Four 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Two Configurable Logic Cell (CLC) Modules Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応