カテゴリ
- 制御機器(20)
絞り込み
ブランド
- MICROCHIP
- モノタロウ(2)
- RS PRO(57)
- ホンダ(50)
- メディアカバーマーケット(39)
- GENTOS(22)
- StarTech.com(19)
- シュナイダーエレクトリック(16)
- サンエス(15)
- ラムマウント(15)
- SPARKFUN(15)
- YOKOHAMA(横浜ゴム)(14)
- WEIDMULLER(14)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(13)
- 佐藤計量器製作所(11)
- 日本モレックス(molex)(11)
- 廣杉計器(11)
- Philips(9)
- Phenomenex(9)
- NORGREN(7)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(20)
「mid 8」の検索結果
特価

Microchip マイコン, 40-Pin PDIP PIC16F871-I/P
MICROCHIP¥9,198税込¥10,1181セット(10個)7日以内出荷PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO
MICROCHIP¥759税込¥8351個7日以内出荷PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP
MICROCHIP¥15,980税込¥17,5781セット(15個)7日以内出荷PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin PDIP PIC16C505-04/P
MICROCHIP¥369税込¥4061個7日以内出荷PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mmRoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin SOIC PIC16F1455-I/SL
MICROCHIP¥1,898税込¥2,0881袋(5個)翌々日出荷仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 48MHz●RAMサイズ: 1.024 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●UARTチャンネル数: 0●プログラムメモリタイプ: フラッシュmm●PIC16F1454/1455/1459 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1454/1455/1459 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to 12 MIPS, 14 Kbytes program memory with data memory of 1024 bytes RAM. On board is - configurable oscillator with ±0.25% accuracy. Microcontroller Features. 48 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack USB Technology Extreme Low-Power (XLP) Technology 16 MHz Internal Oscillator Block - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins - PIC16F1454/1455 18 I/O Pins - PIC16F1459 In Circuit Serial Programming (ICSP). Peripherals - All Models. Two 8-bit Timers One 16-bit Timer Two 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART). Peripherals - PIC16F1455/1459 Models Only. - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1455 - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1459 - Channel Digital to Analogue Converter (DAC) Two Comparators Internal Voltage Reference Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
Microchip コントローラ USB USB5744-I/2G
MICROCHIP¥1,298税込¥1,4281個7日以内出荷USB5744 USB 3.0ハブコントローラ. MicrochipのUSB5744は、USB 3.0 (別名USB 3.1 Gen 1)に適合し、有効なあらゆるダウンストリームポートで規定のUSB速度すべてに対応します。対応するデータ転送速度は、最大5 Gbps SuperSpeed (SS)です。 このデバイスは、低速のUSB 2.0トラフィックからSuperSpeedデータをデカップリングするため、USB 2.0コントローラを統合しています。このため、低速のUSB 2.0トラフィックがボトルネックになるのを防止できます。. 特長. ダウンストリームUSB 3.0 (USB 3.1 Gen1) 2.0ポート 4 内蔵型ハブ機能コントローラ(HFC)で、OTPを介したポートとGPIOの構成を有効化 バッテリ充電: ダウンストリームポート(DCP、CDP、SDP)に対してUSB-IF改訂1.2をサポート 2500 mAの高速充電向けの同時データ転送 ポート構成ストラップ: ポート設定の定義済み構成 バッテリ充電、取り外し不能、ディスエーブル ProTouch2: ワンタイムプログラマブル(OTP) (8Kビット)又は外部SPI ROMのいずれかを介して強化されたOEM構成オプションを有効にする構成ツール 製造ラインのプログラミングツール及びフィールドでの更新機能 USBリンク電力管理(LPM)をサポート IETF RFC 4122準拠の128ビットUUID MicrosoftR WindowsR 8/8.1及びその他の主要なOSとの互換性あり仕様トランシーバ数 = 1データレート = 5Gbit/sインターフェース = コントローラIC電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 56寸法 = 7 x 7 x 1mm高さ = 1mm長さ = 7mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
OTP EPROMメモリ Microchip
MICROCHIP¥1,998税込¥2,1981袋(2個)8日以内出荷Microchip AT27C020 2 Mb の低消費電力、高性能ワンタイムプログラマブル EPROM は、 256 K ビット x 8 として構成されています。4.5 → 5.5 V の電圧範囲で動作します。通常の読み取りモードでの標準消費電力はわずか 8 mA で、スタンバイモードの供給電流は標準で 10 μ A 未満です。どのバイトにも 55 ns 未満でアクセスできるため、高性能マイクロプロセッサシステムでの速度低減 WAIT ステートが不要になります。低電力 CMOS 動作 アクセス時間は 90 ns です ESD 保護: 2 、 000 V ラッチアップ耐性: 200 mA Rapid Programming アルゴリズム: 100 μ s/ バイト(標準) CMOS及びTTL互換入出力 製品識別コードを内蔵 使用温度範囲: -40 → 85 ° C 32 リード、プラスチック J リード付きチップキャリア( PLCC )パッケージ仕様メモリサイズ = 2000kbit構成 = 256K x 8最大ランダムアクセス時間 = 55nsプログラミング電圧 = 5V再ブログラミング技術 = OTP実装タイプ = スルーホールパッケージタイプ = PDIPピン数 = 32寸法 = 42.29 x 13.97 x 4.44mmワード数 = 256KbitRoHS指令(10物質対応)対応
Microchip コントローラ USB 3.0 USB5734-I/MR
MICROCHIP¥1,398税込¥1,5381個7日以内出荷USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 64-Pin TQFP PIC32MX564F128H-I/PT
MICROCHIP¥999税込¥1,0991個7日以内出荷PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 128 kB最大周波数 = 80MHzRAMサイズ = 12 kB、32 kBUSBチャンネル = 1 x Host, 1 x OTGPWMユニット数 = 1 x 16/32 bitSPIチャンネル数 = 3USARTチャネルの数 = 0最大イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応
Microchip マイコン, 64-Pin TQFP PIC32MX675F256H-80I/PT
MICROCHIP¥259,800税込¥285,7801セット(160個)7日以内出荷PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 12 kB、256 kB最大周波数 = 80MHzRAMサイズ = 64 kBUSBチャンネル = 1 x デバイスPWMユニット数 = 5SPIチャンネル数 = 3CANチャンネル数 = 0最大イーサネットチャンネル数 = 1mmRoHS指令(10物質対応)対応
Microchip マイコン, 100-Pin TQFP PIC32MX564F128L-I/PT
MICROCHIP¥159,800税込¥175,7801セット(119個)7日以内出荷PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 128 kB最大周波数 = 80MHzRAMサイズ = 12 kB、32 kBUSBチャンネル = 1 x Host, 1 x OTGPWMユニット数 = 1 x 16/32 bitSPIチャンネル数 = 4CANチャンネル数 = 1プログラムメモリタイプ = フラッシュmmRoHS指令(10物質対応)対応
Microchip マイコン, 100-Pin TQFP PIC32MX795F512L-80I/PF
MICROCHIP¥2,398税込¥2,6381個7日以内出荷PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = MIPS32データバス幅 = 32bitプログラムメモリサイズ = 512 kB最大周波数 = 80MHzRAMサイズ = 128 kBUSBチャンネル = 2PWMユニット数 = 5 x 16 bitSPIチャンネル数 = 4CANチャンネル数 = 2最大イーサネットチャンネル数 = 1mmRoHS指令(10物質対応)対応
Microchip マイコン, 100-Pin TQFP PIC32MX695F512L-80I/PT
MICROCHIP¥229,800税込¥252,7801セット(119個)7日以内出荷PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 12 kB、512 kB最大周波数 = 80MHzRAMサイズ = 128 kBUSBチャンネル = 1 x デバイスPWMユニット数 = 5SPIチャンネル数 = 4CANチャンネル数 = 0動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 64-Pin TQFP PIC32MX795F512H-80I/PT
MICROCHIP¥299,800税込¥329,7801セット(160個)7日以内出荷PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 12 kB、512 kB最大周波数 = 80MHzRAMサイズ = 128 kBUSBチャンネル = 1 x デバイスPWMユニット数 = 5SPIチャンネル数 = 3USARTチャネルの数 = 0動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 64-Pin TQFP PIC32MX775F256H-80I/PT
MICROCHIP¥1,998税込¥2,1981個7日以内出荷PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 12 kB、256 kB最大周波数 = 80MHzRAMサイズ = 64 kBUSBチャンネル = 1 x デバイスPWMユニット数 = 5SPIチャンネル数 = 3USARTチャネルの数 = 0長さ = 10mmRoHS指令(10物質対応)対応
Microchip マイコン, 64-Pin TQFP PIC32MX695F512H-80I/PT
MICROCHIP¥299,800税込¥329,7801セット(160個)7日以内出荷PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 12 kB、512 kB最大周波数 = 80MHzRAMサイズ = 128 kBUSBチャンネル = 1 x デバイスPWMユニット数 = 5SPIチャンネル数 = 3I2Cチャンネル数 = 4動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin SOIC PIC16F1503-I/SL
MICROCHIP¥489税込¥5381袋(3個)7日以内出荷仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2048ワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 4×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●最大イーサネットチャンネル数: 1mm●PIC16F1503 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1503 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to - MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is - configurable oscillator with ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. - Channel 10-bit Analogue to Digital Converter (ADC) Digital to Analogue Converter (DAC) Two Comparators Voltage Reference Two 8-bit Timers One 16-bit Timer Four 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Two Configurable Logic Cell (CLC) Modules Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16C62B-04/SP
MICROCHIP¥749税込¥8241個7日以内出荷仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2K x 14 ワード●最大周波数: 4MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●動作温度 Min: 0 ℃mm●PIC16C62B/72A 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C62B/72A family of microcontrollers is based upon Microchip ’s mid-range architecture with an 8 level hardware stack and 35 14-bit instructions. These MCUs provide up to 5 MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 35 Instructions 8 Level Hardware Stack 22 I/O Pins 1 Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16C63A-20/SP
MICROCHIP¥16,980税込¥18,6781セット(15個)7日以内出荷仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード●最大周波数: 20MHz●RAMサイズ: 192 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●インストラクションセットアーキテクチャ: RISCmm●PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an - level hardware stack and 35 14-bit instructions. These MCUs provide up to - MIPS, - Kbytes program memory with data memory of 192 bytes RAM. On board is - RC oscillator with ±1% accuracy. Features. 35 Instructions - Level Hardware Stack 22 I/O Pins - PIC16C63A/73B 33 I/O Pins - PIC16C65B/74B - Capture, Compare, PWM (CCP) Module - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C73B only - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C(TM)Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port - PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SOIC PIC16C773-I/SO
MICROCHIP¥32,980税込¥36,2781セット(27個)7日以内出荷仕様●ファミリー名: PIC16C●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - k - 14ワード●最大周波数: 20MHz●RAMサイズ: 256 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●USARTチャネルの数: 1●寸法: 18.08×7.59×2.36mm●PIC16C773/774 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C773/774 family of microcontrollers is based upon Microchip ’s mid-range architecture with an - level hardware stack and 35 14-bit instructions. These MCUs provide up to - MIPS, - Kbytes program memory with data memory of 256 bytes RAM. On board is - RC oscillator with ±1% accuracy. Features. 35 Instructions - Level Hardware Stack RC Oscillator 22 I/O Pins - PIC16C773 33 I/O Pins - PIC16C774 - Capture, Compare, PWM (CCP) Modules - Channel 12-bit Analogue-to-Digital Converter (ADC) - PIC16C773 10 Channel 12-bit Analogue-to-Digital Converter (ADC) - PIC16C774 Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C(TM)Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)RoHS指令(10物質対応)対応