カテゴリ
- 制御機器(1)
絞り込み
ブランド
- MICROCHIP
- ATEN(1)
- ATHENA(アテナ)(1)
- EATON(イートン)(1)
- KOTO(1)
- MK(丸喜金属本社)(1)
- NBK(鍋屋バイテック会社)(1)
- SPREADFAST(1)
- StarTech.com(1)
- アイゼン(2)
- アズピュア(アズワン)(1)
- シヤチハタ(1)
- トヨタ(2)
- メディアカバーマーケット(2)
- 三木プーリ(5)
- 八幡ねじ(10)
- 日野自動車(5)
- 浦和工業(1)
エコロジープロダクト
RoHS10物質対応(1)
「s1717」の検索結果
特価
関連キーワード

Microchip マイコン, 40-Pin PDIP PIC16F1719-I/P
MICROCHIP¥4,598税込¥5,0581セット(10個)7日以内出荷PIC16F1713/1716/1717/1718/1719 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1713/1716/1717/1718/1719 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with 16 level deep hardware stack and 49 instructions. These MCUs provide up to MIPS, up to 28 Kbytes program memory and RAM up to 2048 bytes. On board is configurable oscillator with ±1% accuracy. Microcontroller Features. 32 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator Selectable Frequency Range to 32 MHz 17 to 36 I/O Pins Depending on Model XLP Technology Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. 17 to 25 Channel (Model Dependant) 10-bit Analogue to Digital Converter (ADC) Two Digital to Analogue Converters (DAC) Two Capture/Compare/PWM (CCP) Modules Two PWM Modules Peripheral Pin Select (PPS) Two Operational Amplifiers Two Comparators Four 8-bit Timers One 16-bit Timer Master Synchronous Serial Port (MSSP) with SPI and I2C Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART) Four Configurable Logic Cell (CLC) Modules Complimentary Output Generator (COG) Zero-Cross Detector (ZCD) Numerically Controlled Oscillator (NCO) Voltage Reference Module仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 16384ワード最大周波数 = 32MHzRAMサイズ = 2.048 kBUSBチャンネル = 0PWMユニット数 = 2 x 8/10 bitSPIチャンネル数 = 1UARTチャンネル数 = 1イーサネットチャンネル数 = 0インチRoHS指令(10物質対応)対応
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら