カテゴリ

  • 制御機器(55)
絞り込み
ブランド
  • MICROCHIP
  • i-PRO(9)
  • INFINEON(10)
  • Merck(メルクミリポア)(9)
  • PANDUIT(パンドウイット)(13)
  • Phenomenex(17)
  • Simport(11)
  • STMicro(9)
  • TRUSCO(15)
  • アイリスオーヤマ(12)
  • エレコム(16)
  • ケナメタル(9)
  • セコ・ツールズ・ジャパン(12)
  • ニッサン(26)
  • ハスクバーナ(9)
  • ホンダ(826)
  • メディアカバーマーケット(29)
  • 東京発条製作所(17)
  • 栃木屋(29)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(55)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「tm-08」の検索結果

特価
本日10月10日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261016
キャンペーンコードのご利用方法※特価からの更なる割引はございません
55件中 1~40件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Microchip マイコン MICROCHIP

    Microchip マイコン

    MICROCHIP(3件のレビュー)
    ¥699~税込¥769~
    1袋(2個)ほか
    当日出荷から7日以内出荷
  • Microchip Technology マイコン MICROCHIP

    Microchip Technology マイコン

    MICROCHIP
    ¥1,998税込¥2,198
    1袋(5個)
    翌々日出荷から7日以内出荷
  • マイクロチップ, シリアルEEPROM 256kbit シリアル-I2C AEC-Q100 MICROCHIP

    マイクロチップ, シリアルEEPROM 256kbit シリアル-I2C AEC-Q100

    MICROCHIP
    ¥559税込¥615
    1袋(5個)
    翌々日出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • Microchip マイコン, 14-Pin SOIC PIC16F1455-I/SL MICROCHIP

    Microchip マイコン, 14-Pin SOIC PIC16F1455-I/SL

    MICROCHIP
    ¥1,898税込¥2,088
    1袋(5個)
    翌々日出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 48MHz●RAMサイズ: 1.024 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●UARTチャンネル数: 0●プログラムメモリタイプ: フラッシュmm●PIC16F1454/1455/1459 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1454/1455/1459 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to 12 MIPS, 14 Kbytes program memory with data memory of 1024 bytes RAM. On board is - configurable oscillator with ±0.25% accuracy. Microcontroller Features. 48 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack USB Technology Extreme Low-Power (XLP) Technology 16 MHz Internal Oscillator Block - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins - PIC16F1454/1455 18 I/O Pins - PIC16F1459 In Circuit Serial Programming (ICSP). Peripherals - All Models. Two 8-bit Timers One 16-bit Timer Two 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART). Peripherals - PIC16F1455/1459 Models Only. - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1455 - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1459 - Channel Digital to Analogue Converter (DAC) Two Comparators Internal Voltage Reference Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
  • マイクロチップ, シリアルEEPROM 256kbit シリアル-I2C AEC-Q100 MICROCHIP

    マイクロチップ, シリアルEEPROM 256kbit シリアル-I2C AEC-Q100

    MICROCHIP
    ¥209税込¥230
    1個
    7日以内出荷
    24AA256/24FC256 24LC256 I2C-シリアルEEPROM
    仕様メモリサイズ 256kbitインターフェースタイプ シリアル-I2C(TM)パッケージタイプ PDIP実装タイプ スルーホールピン数 8構成 32 x 8ビット動作供給電圧 Min 1.7 V動作供給電圧 Max 5.5 Vプログラミング電圧 1.7 5.5V1ワード当たりのビット数 8bit寸法 9.27 6.35 3.3mm最大ランダムアクセス時間 900ns24AA256/24FC256 24LC256 I2C(TM)シリアルEEPROMRoHS指令(10物質対応)対応
  • Microchip マイコン, 14-Pin SOIC PIC16F1503-I/SL MICROCHIP

    Microchip マイコン, 14-Pin SOIC PIC16F1503-I/SL

    MICROCHIP(1件のレビュー)
    ¥489税込¥538
    1袋(3個)
    7日以内出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2048ワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 4×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●最大イーサネットチャンネル数: 1mm●PIC16F1503 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1503 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to - MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is - configurable oscillator with ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. - Channel 10-bit Analogue to Digital Converter (ADC) Digital to Analogue Converter (DAC) Two Comparators Voltage Reference Two 8-bit Timers One 16-bit Timer Four 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Two Configurable Logic Cell (CLC) Modules Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
  • マイクロチップ, EEPROM 64kbit シリアル-I2C MICROCHIP

    マイクロチップ, EEPROM 64kbit シリアル-I2C

    MICROCHIP
    ¥2,398税込¥2,638
    1袋(25個)
    7日以内出荷
    仕様●メモリサイズ 64kbit●インターフェースタイプ シリアル-I2C(TM)パッケージタイプ SOIC●実装タイプ 表面実装●ピン数 8●構成 8 x 8ビット●動作供給電圧 Min 2.5 V●動作供給電圧 Max 5.5 V●プログラミング電圧 2.5 5.5V●1ワード当たりのビット数 8bit●寸法 4.9 3.9 1.5mm●動作温度 Max +85 ℃ns●Microchip Technology Inc.の24LC64は●64 Kb I2C(TM)互換シリアルEEPROMです。2線シリアルインターフェイス付き8K 8ビットメモリの単一ブロックとして構成されています。低電圧設計で●最小2.5 Vで動作し●スタンバイ電流はわずか1 μA●動作電流もわずか1 mAです。パーソナル通信やデータ取得など先進の低電力用途向けに開発されました。単電源●最小2.5 Vで動作 低電力CMOSテクノロジー 2線シリアルインターフェイス●I2C(TM)互換 8個までのデバイスをカスケード接続可能 シュミットトリガ入力でノイズを抑制 出力スロープ制御でグランドバウンスを除去 100 kHz及び400 kHzのクロック互換性 ページ書き込み時間: ms (標準) セルフ時限の消去 書き込みサイクル 32バイトのページ書き込みバッファ ハードウェア書き込み保護 ESD保護: 4000 100万回を超える消去 書き込みサイクル データ保持: 200年 工場プログラミング可RoHS指令(10物質対応)対応
  • マイクロチップ, シリアルEEPROM 8kbit MICROCHIP

    マイクロチップ, シリアルEEPROM 8kbit

    MICROCHIP
    ¥199,800税込¥219,780
    1リール(3000個)
    7日以内出荷
  • マイクロチップ, シリアルEEPROM 16kbit シリアル-I2C AEC-Q100 MICROCHIP

    マイクロチップ, シリアルEEPROM 16kbit シリアル-I2C AEC-Q100

    MICROCHIP
    ¥8,598税込¥9,458
    1セット(125個)
    7日以内出荷
    仕様●メモリサイズ:16kbit●インターフェースタイプ:シリアル-I2C(TM)パッケージタイプ:PDIP●実装タイプ:スルーホール●ピン数:8●構成:2 x 8ビット●動作供給電圧 Min:2.5 V●動作供給電圧 Max:5.5 V●プログラミング電圧:2.5 5.5V●1ワード当たりのビット数:8bit●寸法:9.4 6.35 3.3mm●データ保持:200年●24AA16 24LC16B I2C(TM)シリアルEEPROMRoHS指令(10物質対応)対応
  • マイクロチップ, シリアルEEPROM 256kbit シリアル-I2C AEC-Q100 MICROCHIP

    マイクロチップ, シリアルEEPROM 256kbit シリアル-I2C AEC-Q100

    MICROCHIP
    ¥199税込¥219
    1個
    7日以内出荷
    24AA256/24FC256 24LC256 I2C-シリアルEEPROM
    仕様メモリサイズ 256kbitインターフェースタイプ シリアル-I2C(TM)パッケージタイプ TSSOP実装タイプ 表面実装ピン数 8構成 32 x 8ビット動作供給電圧 Min 2.5 V動作供給電圧 Max 5.5 Vプログラミング電圧 2.5 5.5V1ワード当たりのビット数 8bit寸法 3 4.4 1mmワード数 32k24AA256/24FC256 24LC256 I2C(TM)シリアルEEPROMRoHS指令(10物質対応)対応
  • マイクロチップ, シリアルEEPROM 128kbit シリアル-I2C AEC-Q100 MICROCHIP

    マイクロチップ, シリアルEEPROM 128kbit シリアル-I2C AEC-Q100

    MICROCHIP
    ¥15,980税込¥17,578
    1セット(100個)
    7日以内出荷
    仕様●メモリサイズ:128kbit●インターフェースタイプ:シリアル-I2C(TM)パッケージタイプ:PDIP●実装タイプ:スルーホール●ピン数:8●構成:16 x 8ビット●動作供給電圧 Min:2.5 V●動作供給電圧 Max:5.5 V●プログラミング電圧:2.5 5.5V●1ワード当たりのビット数:8bit●寸法:9.4 6.35 3.3mm●データ保持:200年●24AA128 24FC128 24LC128 I2C(TM)シリアルEEPROMRoHS指令(10物質対応)対応
  • マイクロチップ, EEPROM 1024kB シリアル-I2C MICROCHIP

    マイクロチップ, EEPROM 1024kB シリアル-I2C

    MICROCHIP
    ¥19,980税込¥21,978
    1セット(100個)
    7日以内出荷
    仕様●メモリサイズ 1024kB●インターフェースタイプ シリアル-I2C(TM)パッケージタイプ SOIC●実装タイプ 表面実装●ピン数 8●構成 128 8ビット●動作供給電圧 Min 1.8 V●動作供給電圧 Max 5.5 V●プログラミング電圧 1.8 5.5V●1ワード当たりのビット数 8bit●寸法 4.9 3.9 1.5mm●データ保持 200年●24AA1026 24FC1026 24LC1026 I2C(TM)シリアルEEPROMRoHS指令(10物質対応)対応
  • マイクロチップ, シリアルEEPROM 256kbit シリアル-I2C AEC-Q100 MICROCHIP

    マイクロチップ, シリアルEEPROM 256kbit シリアル-I2C AEC-Q100

    MICROCHIP
    ¥199税込¥219
    1個
    7日以内出荷
    24AA256/24FC256 24LC256 I2C-シリアルEEPROM
    仕様メモリサイズ 256kbitインターフェースタイプ シリアル-I2C(TM)パッケージタイプ MSOP実装タイプ 表面実装ピン数 8構成 32 x 8ビット動作供給電圧 Min 1.7 V動作供給電圧 Max 5.5 Vプログラミング電圧 1.7 5.5V1ワード当たりのビット数 8bit寸法 3 3 0.85mm自動車規格 AEC-Q100年24AA256/24FC256 24LC256 I2C(TM)シリアルEEPROMRoHS指令(10物質対応)対応
  • マイクロチップ, EEPROM 256kbit シリアル-2 ワイヤー, シリアル-I2C AEC-Q100 MICROCHIP

    マイクロチップ, EEPROM 256kbit シリアル-2 ワイヤー, シリアル-I2C AEC-Q100

    MICROCHIP
    ¥619,800税込¥681,780
    1セット(3300個)
    7日以内出荷
    仕様●メモリサイズ 256kbit●インターフェースタイプ シリアル-2 ワイヤー, シリアル-I2C(TM)パッケージタイプ SOIC●実装タイプ 表面実装●ピン数 8●構成 32 x 8ビット●動作供給電圧 Min 2.5 V●動作供給電圧 Max 5.5 V●プログラミング電圧 2.5 5.5V●1ワード当たりのビット数 8bit●寸法 4.9 3.9 1.5mm●ワード数 32K年●24AA256/24FC256 24LC256 I2C(TM)シリアルEEPROMRoHS指令(10物質対応)対応
  • Microchip マイコン, 6-Pin SOT-23 PIC10F220T-I/OT MICROCHIP

    Microchip マイコン, 6-Pin SOT-23 PIC10F220T-I/OT

    MICROCHIP
    ¥339,800税込¥373,780
    1セット(3000個)
    7日以内出荷
    仕様●ファミリー名: PIC10F●パッケージタイプ: SOT-23●実装タイプ: 表面実装●ピン数: 6●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 256ワード●最大周波数: 8MHz●RAMサイズ: 16 B●USBチャンネル: 0●PWMユニット数: 0●SPIチャンネル数: 0●USARTチャネルの数: 0●最大イーサネットチャンネル数: 0mm●PIC10F2xx 8ビットベースラインPICRマイクロコントローラ. PIC10F2xx はPIC10Fファミリで初めて導入された製品で、Microchipオリジナルのベースラインアーキテクチャに基づいています。 これにより、最大5 MIPS、最大0.75 Kbのプログラムメモリ、最大24バイトのデータメモリ、割り込みなしの処理が実現します。 すべてのPIC10F2xx MCUにオンボードRC発振器(±1 %の精度)が搭載され、特定のタイプにはコンパレータ、8ビットADC、mTouch(TM)入力チャンネルが搭載されています。 開発に便利な8ピンPDIP及び2 - 3 DFNパッケージも用意されています。 ICDインターフェイスヘッダAC162059を使用したデバッグがサポートされます(RS - 623-1020 623-1020 )。RoHS指令(10物質対応)対応
  • Microchip マイコン, 8-Pin SOIC PIC12F1840-E/SN MICROCHIP

    Microchip マイコン, 8-Pin SOIC PIC12F1840-E/SN

    MICROCHIP
    ¥24,980税込¥27,478
    1セット(100個)
    7日以内出荷
    仕様●ファミリー名: PIC12F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 8●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - KB●最大周波数: 32MHz●RAMサイズ: 256 B●USBチャンネル: 0●PWMユニット数: 1●SPIチャンネル数: 1●UARTチャンネル数: 0●最大イーサネットチャンネル数: 0mm●PIC12F1822 - 1840 8ビットフラッシュマイクロコントローラ. MicrochipのPIC12マイクロコントローラ(MCU)は、世界初の8ピンマイクロコントローラでした。 当初はワンタイムプログラマブル(OTP)部品として発売されたこのデバイスシリーズは、継続的な拡張により、特別な機能やさらなる改善が加えられています。 PIC12F1822 - 1840ファミリのマイクロコントローラは、深いハードウェアスタックと49個の命令を備えた、Microchipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最大8 MIPSで動作し、3.5 KBのプログラムメモリと128バイトのデータメモリを備えています。 精度±1 %の構成可能なRC発振器をオンボードに搭載しています。. 特長. 49の命令 16レベルハードウェアスタック 16 MHz内蔵発振器 - 選択可能な出力範囲: 16 MHz - 31 kHz I/Oピン - 6 コンパレータ - 1 4チャンネル10ビットA/Dコンバータ(ADC) 4チャンネル静電容量式タッチセンサ(mTouch(TM))モジュール 2個の8ビットタイマ 1個の16ビットタイマ 強化されたキャプチャ - コンペア - PWM (ECCP)モジュール - 1 SPI及びI2C(TM)備えたマスタ同期シリアルポート(MSSP) EUSART インサーキットシリアルプログラミング(ICSP) 超低消費電力(XLP)テクノロジーRoHS指令(10物質対応)対応
  • マイクロチップ, シリアルEEPROM 16kbit シリアル-I2C AEC-Q100 MICROCHIP

    マイクロチップ, シリアルEEPROM 16kbit シリアル-I2C AEC-Q100

    MICROCHIP
    ¥28,980税込¥31,878
    1セット(500個)
    7日以内出荷
    24AA16 24LC16B I2C-シリアルEEPROM
    仕様メモリサイズ 16kbitインターフェースタイプ シリアル-I2C(TM)パッケージタイプ SOT-23実装タイプ 表面実装ピン数 5構成 8ブロック 256 8ビット動作供給電圧 Min 2.5 V動作供給電圧 Max 5.5 Vプログラミング電圧 2.5 5.5V1ワード当たりのビット数 8bit寸法 3.1 1.8 1.3mm最大ランダムアクセス時間 900ns24AA16 24LC16B I2C(TM)シリアルEEPROMRoHS指令(10物質対応)対応
  • マイクロチップ, EEPROM 1kbit シリアル-I2C AEC-Q100 MICROCHIP

    マイクロチップ, EEPROM 1kbit シリアル-I2C AEC-Q100

    MICROCHIP
    ¥649税込¥714
    1袋(15個)
    7日以内出荷
    仕様●メモリサイズ 1kbit●インターフェースタイプ シリアル-I2C(TM)パッケージタイプ SOT-23●実装タイプ 表面実装●ピン数 5●構成 128 8ビット●動作供給電圧 Min 2.5 V●動作供給電圧 Max 5.5 V●プログラミング電圧 2.5 5.5V●1ワード当たりのビット数 8bit●寸法 3.1 1.8 1.3mm●ワード数 128年●24AA01 24LC01B I2C(TM)シリアルEEPROMRoHS指令(10物質対応)対応
  • Microchip マイコン, 8-Pin PDIP PIC12F1840-E/P MICROCHIP

    Microchip マイコン, 8-Pin PDIP PIC12F1840-E/P

    MICROCHIP
    ¥18,980税込¥20,878
    1セット(60個)
    7日以内出荷
    仕様●ファミリー名: PIC12F●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 8●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - KB●最大周波数: 32MHz●RAMサイズ: 256 B●USBチャンネル: 0●PWMユニット数: 1●SPIチャンネル数: 1●CANチャンネル数: 0●動作温度 Max: +125 ℃mm●PIC12F1822 - 1840 8ビットフラッシュマイクロコントローラ. MicrochipのPIC12マイクロコントローラ(MCU)は、世界初の8ピンマイクロコントローラでした。 当初はワンタイムプログラマブル(OTP)部品として発売されたこのデバイスシリーズは、継続的な拡張により、特別な機能やさらなる改善が加えられています。 PIC12F1822 - 1840ファミリのマイクロコントローラは、深いハードウェアスタックと49個の命令を備えた、Microchipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最大8 MIPSで動作し、3.5 KBのプログラムメモリと128バイトのデータメモリを備えています。 精度±1 %の構成可能なRC発振器をオンボードに搭載しています。. 特長. 49の命令 16レベルハードウェアスタック 16 MHz内蔵発振器 - 選択可能な出力範囲: 16 MHz - 31 kHz I/Oピン - 6 コンパレータ - 1 4チャンネル10ビットA/Dコンバータ(ADC) 4チャンネル静電容量式タッチセンサ(mTouch(TM))モジュール 2個の8ビットタイマ 1個の16ビットタイマ 強化されたキャプチャ - コンペア - PWM (ECCP)モジュール - 1 SPI及びI2C(TM)備えたマスタ同期シリアルポート(MSSP) EUSART インサーキットシリアルプログラミング(ICSP) 超低消費電力(XLP)テクノロジーRoHS指令(10物質対応)対応
  • マイクロチップ, EEPROM 64kB シリアル-I2C AEC-Q100 MICROCHIP

    マイクロチップ, EEPROM 64kB シリアル-I2C AEC-Q100

    MICROCHIP
    ¥269,800税込¥296,780
    1セット(3000個)
    7日以内出荷
    仕様●メモリサイズ 64kB●インターフェースタイプ シリアル-I2C(TM)パッケージタイプ SOT-23●実装タイプ 表面実装●ピン数 5●構成 8 x 8ビット●動作供給電圧 Min 1.7 V●動作供給電圧 Max 5.5 V●プログラミング電圧 1.7 5.5V●1ワード当たりのビット数 8bit●寸法 3.1 1.8 1.3mm●データ保持 200年●24AA64/24FC64/24LC64 I2C(TM)シリアルEEPROM. Microchipの24AA64/24FC64/24LC64ファミリのデバイスは●64 KビットI2C(TM)シリアルEEPROMです。各種のパッケージ●温度●電源のバージョンが揃っています。. 特長. 単独の電源で1.7 (24AA64/24FC64デバイス)●2.5 (24LC64デバイス)で動作 低消費電力CMOSテクノロジー: 読み取り電流: mA (最大)●スタンバイ電流1 μA (最大) 2線シリアルインターフェイス●I2C(TM)互換 3本のアドレスピンのパッケージは最大8台のデバイスにカスケード可能 シュミットトリガ入力でノイズを抑制 出力スロープ制御でグランドバウンスを除去 100 kHz及び400 kHzのクロック互換性 24FC64モデル用の1 MHzクロック ページの書き込み時間: ms (最大) セルフ時限の消去 書き込みサイクル 32バイトのページ書き込みバッファ ハードウェア書き込み保護 ESD保護 4000 100万回を超える消去 書き込みサイクル データ保持: >200年間RoHS指令(10物質対応)対応
  • マイクロチップ, シリアルEEPROM 2kbit シリアル-I2C MICROCHIP

    マイクロチップ, シリアルEEPROM 2kbit シリアル-I2C

    MICROCHIP
    ¥529税込¥582
    1袋(10個)
    7日以内出荷
    RoHS指令(10物質対応)対応
  • マイクロチップ, シリアルEEPROM 32kbit I2C MICROCHIP

    マイクロチップ, シリアルEEPROM 32kbit I2C

    MICROCHIP
    ¥1,798税込¥1,978
    1袋(20個)
    7日以内出荷
    RoHS指令(10物質対応)対応
  • Microchip マイコン, 20-Pin SSOP PIC18LF13K22-I/SS MICROCHIP

    Microchip マイコン, 20-Pin SSOP PIC18LF13K22-I/SS

    MICROCHIP
    ¥689税込¥758
    1袋(2個)
    7日以内出荷
    仕様●ファミリー名: PIC18F●パッケージタイプ: SSOP●実装タイプ: 表面実装●ピン数: 20●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - kB、256 B●最大周波数: 64MHz●RAMサイズ: 256 B●USBチャンネル: 0●PWMユニット数: 1●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●PCIチャンネル数: 0mm●PIC18F1xK22 8ビットフラッシュマイクロコントローラ. PIC18F2×1x - 4×1xファミリのマイクロコントローラは、31レベルのハードウェアスタックと75の命令を備えたPIC18アーキテクチャをベースにしています。 eXtreme Low Power技術を採用しており、低消費電力が重視される用途に最適です。. マイクロコントローラの機能. CPU処理能力: 16 MIPS (最大) 75の命令 - 83の拡張命令セットを有効化 31レベルのハードウェアスタック 構成可能な内部発振器 - 選択可能な周波数範囲: 16 MHz - 31 kHz I/Oピン - 18 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). eXtreme Low-Power (XLP)機能. スリープモード: 34 nA ウォッチドグタイマ: 460 nA タイマ1発振器: 650 nA - 32 kHz. 周辺機器. 10ビットA - Dコンバータ(ADC) - 12チャンネル コンパレータモジュール 電圧リファレンスモジュール 16ビットタイマ - 3 1個の8ビットタイマ 強化されたキャプチャ - コンペア - PWMモジュール SPI及びI2C(TM)備えたマスタ同期シリアルポート(MSSP)モジュール 強化型アドレス指定可能ユニバーサル同期 - 非同期レシーバ - トランスミッタ(EUSART) SRラッチモジュールRoHS指令(10物質対応)対応
  • Microchip, リアルタイムクロック(RTC)表面実装, I2C, 8-PinMCP7940M-I/SN MICROCHIP

    Microchip, リアルタイムクロック(RTC)表面実装, I2C, 8-PinMCP7940M-I/SN

    MICROCHIP
    ¥12,980税込¥14,278
    1セット(100個)
    7日以内出荷
    仕様●機能数: カレンダー、NV SRAM●データ形式: DW:DM:M:Y●時刻表示形式: HH:MM:SS●ユーザーRAM: 64B●バスタイプ: シリアル-I2C(TM)実装タイプ: 表面実装●パッケージタイプ: SOIC●ピン数: 8●寸法: 4.9×3.9×1.25mm●長さ: 4.9mm●幅: 3.9mm●高さ: 1.25mm●動作供給電圧 Max: 5.5 V●動作温度 Min: -40℃●MCP7940M I2C(TM)アルタイムクロック / カレンダー. MicrochipのMCP7940Mは、I2C(TM)信をサポートするリアルタイムカレンダー(RTCC)です。 デジタルタイミング回路を備えており、水晶の許容誤差と温度を補正して精度を確保できます。 多機能出力を備えており、設定でアラーム出力、選択可能な周波数方形波の出力、又は汎用出力にできます。. 特長. 2線シリアルインターフェイス、I2C(TM)互換: I2C(TM)ロックレートは最大400 kHz オンチップのデジタルタイミング / 較正: 分解能±1 ppm、±129 ppmの範囲 時、分、秒、曜日、日、月、年を追跡 2399年までの閏年に対応 12 / 24時間モード 32.768 kHz水晶用発振器: 6-9 pF水晶に最適 デュアルプログラマブルアラーム 多機能な出力ピン 幅広い動作電圧範囲: 1.8 → 5.5 V 低タイムキーピング電流: 1.2 μA @ 3.3V (標準)RoHS指令(10物質対応)対応
  • Microchip, リアルタイムクロック(RTC)スルーホール, I2C, 8-PinMCP7940M-I/P MICROCHIP

    Microchip, リアルタイムクロック(RTC)スルーホール, I2C, 8-PinMCP7940M-I/P

    MICROCHIP
    ¥1,698税込¥1,868
    1袋(10個)
    7日以内出荷
    仕様●機能数: アラーム、カレンダー●データ形式: DW:DM:M:Y●時刻表示形式: HH:MM:SS●ユーザーRAM: 64B●バスタイプ: シリアル-I2C(TM)実装タイプ: スルーホール●パッケージタイプ: PDIP●ピン数: 8●寸法: 10.16×7.11×4.95mm●長さ: 10.16mm●幅: 7.11mm●高さ: 4.95mm●動作供給電圧 Max: 5.5 V●動作温度 Min: -40℃●MCP7940M I2C(TM)アルタイムクロック / カレンダー. MicrochipのMCP7940Mは、I2C(TM)信をサポートするリアルタイムカレンダー(RTCC)です。 デジタルタイミング回路を備えており、水晶の許容誤差と温度を補正して精度を確保できます。 多機能出力を備えており、設定でアラーム出力、選択可能な周波数方形波の出力、又は汎用出力にできます。. 特長. 2線シリアルインターフェイス、I2C(TM)互換: I2C(TM)ロックレートは最大400 kHz オンチップのデジタルタイミング / 較正: 分解能±1 ppm、±129 ppmの範囲 時、分、秒、曜日、日、月、年を追跡 2399年までの閏年に対応 12 / 24時間モード 32.768 kHz水晶用発振器: 6-9 pF水晶に最適 デュアルプログラマブルアラーム 多機能な出力ピン 幅広い動作電圧範囲: 1.8 → 5.5 V 低タイムキーピング電流: 1.2 μA @ 3.3V (標準)RoHS指令(10物質対応)対応
  • マイクロチップ, シリアルEEPROM 2kbit シリアル-2ワイヤー MICROCHIP

    マイクロチップ, シリアルEEPROM 2kbit シリアル-2ワイヤー

    MICROCHIP
    ¥2,598税込¥2,858
    1袋(50個)
    7日以内出荷
    RoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SPDIP PIC16C63A-20/SP MICROCHIP

    Microchip マイコン, 28-Pin SPDIP PIC16C63A-20/SP

    MICROCHIP
    ¥16,980税込¥18,678
    1セット(15個)
    7日以内出荷
    仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード●最大周波数: 20MHz●RAMサイズ: 192 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●インストラクションセットアーキテクチャ: RISCmm●PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an - level hardware stack and 35 14-bit instructions. These MCUs provide up to - MIPS, - Kbytes program memory with data memory of 192 bytes RAM. On board is - RC oscillator with ±1% accuracy. Features. 35 Instructions - Level Hardware Stack 22 I/O Pins - PIC16C63A/73B 33 I/O Pins - PIC16C65B/74B - Capture, Compare, PWM (CCP) Module - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C73B only - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C(TM)Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port - PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)RoHS指令(10物質対応)対応
  • マイクロチップ, EEPROM 32kbit シリアルー2 ワイヤー, シリアルーI2C MICROCHIP

    マイクロチップ, EEPROM 32kbit シリアルー2 ワイヤー, シリアルーI2C

    MICROCHIP
    ¥1,998税込¥2,198
    1袋(20個)
    7日以内出荷
    仕様メモリサイズ:32kbit●インターフェースタイプ:シリアル-2 ワイヤー, シリアル-I2C(TM)パッケージタイプ:SOT-23●実装タイプ:表面実装●ピン数:5●構成:4 x 8ビット●動作供給電圧 Min:2.5 V●動作供給電圧 Max:5.5 V●1ワード当たりのビット数:8bit●長さ:3.1mm●幅:1.8mm●高さ:1.3mm●寸法:3.1 1.8 1.3mm●データ保持:200年●24AA32A/24LC32A I2C(TM)シリアルEEPROM. Microchipの24AA32A/24LC32Aファミリのデバイスは、32 KビットI2C(TM)シリアルEEPROMです。さまざまなパッケージ、温度、電源タイプを用意しています。. 特長. シングル電源(24AA32Aデバイスは最低1.7 V、24LC32Aデバイスは最低2.5 Vで動作) 低電力CMOS技術: 有効電流1 mA (標準)、スタンバイ電流1 μA (標準) 2線シリアルインターフェイス、I2C(TM)互換 シュミットトリガ入力でノイズを抑制 出力スロープ制御でグランドバウンスを除去 100 kHz及び400 kHzのクロック互換性 ページの書き込み時間: ms (最大) セルフ時限の消去 書き込みサイクル 32バイトのページ書き込みバッファ ハードウェア書き込み保護 ESD保護: >4,000 100万回を超える消去 書き込みサイクル データ保持: >200年間RoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SSOP PIC16F73-I/SS MICROCHIP

    Microchip マイコン, 28-Pin SSOP PIC16F73-I/SS

    MICROCHIP
    ¥42,980税込¥47,278
    1セット(47個)
    7日以内出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: SSOP●実装タイプ: 表面実装●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード●最大周波数: 20MHz●RAMサイズ: 192 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●USARTチャネルの数: 1●幅: 5.38mm●PIC16F73/74/76/77 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F73/74/76/77ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。 これらのMCUは、最高5 MIPSの性能を発揮し、最大14 KBのプログラムメモリと368バイトのRAMを搭載しています。. マイクロコントローラの機能. CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック I/Oピン - 22 - PIC16F73/76モデル I/Oピン - 33 - PIC16F74/77モデル パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 8ビットA/Dコンバータ(ADC) - PIC16F73/76 5チャンネル、PIC16F74/77 8チャンネル キャプチャ - コンペア - PWM (CCP)モジュール - 2 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2C(TM)備えた同期シリアルポート(SSP) ユニバーサル同期 - 非同期レシーバ - トランスミッタ(USART)RoHS指令(10物質対応)対応
  • Microchip マイコン, 20-Pin PDIP PIC16F677-I/P MICROCHIP

    Microchip マイコン, 20-Pin PDIP PIC16F677-I/P

    MICROCHIP
    ¥7,198税込¥7,918
    1セット(22個)
    7日以内出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 20●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2048ワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 0●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●ADCユニット数: 1mm●PIC16F631/677/685/687/689/690 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F631/677/685/687/689/690ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。 これらのMCUは、最高5 MIPSの性能を発揮し、最大7 KBのプログラムメモリ、256バイトのRAM、及び最大256バイトのデータEEPROMを搭載しています。 設定可能な内蔵発振器は、出荷時に±1 %の精度で較正されています。. マイクロコントローラの機能. CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック - MHz内蔵発振器 - 選択可能な周波数範囲: - MHz - 32 kHz I/Oピン - 18 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP). 周辺機器. 12チャンネル10ビットA/Dコンバータ(ADC) - PIC16F677/685/687/689/690モデルのみ 2個のコンパレータ 8ビットタイマ - PIC16F631/677/687/689モデル - 1、PIC16F685/690モデル - 2 1個の16ビットタイマ 1つの拡張キャプチャ、コンペア、PWMモジュール - PIC16F685/690モデルのみ 同期シリアルポート(SSP) - PIC16F677/687/689/690モデルのみ 強化型ユニバーサル同期 - 非同期レシーバ - トランスミッタ(EUSART) - PIC16F687/689/690モデルのみRoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SPDIP PIC16F76-I/SP MICROCHIP

    Microchip マイコン, 28-Pin SPDIP PIC16F76-I/SP

    MICROCHIP
    ¥19,980税込¥21,978
    1セット(15個)
    7日以内出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード●最大周波数: 20MHz●RAMサイズ: 368 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●標準動作供給電圧: - → 5.5 V●高さ: 3.43mm●PIC16F73/74/76/77 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F73/74/76/77ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。 これらのMCUは、最高5 MIPSの性能を発揮し、最大14 KBのプログラムメモリと368バイトのRAMを搭載しています。. マイクロコントローラの機能. CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック I/Oピン - 22 - PIC16F73/76モデル I/Oピン - 33 - PIC16F74/77モデル パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 8ビットA/Dコンバータ(ADC) - PIC16F73/76 5チャンネル、PIC16F74/77 8チャンネル キャプチャ - コンペア - PWM (CCP)モジュール - 2 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2C(TM)備えた同期シリアルポート(SSP) ユニバーサル同期 - 非同期レシーバ - トランスミッタ(USART)RoHS指令(10物質対応)対応
  • Microchip マイコン, 40-Pin PDIP PIC16F77-I/P MICROCHIP

    Microchip マイコン, 40-Pin PDIP PIC16F77-I/P

    MICROCHIP
    ¥15,980税込¥17,578
    1セット(10個)
    7日以内出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 40●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード●最大周波数: 20MHz●RAMサイズ: 368 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●CANチャンネル数: 0●動作温度 Min: -40 ℃mm●PIC16F73/74/76/77 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F73/74/76/77ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。 これらのMCUは、最高5 MIPSの性能を発揮し、最大14 KBのプログラムメモリと368バイトのRAMを搭載しています。. マイクロコントローラの機能. CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック I/Oピン - 22 - PIC16F73/76モデル I/Oピン - 33 - PIC16F74/77モデル パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 8ビットA/Dコンバータ(ADC) - PIC16F73/76 5チャンネル、PIC16F74/77 8チャンネル キャプチャ - コンペア - PWM (CCP)モジュール - 2 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2C(TM)備えた同期シリアルポート(SSP) ユニバーサル同期 - 非同期レシーバ - トランスミッタ(USART)RoHS指令(10物質対応)対応
  • Microchip マイコン, 18-Pin PDIP PIC16F1847-I/P MICROCHIP

    Microchip マイコン, 18-Pin PDIP PIC16F1847-I/P

    MICROCHIP
    ¥8,598税込¥9,458
    1セット(25個)
    7日以内出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 18●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - kB●最大周波数: 32MHz●RAMサイズ: 1.024 kB●USBチャンネル: 0●SPIチャンネル数: 2●標準動作供給電圧: 2.5 - 5.5 V●PCIチャンネル数: 0mm●PIC16F1847 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1847ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSの性能を発揮し、14 KBのプログラムメモリ、1024バイトのRAM、及び256バイトのデータEEPROMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 - 選択可能な周波数範囲: 32 MHz - 31 kHz I/Oピン - 16 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 拡張低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) インサーキットデバッグ(ICD) - オプションの外部デバッグヘッダも用意. 周辺機器. 12チャンネル10ビットA/Dコンバータ(ADC) 12チャンネルmTouchTM静電容量型センサモジュール 2個のキャプチャ - コンペア - PWM (CCP)モジュール - PIC16F1827のみ 2つの拡張キャプチャ - コンペア - PWM (ECCP)モジュール 2個のコンパレータ 4個の8ビットタイマ 1個の16ビットタイマ SPI及びI2C(TM)備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 - 非同期レシーバ - トランスミッタ(EUSART) 固定電圧リファレンス(FVR) データ信号変調器モジュール SRラッチRoHS指令(10物質対応)対応
  • Microchip マイコン, 44-Pin TQFP PIC16F1517-I/PT MICROCHIP

    Microchip マイコン, 44-Pin TQFP PIC16F1517-I/PT

    MICROCHIP
    ¥789税込¥868
    1袋(2個)
    7日以内出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: TQFP●実装タイプ: 表面実装●ピン数: 44●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 20MHz●RAMサイズ: 512 (SRAM) B●PWMユニット数: 1●SPIチャンネル数: 1●USARTチャネルの数: 1●最大イーサネットチャンネル数: 0mm●PIC16F1516 - 1517 - 1518 - 1519 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1516 - 1517 - 1518 - 1519ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高5 MIPSの性能を発揮し、最大28 KBのプログラムメモリと1024バイトのRAMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大20 MHz 49の命令 16レベルハードウェアスタック 16 MHz内蔵発振器 - 選択可能な周波数範囲: 16 MHz - 32 kHz I/Oピン - 25 - PIC16F1516/1518モデル I/Oピン - 36 - PIC16F1517/1519モデル XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) プログラム可能な低消費電力ブランアウトリセット(LPBOR) 拡張ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD) 拡張低電圧プログラミング(LVP). 周辺機器. 17チャンネル10ビットA/Dコンバータ(ADC) - PIC16F1516 /1 518モデルのみ 28チャンネル10ビットA/Dコンバータ(ADC) - PIC16F1517 - 1519モデルのみ キャプチャ - コンペア - PWM (CCP)モジュール - 2 電圧リファレンスモジュール 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2C(TM)備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 - 非同期レシーバ - トランスミッタ(EUSART)RoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SOIC PIC16F1788-I/SO MICROCHIP

    Microchip マイコン, 28-Pin SOIC PIC16F1788-I/SO

    MICROCHIP
    ¥1,598税込¥1,758
    1袋(3個)
    7日以内出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 28 kB●最大周波数: 32MHz●RAMサイズ: 2.048 kB●USBチャンネル: 1●PWMユニット数: 1×16 bit●SPIチャンネル数: 1●CANチャンネル数: 0●寸法: 17.9×7.5×2.35mm●PIC16F1788/1789 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1788/1789ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSの性能を発揮し、28 KBのプログラムメモリ、2048バイトのRAM、及び256バイトのデータEEPROMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 - 選択可能な周波数範囲: 32 MHz - 31 kHz I/Oピン - 25 - PIC16F1788 I/Oピン - 36 - PIC16F1789 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 拡張低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 15チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1789 11チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1788 8ビットD/Aコンバータ(DAC) 3個のキャプチャ - コンペア - PWM (CCP)モジュール 2個のプログラマブルスイッチモードコントローラ(PSMC) 3個のオペアンプ - PIC16F1789 2個のオペアンプ - PIC16F1788 4個のコンパレータ 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2C(TM)備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 - 非同期レシーバ - トランスミッタ(EUSART) 固定電圧リファレンス(FVR)RoHS指令(10物質対応)対応
  • Microchip マイコン, 14-Pin SOIC PIC16F18325-I/SL MICROCHIP

    Microchip マイコン, 14-Pin SOIC PIC16F18325-I/SL

    MICROCHIP
    ¥9,998税込¥10,998
    1セット(57個)
    7日以内出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 32MHz●RAMサイズ: 1.024 kB●USBチャンネル: 0●PWMユニット数: - x 10 bit●SPIチャンネル数: 2●UARTチャンネル数: 1●PWM: - (2 - 10ビット)mm●PIC16F18325 - 18326 - 18345 - 18346 8ビットマイクロコントローラ. MicrochipのPIC16Fシリーズのマイクロコントローラは、MicrochipのPICRアーキテクチャを採用した8ビットMCUで、各種ピン及びパッケージオプションを用意しています。 PIC16F18325/18345マイクロコントローラは、Microchipの拡張ミッドレンジコアをベースにしていて、新しい低消費電力の機能を備えています。 ペリフェラルモジュールディスエーブルと共にアイドル及びドーズモードが追加されました。このため、電力が漏洩することなく、ペリフェラルを電力レール及びクロックツリーから取り外しできます。. マイクロコントローラの機能. CPU速度: 最大8 MIPS 49の命令 16レベルハードウェアスタック 割り込み機能 内部発振器 12又は18 I/Oピン パワーオンリセット(POR) 構成可能パワーアップタイマ(PWRTE) ブラウンアウトリセット(BOR)及び低消費電力ブランアウトリセット(LPBOR) 拡張ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD) 低電圧プログラミング(LVP) ペリフェラルピン選択(PPS). 省エネ機能. ペリフェラルモジュールディスエーブル(PMD) - 消費電力を最低限に抑えるために、使用されていないペリフェラルを無効にする機能 スリープ、アイドル、ドーズ低電力モード スリープモード: 40 nA - 1.8 - (代表値) ウォッチドッグタイマ: 250 nA - 1.8 - (代表値) 二次発振器: 300 nA - 32 kHz 動作電流: - μA - 32 kHz 1.8 - (代表値). 周辺機能. 10ビットA/Dコンバータ - 11又は17チャンネル(モデルによって異なる) 5ビットD/Aコンバータ(DAC) コンパレータ(COMP) - 2 電圧基準 設定可能なロジックセル(CLC) - 4 コンプリメンタリ波形発生器(CWG) - 2 キャプチャ - 比較 - PWM (CCP)モジュール - 4 10ビットPWM - 2 数値制御発振器(NCO) EUSART - RS-232、RS-485、及びLIN互換 マスタ同期シリアルポート(MSSP) - 2 - I2C(TM)SMBus、PMBus互換 データ信号変調器(DSM) ハードウェア制限タイマ(HLT)付き8ビットタイマ - 4 16ビットタイマ - 3RoHS指令(10物質対応)対応
  • Microchip マイコン, 44-Pin TQFP PIC16F1784-I/PT MICROCHIP

    Microchip マイコン, 44-Pin TQFP PIC16F1784-I/PT

    MICROCHIP
    ¥2,498税込¥2,748
    1袋(5個)
    7日以内出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: TQFP●実装タイプ: 表面実装●ピン数: 44●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 4096ワード●最大周波数: 32MHz●RAMサイズ: 512 B●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●UARTチャンネル数: 0●長さ: 10mm●PIC16F1784/1786/1787 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1784/1786/1787ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSで動作し、最高14 KBのプログラムメモリ、最高1024バイトのRAMと256バイトのデータEEPROMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 - 選択可能な周波数範囲: 32 MHz - 31 kHz I/Oピン - 25 - PIC16F1786 I/Oピン - 36 - PIC16F1784/1787 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 拡張低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 15チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1784/1787 11チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1786 8ビットD/Aコンバータ(DAC) 3個のキャプチャ - コンペア - PWM (CCP)モジュール 2個のプログラマブルスイッチモードコントローラ(PSMC) 3個のオペアンプ - PIC16F1784/1787 2個のオペアンプ - PIC16F1786 4個のコンパレータ 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2C(TM)備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 - 非同期レシーバ - トランスミッタ(EUSART) 固定電圧リファレンス(FVR)RoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SSOP PIC16F1788-I/SS MICROCHIP

    Microchip マイコン, 28-Pin SSOP PIC16F1788-I/SS

    MICROCHIP
    ¥2,198税込¥2,418
    1袋(5個)
    7日以内出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: SSOP●実装タイプ: 表面実装●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 16384ワード●最大周波数: 32MHz●RAMサイズ: 2.048 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●UARTチャンネル数: 0●イーサネットチャンネル数: 0mm●PIC16F1788/1789 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1788/1789ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSの性能を発揮し、28 KBのプログラムメモリ、2048バイトのRAM、及び256バイトのデータEEPROMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 - 選択可能な周波数範囲: 32 MHz - 31 kHz I/Oピン - 25 - PIC16F1788 I/Oピン - 36 - PIC16F1789 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 拡張低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 15チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1789 11チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1788 8ビットD/Aコンバータ(DAC) 3個のキャプチャ - コンペア - PWM (CCP)モジュール 2個のプログラマブルスイッチモードコントローラ(PSMC) 3個のオペアンプ - PIC16F1789 2個のオペアンプ - PIC16F1788 4個のコンパレータ 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2C(TM)備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 - 非同期レシーバ - トランスミッタ(EUSART) 固定電圧リファレンス(FVR)RoHS指令(10物質対応)対応
  • Microchip マイコン, 44-Pin TQFP PIC16F1789-I/PT MICROCHIP

    Microchip マイコン, 44-Pin TQFP PIC16F1789-I/PT

    MICROCHIP
    ¥2,898税込¥3,188
    1袋(5個)
    7日以内出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: TQFP●実装タイプ: 表面実装●ピン数: 44●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 16384ワード●最大周波数: 32MHz●RAMサイズ: 2.048 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 1●イーサネットチャンネル数: 0mm●PIC16F1788/1789 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1788/1789ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSの性能を発揮し、28 KBのプログラムメモリ、2048バイトのRAM、及び256バイトのデータEEPROMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 - 選択可能な周波数範囲: 32 MHz - 31 kHz I/Oピン - 25 - PIC16F1788 I/Oピン - 36 - PIC16F1789 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 拡張低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 15チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1789 11チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1788 8ビットD/Aコンバータ(DAC) 3個のキャプチャ - コンペア - PWM (CCP)モジュール 2個のプログラマブルスイッチモードコントローラ(PSMC) 3個のオペアンプ - PIC16F1789 2個のオペアンプ - PIC16F1788 4個のコンパレータ 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2C(TM)備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 - 非同期レシーバ - トランスミッタ(EUSART) 固定電圧リファレンス(FVR)RoHS指令(10物質対応)対応
  • Microchip マイコン, 20-Pin SOIC PIC18F14K22-I/SO MICROCHIP

    Microchip マイコン, 20-Pin SOIC PIC18F14K22-I/SO

    MICROCHIP
    ¥799税込¥879
    1袋(2個)
    7日以内出荷
    仕様●ファミリー名: PIC18F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 20●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 16 kB、256 B●最大周波数: 64MHz●RAMサイズ: 512 B●USBチャンネル: 0●PWMユニット数: 1●SPIチャンネル数: 1●UARTチャンネル数: 0●動作温度 Min: -40 ℃mm●PIC18F1xK22 8ビットフラッシュマイクロコントローラ. PIC18F2×1x - 4×1xファミリのマイクロコントローラは、31レベルのハードウェアスタックと75の命令を備えたPIC18アーキテクチャをベースにしています。 eXtreme Low Power技術を採用しており、低消費電力が重視される用途に最適です。. マイクロコントローラの機能. CPU処理能力: 16 MIPS (最大) 75の命令 - 83の拡張命令セットを有効化 31レベルのハードウェアスタック 構成可能な内部発振器 - 選択可能な周波数範囲: 16 MHz - 31 kHz I/Oピン - 18 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). eXtreme Low-Power (XLP)機能. スリープモード: 34 nA ウォッチドグタイマ: 460 nA タイマ1発振器: 650 nA - 32 kHz. 周辺機器. 10ビットA - Dコンバータ(ADC) - 12チャンネル コンパレータモジュール 電圧リファレンスモジュール 16ビットタイマ - 3 1個の8ビットタイマ 強化されたキャプチャ - コンペア - PWMモジュール SPI及びI2C(TM)備えたマスタ同期シリアルポート(MSSP)モジュール 強化型アドレス指定可能ユニバーサル同期 - 非同期レシーバ - トランスミッタ(EUSART) SRラッチモジュールRoHS指令(10物質対応)対応
xf-08特集
  • おすすめ人気ランキング
  • xf-08