カテゴリ

  • 制御機器(2)
絞り込み
ブランド
  • MICROCHIP
  • CKD(10)
  • (4)
  • MUELLER ELECTRIC(3)
  • Ecliptek(3)
  • メディアカバーマーケット(2)
  • ELPA(1)
  • ユーエイキャスター(1)
  • 第一ツール(1)
  • SPARKFUN(1)
  • RG(レーシングギア)(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「up-49」の検索結果

2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Microchip マイコン, 14-Pin SOIC PIC16F1455-I/SL MICROCHIP

    Microchip マイコン, 14-Pin SOIC PIC16F1455-I/SL

    MICROCHIP
    1,898税込2,088
    1袋(5個)
    翌々日出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 48MHz●RAMサイズ: 1.024 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●UARTチャンネル数: 0●プログラムメモリタイプ: フラッシュmm●PIC16F1454/1455/1459 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1454/1455/1459 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to 12 MIPS, 14 Kbytes program memory with data memory of 1024 bytes RAM. On board is - configurable oscillator with ±0.25% accuracy. Microcontroller Features. 48 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack USB Technology Extreme Low-Power (XLP) Technology 16 MHz Internal Oscillator Block - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins - PIC16F1454/1455 18 I/O Pins - PIC16F1459 In Circuit Serial Programming (ICSP). Peripherals - All Models. Two 8-bit Timers One 16-bit Timer Two 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART). Peripherals - PIC16F1455/1459 Models Only. - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1455 - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1459 - Channel Digital to Analogue Converter (DAC) Two Comparators Internal Voltage Reference Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
  • Microchip マイコン, 14-Pin SOIC PIC16F1503-I/SL MICROCHIP

    Microchip マイコン, 14-Pin SOIC PIC16F1503-I/SL

    MICROCHIP
    489税込538
    1袋(3個)
    7日以内出荷
    仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2048ワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 4×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●最大イーサネットチャンネル数: 1mm●PIC16F1503 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1503 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to - MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is - configurable oscillator with ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. - Channel 10-bit Analogue to Digital Converter (ADC) Digital to Analogue Converter (DAC) Two Comparators Voltage Reference Two 8-bit Timers One 16-bit Timer Four 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Two Configurable Logic Cell (CLC) Modules Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応