カテゴリ
- 制御機器(2)
絞り込み
ブランド
- MICROCHIP
- CKD(10)
- 光(4)
- MUELLER ELECTRIC(3)
- Ecliptek(3)
- メディアカバーマーケット(2)
- ELPA(1)
- ユーエイキャスター(1)
- 第一ツール(1)
- SPARKFUN(1)
- RG(レーシングギア)(1)
エコロジープロダクト
RoHS10物質対応(2)
「up-49」の検索結果
特価

Microchip マイコン, 14-Pin SOIC PIC16F1455-I/SL
MICROCHIP¥1,898税込¥2,0881袋(5個)翌々日出荷仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 48MHz●RAMサイズ: 1.024 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●UARTチャンネル数: 0●プログラムメモリタイプ: フラッシュmm●PIC16F1454/1455/1459 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1454/1455/1459 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to 12 MIPS, 14 Kbytes program memory with data memory of 1024 bytes RAM. On board is - configurable oscillator with ±0.25% accuracy. Microcontroller Features. 48 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack USB Technology Extreme Low-Power (XLP) Technology 16 MHz Internal Oscillator Block - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins - PIC16F1454/1455 18 I/O Pins - PIC16F1459 In Circuit Serial Programming (ICSP). Peripherals - All Models. Two 8-bit Timers One 16-bit Timer Two 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART). Peripherals - PIC16F1455/1459 Models Only. - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1455 - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1459 - Channel Digital to Analogue Converter (DAC) Two Comparators Internal Voltage Reference Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin SOIC PIC16F1503-I/SL
MICROCHIP(1件のレビュー)¥489税込¥5381袋(3個)7日以内出荷仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2048ワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 4×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●最大イーサネットチャンネル数: 1mm●PIC16F1503 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1503 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to - MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is - configurable oscillator with ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. - Channel 10-bit Analogue to Digital Converter (ADC) Digital to Analogue Converter (DAC) Two Comparators Voltage Reference Two 8-bit Timers One 16-bit Timer Four 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Two Configurable Logic Cell (CLC) Modules Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応