カテゴリ

  • 制御機器(41)
絞り込み
ブランド
  • MICROCHIP
  • SKC(環境測定)(55)
  • STMicro(43)
  • ATEN(22)
  • ASUS(エイスース)(21)
  • エレコム(16)
  • PGA(15)
  • SPARKFUN(15)
  • FIIO(14)
  • オーム電機(9)
  • メディアカバーマーケット(9)
  • JVCケンウッド(7)
  • audio-technica(7)
  • COCO RESEARCH(ココリサーチ)(7)
  • CONTEC(コンテック)(6)
  • StarTech.com(6)
  • サンワサプライ(5)
  • AZLA(アズラ)(5)
  • Soundcore(5)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(41)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「usb dac」の検索結果

特価
本日4月19日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
41件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Microchip マイコン MICROCHIPMicrochip マイコンMICROCHIP(3件のレビュー)
869税込956
1袋(2個)ほか
翌々日出荷から7日以内出荷
Microchip マイコン, 20-Pin SOIC PIC16F1459-I/SO MICROCHIPMicrochip マイコン, 20-Pin SOIC PIC16F1459-I/SOMICROCHIP
13,980税込15,378
1セット(38個)
欠品中
仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 20●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 48MHz●RAMサイズ: 1.024 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●イーサネットチャンネル数: 0mm●PIC16F1454/1455/1459 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1454/1455/1459 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to 12 MIPS, 14 Kbytes program memory with data memory of 1024 bytes RAM. On board is - configurable oscillator with ±0.25% accuracy. Microcontroller Features. 48 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack USB Technology Extreme Low-Power (XLP) Technology 16 MHz Internal Oscillator Block - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins - PIC16F1454/1455 18 I/O Pins - PIC16F1459 In Circuit Serial Programming (ICSP). Peripherals - All Models. Two 8-bit Timers One 16-bit Timer Two 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART). Peripherals - PIC16F1455/1459 Models Only. - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1455 - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1459 - Channel Digital to Analogue Converter (DAC) Two Comparators Internal Voltage Reference Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
Microchip コントローラ USB 3.0 USB5734-I/MR MICROCHIPMicrochip コントローラ USB 3.0 USB5734-I/MRMICROCHIP
1,398税込1,538
1個
5日以内出荷
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin TQFP PIC16F1789-I/PT MICROCHIPMicrochip マイコン, 44-Pin TQFP PIC16F1789-I/PTMICROCHIP
2,298税込2,528
1袋(5個)
翌々日出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: TQFP●実装タイプ: 表面実装●ピン数: 44●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 16384ワード●最大周波数: 32MHz●RAMサイズ: 2.048 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 1●イーサネットチャンネル数: 0mm●PIC16F1788/1789 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1788/1789ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSの性能を発揮し、28 KBのプログラムメモリ、2048バイトのRAM、及び256バイトのデータEEPROMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 - 選択可能な周波数範囲: 32 MHz - 31 kHz I/Oピン - 25 - PIC16F1788 I/Oピン - 36 - PIC16F1789 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 拡張低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 15チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1789 11チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1788 8ビットD/Aコンバータ(DAC) 3個のキャプチャ - コンペア - PWM (CCP)モジュール 2個のプログラマブルスイッチモードコントローラ(PSMC) 3個のオペアンプ - PIC16F1789 2個のオペアンプ - PIC16F1788 4個のコンパレータ 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2C(TM)備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 - 非同期レシーバ - トランスミッタ(EUSART) 固定電圧リファレンス(FVR)RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16F1788-I/SP MICROCHIPMicrochip マイコン, 28-Pin SPDIP PIC16F1788-I/SPMICROCHIP
2,498税込2,748
1袋(5個)
翌々日出荷
PIC16F1788/1789 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1788/1789ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSの性能を発揮し、28 KBのプログラムメモリ、2048バイトのRAM、及び256バイトのデータEEPROMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 選択可能な周波数範囲: 32 MHz → 31 kHz I/Oピン x 25 PIC16F1788 I/Oピン x 36 PIC16F1789 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 拡張低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 15チャンネル12ビットA/Dコンバータ(ADC) PIC16F1789 11チャンネル12ビットA/Dコンバータ(ADC) PIC16F1788 8ビットD/Aコンバータ(DAC) 3個のキャプチャ / コンペア / PWM (CCP)モジュール 2個のプログラマブルスイッチモードコントローラ(PSMC) 3個のオペアンプ - PIC16F1789 2個のオペアンプ PIC16F1788 4個のコンパレータ 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2Cを備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 / 非同期レシーバ / トランスミッタ(EUSART) 固定電圧リファレンス(FVR)
仕様ファミリー名 = PIC16Fパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 16384ワード最大周波数 = 32MHzRAMサイズ = 2.048 kBUSBチャンネル = 1PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 1CANチャンネル数 = 0最大イーサネットチャンネル数 = 0RoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin SOIC PIC16F1455-I/SL MICROCHIPMicrochip マイコン, 14-Pin SOIC PIC16F1455-I/SLMICROCHIP
1,498税込1,648
1袋(5個)
翌々日出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 48MHz●RAMサイズ: 1.024 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●UARTチャンネル数: 0●プログラムメモリタイプ: フラッシュmm●PIC16F1454/1455/1459 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1454/1455/1459 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to 12 MIPS, 14 Kbytes program memory with data memory of 1024 bytes RAM. On board is - configurable oscillator with ±0.25% accuracy. Microcontroller Features. 48 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack USB Technology Extreme Low-Power (XLP) Technology 16 MHz Internal Oscillator Block - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins - PIC16F1454/1455 18 I/O Pins - PIC16F1459 In Circuit Serial Programming (ICSP). Peripherals - All Models. Two 8-bit Timers One 16-bit Timer Two 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART). Peripherals - PIC16F1455/1459 Models Only. - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1455 - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1459 - Channel Digital to Analogue Converter (DAC) Two Comparators Internal Voltage Reference Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
Microchip マイコン, 20-Pin PDIP PIC16F1619-I/P MICROCHIPMicrochip マイコン, 20-Pin PDIP PIC16F1619-I/PMICROCHIP
1,698税込1,868
1袋(5個)
翌々日出荷
仕様●ファミリー名: PIC16LF●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 20●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 32MHz●RAMサイズ: 1.024 kB●USBチャンネル: 0●PWMユニット数: 2●標準動作供給電圧: 2.3 → 5.5 V●最大イーサネットチャンネル数: 0mm●PIC16F1615 / 1619 8ビットフラッシュマイクロコントローラ. MicrochipのPIC16Fシリーズのマイクロコントローラは、MicrochipのPICRアーキテクチャをさまざまなピン / パッケージオプションに組み込んだ8ビットMCUです。 PIC16F1615 / 1619マイクロコントローラはMicrochipの拡張ミッドレンジコアをベースに、様々なペリフェラルを統合しています。このため、これらのデバイスは、汎用用途や小規模なモータ制御用途に幅広く使用できます。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 内部発振器 12又は18 I/Oピン パワーオンリセット(POR) パワーアップタイマ(PWRT) ブラウンアウトリセット(BOR) ウィンドウ型ウォッチドッグタイマ(WWDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD) 低電圧プログラミング(LVP). 周辺機能. 10ビットA/Dコンバータ(ADC) - PIC16F1615 8チャンネル、PIC16F1619 12チャンネル 8ビットD/Aコンバータ(DAC) 電圧基準 ゼロクロス検出(ZCD) キャプチャ / コンペア / PWM (CCP)モジュール x 2 2個のコンパレータ 24ビット信号測定タイマ(SMT) x 2 角度タイマ メモリスキャン(CRC / SCAN)による巡回冗長検査 PID (Proportional-Integral-Derivative)機能付き数値演算アクセラレータ ゼロクロス検出器 電圧リファレンスモジュール ハードウェア制限タイマ(HLT)付き8ビットタイマ x 4 16ビットタイマ x 3 ペリフェラルピン選択(PPS) コンプリメンタリ波形発生器(CWG) 設定可能なロジックセル(CLC) x 2 拡張USART (EUSART) SPI / I2Cシリアル通信RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16F1778-I/SP MICROCHIPMicrochip マイコン, 28-Pin SPDIP PIC16F1778-I/SPMICROCHIP
2,698税込2,968
1袋(5個)
翌々日出荷
PIC16F1773/1776/1777/1778/1779 8ビットマイクロコントローラ. PIC16F177xファミリのマイクロコントローラは、多様な機能、特にSMPSアプリケーション用に設計されたMicrochipの拡張ミッドレンジコアをベースにした、周辺機器が豊富なMCUです。 このデバイスは、ピンを使用したりさらに基板面を使用したりすることなく、オンボード周辺機器を内部接続してクローズドループシステムを作成する機能を備えています。. マイクロコントローラの機能. CPU速度: 最大8 MIPS 49の命令が搭載された改良型ミッドレンジコア、16スタックレベル 定電流パワーオンリセット(POR) 構成可能パワーアップタイマ(PWRT) ブラウンアウトリセット(BOR)、選択可能なトリップポイント 拡張ウォッチドッグタイマ(EWDT) 超低消費電力(XLP)機能 内部精密発振器. アナログ周辺機器. 10ビットA/Dコンバータ(ADC) 17又は28チャンネル(モデルによって異なる) オペアンプ モデルによって3又は4 高速コンパレータ モデルによって6又は8 D/Aコンバータ(DAC) モデルによって3又は4 電圧基準 ゼロクロス検出(ZCD) プログラム可能ランプジェネレータ(PRG) モデルによって3又は4 2つの高電流ドライブI/O 最大100 mAシンク又はソース(@ 5V). デジタル周辺機器. 4つの設定可能なロジックセル(CLC) 内蔵のコンビネーション ステートロジック コンプリメンタリ出力発生器(COG) モデルによって3又は4 キャプチャ コンペア PWM(CCP)モデル モデルによって3又は4 パルス幅変調器(PWM) モデルによって3又は4 データ信号変調器(DSM) モデルによって3又は4 ペリフェラルピン選択(PPS) シリアル通信 拡張USART (EUSART)、SPI、I2C、RS-232、RS-485、LIN互換
仕様ファミリー名 = PIC16パッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 28 kB最大周波数 = 32MHzRAMサイズ = 2 kBUSBチャンネル = 0PWMユニット数 = 2 x 10/16 bit標準動作供給電圧 = 2.3 → 5.5 V最大イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応
Microchip マイコン, 8-Pin MSOP PIC12F1572-I/MS MICROCHIPMicrochip マイコン, 8-Pin MSOP PIC12F1572-I/MSMICROCHIP
1,298税込1,428
1袋(10個)
翌々日出荷
仕様●ファミリー名: PIC12F●パッケージタイプ: MSOP●実装タイプ: 表面実装●ピン数: 8●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 3.5 kB●最大周波数: 16MHz●RAMサイズ: 256 B●USBチャンネル: 0●PWMユニット数: 1×16 bit●SPIチャンネル数: 0●CANチャンネル数: 0●最大イーサネットチャンネル数: 0mm●PIC12F1571 - 1572 8ビットフラッシュマイクロコントローラ. MicrochipのPIC12マイクロコントローラ(MCU)は、世界初の8ピンマイクロコントローラでした。 当初はワンタイムプログラマブル(OTP)部品として発売されたこのデバイスシリーズは、継続的な拡張により、特別な機能やさらなる改善が加えられています。 PIC12F1571 - 1572ファミリのマイクロコントローラは、深いハードウェアスタックと49個の命令を備えた、Microchipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSで動作し、最高3.5 KBのプログラムメモリと最高256バイトのデータメモリを備えています。 精度±1 %の構成可能なRC発振器をオンボードに搭載しています。. 特長. 49の命令 16レベルハードウェアスタック 16 MHz内蔵発振器 - 選択可能な出力範囲: 16 MHz - 31 kHz I/Oピン - 6 スタンドアロンPWMモジュール - 3 4チャンネル10ビットA/Dコンバータ(ADC) 5ビットD/Aコンバータ(DAC) 8ビットタイマ - 2 (TMR0 - TMR2) 16ビットタイマ - 1 (TMR1) 設定可能なロジックセル(CLC) 数値制御発振器(NCO) コンプリメンタリ波形発生器(CWG) インサーキットシリアルプログラミング(ICSP)RoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin PDIP PIC16F1704-I/P MICROCHIPMicrochip マイコン, 14-Pin PDIP PIC16F1704-I/PMICROCHIP
1,198税込1,318
1袋(5個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 4096ワード●最大周波数: 32MHz●RAMサイズ: 512 B●USBチャンネル: 1●PWMユニット数: 1 x 10 bit●SPIチャンネル数: 1●UARTチャンネル数: 1●イーサネットチャンネル数: 0mm●PIC16F170x/171x、8ビットフラッシュマイクロコントローラ. PIC16F170x/171xマイクロコントローラは、 インテリジェントアナログ に低コストと eXtreme を統合 低電力(XLP) で、コスト重視の汎用用途に最適です。. インテリジェントアナログ : 最大2つのオペアンプ、最大2つの高速コンパレータ、最大28の10ビットADCの入力チャネル、最大1つの5ビット / 8ビットDAC。 設定可能なロジックセル(CLC) : 設定可能なロジックセルモジュールを使用して、カスタムのコンビネーション及びシーケンシャルのロジックを作成します。 外部ゲート及びステータス機能もMCU自体に組み込めます。 数値制御発振器(NCO) : 周波数出力は細かなステップで調整可能です。 NCOは、点灯バラスト、無線機、トーンジェネレータなどの制御アプリケーションに、高解像度発振器機能を提供します。 コンプリメンタリ出力発生器(COG) : 立ち上がりエッジ及び立ち下がりエッジ不感帯制御付きのコンプリメンタリ波形を提供し、プロセッサに負担をかけずに高効率同期スイッチングを可能にします。 さらにCOGには自動シャットダウンと自動スタートも装備され、他の周辺機器 / 外部入力と直接インターフェイスできます。 また、ブランキング及び位相制御も備えています。 ゼロクロス検出(ZCD) : AC高電圧ゼロクロス検出により、トライアック制御、同期スイッチング制御、タイミングが簡易化されます。 ペリフェラルピン選択(PPS) : 内部マルチプレクサを介してデジタル周辺機器をピンに構成し、レイアウトの柔軟性を提供し、ピンのオーバーラップを防ぎます。RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SSOP PIC16F1713-I/SS MICROCHIPMicrochip マイコン, 28-Pin SSOP PIC16F1713-I/SSMICROCHIP
11,980税込13,178
1セット(47個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SSOP●実装タイプ: 表面実装●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 7 KB●最大周波数: 32MHz●RAMサイズ: 512 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●CANチャンネル数: 0●最大イーサネットチャンネル数: 0mm●PIC16F170x/171x、8ビットフラッシュマイクロコントローラ. PIC16F170x/171xマイクロコントローラは、 インテリジェントアナログ に低コストと eXtreme を統合 低電力(XLP) で、コスト重視の汎用用途に最適です。. インテリジェントアナログ : 最大2つのオペアンプ、最大2つの高速コンパレータ、最大28の10ビットADCの入力チャネル、最大1つの5ビット / 8ビットDAC。 設定可能なロジックセル(CLC) : 設定可能なロジックセルモジュールを使用して、カスタムのコンビネーション及びシーケンシャルのロジックを作成します。 外部ゲート及びステータス機能もMCU自体に組み込めます。 数値制御発振器(NCO) : 周波数出力は細かなステップで調整可能です。 NCOは、点灯バラスト、無線機、トーンジェネレータなどの制御アプリケーションに、高解像度発振器機能を提供します。 コンプリメンタリ出力発生器(COG) : 立ち上がりエッジ及び立ち下がりエッジ不感帯制御付きのコンプリメンタリ波形を提供し、プロセッサに負担をかけずに高効率同期スイッチングを可能にします。 さらにCOGには自動シャットダウンと自動スタートも装備され、他の周辺機器 / 外部入力と直接インターフェイスできます。 また、ブランキング及び位相制御も備えています。 ゼロクロス検出(ZCD) : AC高電圧ゼロクロス検出により、トライアック制御、同期スイッチング制御、タイミングが簡易化されます。 ペリフェラルピン選択(PPS) : 内部マルチプレクサを介してデジタル周辺機器をピンに構成し、レイアウトの柔軟性を提供し、ピンのオーバーラップを防ぎます。RoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin SOIC PIC16F1703-I/SL MICROCHIPMicrochip マイコン, 14-Pin SOIC PIC16F1703-I/SLMICROCHIP
1,698税込1,868
1袋(10個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2048ワード●最大周波数: 32MHz●RAMサイズ: 256 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●標準動作供給電圧: 1.8 → 5.5 V●最大イーサネットチャンネル数: 0mm●PIC16F170x/171x、8ビットフラッシュマイクロコントローラ. PIC16F170x/171xマイクロコントローラは、 インテリジェントアナログ に低コストと eXtreme を統合 低電力(XLP) で、コスト重視の汎用用途に最適です。. インテリジェントアナログ : 最大2つのオペアンプ、最大2つの高速コンパレータ、最大28の10ビットADCの入力チャネル、最大1つの5ビット / 8ビットDAC。 設定可能なロジックセル(CLC) : 設定可能なロジックセルモジュールを使用して、カスタムのコンビネーション及びシーケンシャルのロジックを作成します。 外部ゲート及びステータス機能もMCU自体に組み込めます。 数値制御発振器(NCO) : 周波数出力は細かなステップで調整可能です。 NCOは、点灯バラスト、無線機、トーンジェネレータなどの制御アプリケーションに、高解像度発振器機能を提供します。 コンプリメンタリ出力発生器(COG) : 立ち上がりエッジ及び立ち下がりエッジ不感帯制御付きのコンプリメンタリ波形を提供し、プロセッサに負担をかけずに高効率同期スイッチングを可能にします。 さらにCOGには自動シャットダウンと自動スタートも装備され、他の周辺機器 / 外部入力と直接インターフェイスできます。 また、ブランキング及び位相制御も備えています。 ゼロクロス検出(ZCD) : AC高電圧ゼロクロス検出により、トライアック制御、同期スイッチング制御、タイミングが簡易化されます。 ペリフェラルピン選択(PPS) : 内部マルチプレクサを介してデジタル周辺機器をピンに構成し、レイアウトの柔軟性を提供し、ピンのオーバーラップを防ぎます。RoHS指令(10物質対応)対応
Microchip マイコン, 64-Pin TQFP PIC24FJ256GA406-I/PT MICROCHIPMicrochip マイコン, 64-Pin TQFP PIC24FJ256GA406-I/PTMICROCHIP
1,998税込2,198
1袋(2個)
7日以内出荷
仕様●ファミリー名: PIC24FJ●パッケージタイプ: TQFP●実装タイプ: 表面実装●ピン数: 64●デバイスコア: PIC●データバス幅: 16bit●プログラムメモリサイズ: 256 kB●最大周波数: 32MHz●RAMサイズ: 16 kB●USBチャンネル: 0●PWMユニット数: 1×16 bit●SPIチャンネル数: 4●CANチャンネル数: 0●長さ: 10mm●PIC24FJxxxGA - GB406 - 410 - 412 16ビットフラッシュマイクロコントローラ. Microchip PIC24FJxxxGA - GB406 - 410 - 412ファミリのマイクロコントローラは多様なペリフェラルを使用できる16ビットデバイスで、セキュアなデータ転送と保管を必要とする用途に適しています。 オンボードの暗号化エンジン、eXtreme低電力(XLP)機能、LCDディスプレイコントローラUSB On-The-Goなどを特長としています。 ライブアップデート機能を備えたデュアルパーティションフラッシュは、特に注目する必要があります。これにより、MCUは2つの独立したソフトウェアアプリケーション(ブートローダーを含む)を保持できます。 さらに、この機能を使用することで、1つのパーティションをプログラムしながら、他のパーティションで別のアプリケーションコードを実行できるようになります。. CPUの特長. モディファイドハーバードアーキテクチャ 最高動作速度: 16 MIPS - 32 MHz 17ビット - 17ビット単一サイクルのハードウェア分数 - 整数乗算器 32ビット - 16ビットのハードウェア除算器 16×16ビットの作業レジスタアレイ. 暗号化エンジン機能. CPUの介入なしでNIST標準暗号化 - 復号化操作を実行 128192256ビットに対するAES暗号化サポート DES - 3DES暗号化サポート ECB、CBC、OFB、CTR、CFB128モードをサポート プログラム的に安全なOTPアレイでキーストレージ 真の乱数発生 バッテリバックアップRAMキーストレージ. デュアルパーティションフラッシュ機能. ブートローダーを含む、2つの独立したソフトウェアアプリケーションを保持可能 1つのパーティションのプログラムと同時に、他のパーティションで別のアプリケーションコードの実行が可能 アクティブパーティションの間でのランタイム切り替えが可能. eXtreme低消費電力(XLP)機能. 複数の電源管理オプション 低クロック速度へのオンザフライスイッチングに対応する代替クロックモード ディープスリープ時に超低電流消費: WDT 650 nA - 2 V(代表値)、RTCC 650 nA - 32 kHz - V(代表値)、ディープスリープ電流、60 nA(代表値) 実行モード: 160 μA/MHz. 周辺機能. 10 - 12ビット200 - 500 ksps A/Dコンバータ(ADC) - 16又は24チャンネル 10ビット - Msps D/Aコンバータ(DAC) 3個の拡張型アナログコンパレータ 静電容量型タッチセンサ用の充電時間測定ユニット(CTMU) LCDディスプレイコントローラ 最高5個の外部割り込みソース ペリフェラルピン選択(PPS) 6チャンネルのダイレクトメモリアクセス(DMA) 5つの16ビットタイマ - カウンタ(プリスケーラ付き) - 32ビットタイマ - カウンタとペアリングが可能 6個の入力キャプチャモジュール(それぞれ専用の16ビットタイマを搭載) 6個の出力比較 - PWMモジュール(それぞれ専用の16ビットタイマを搭載) 4個のシングル出力CCP (SCCP)及び3個のマルチ出力CCP (MCCP)モジュール 拡張型パラレルマスタ - スレーブポート(EPMP - EPSP) ハードウェアリアルタイムクロック及びカレンダー(RTCC) USB v2.0 On-The-Go (OTG)準拠モジュール 4個の3線 - 4線SPIモジュール 3個のI2C(TM)ジュール 6個のUARTモジュール プログラム可能な32ビット巡回冗長検査(CRC)発生器 4個の設定可能なロジックセル(CLC)RoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin TQFP PIC16F18875-I/PT MICROCHIPMicrochip マイコン, 44-Pin TQFP PIC16F18875-I/PTMICROCHIP
41,980税込46,178
1セット(160個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: TQFP●実装タイプ: 表面実装●ピン数: 44●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 32MHz●RAMサイズ: 1.024 kB●USBチャンネル: 0●PWMユニット数: 1×10 bit●SPIチャンネル数: 2●USARTチャネルの数: 1●最大イーサネットチャンネル数: 0mm●PIC16F1885x/1887×8ビットマイクロコントローラ. MicrochipのPIC16Fシリーズのマイクロコントローラは、MicrochipのPICRアーキテクチャをさまざまなピン - パッケージオプションに組み込んだ8ビットMCUです。 PIC16F1885x/1887xxマイクロコントローラはMicrochipの改良型ミッドレンジコアをベースとしています。複数の新しい低電力機能を搭載した初めてのマイクロコントローラです。 ペリフェラルモジュールディスエーブルと共にアイドル及びドーズモードが追加されました。このため、電力が漏洩することなく、ペリフェラルを電力レール及びクロックツリーから取り外しできます。 さらにこのデバイスは、演算機能付きA/Dコンバータ(ADC2)を内蔵したMicrochip初めてのPIC MCUです。 集積、平均化、ローパスフィルタ計算のような機能が、MCUソフトウェアではなく、ADCハードウェアで実行できます。このため、CPUを解放してスリープ状態にしたり、その他のタスクを実行したりすることができます。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 内部発振器 25又は36 I/Oピン パワーオンリセット(POR) 構成可能パワーアップタイマ(PWRTE) ブラウンアウトリセット(BOR)及び低消費電力ブランアウトリセット(LPBOR) ウィンドウ型ウォッチドッグタイマ(WWDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD) 低電圧プログラミング(LVP) ペリフェラルピン選択(PPS). 省エネオ機能. ペリフェラルモジュールディスエーブル(PMD) - 消費電力を最低限に抑えるために、使用されていないペリフェラルを無効にする機能 スリープ、アイドル、ドーズ低電力モード スリープモード: 50 nA - 1.8 - (標準) ウォッチドッグタイマ: 500 nA - 1.8 - (標準) 二次発振器: 500 nA - 32 kHz 動作電流: - μA - 32 kHz 1.8 - (標準). 周辺機能. 演算機能付き10ビットA/Dコンバータ(ADC2) - PIC16F18855 25チャンネル、PIC16F18875 36チャンネル 5ビットD/Aコンバータ(DAC) コンパレータ(COMP) - 2 電圧基準 設定可能なロジックセル(CLC) - 4 コンプリメンタリ波形発生器(CWG): キャプチャ - 比較 - PWM (CCP)モジュール - 5 10ビットPWM - 2 数値制御発振器(NCO) 信号測定タイマ(SMT) - 2 巡回冗長検査(CRC/SCAN) EUSART - RS-232 - RS-485 - LIN互換インターフェイス SPIインターフェイス - 2 I2C(TM)- SMBus - PMBus(TM)互換インターフェイス - 2 データ信号変調器(DSM) ハードウェア制限タイマ(HLT)付き8ビットタイマ - 3 16ビットタイマ - 4RoHS指令(10物質対応)対応
Microchip マイコン, 64-Pin TQFP PIC24FJ256GB406-I/PT MICROCHIPMicrochip マイコン, 64-Pin TQFP PIC24FJ256GB406-I/PTMICROCHIP
939税込1,033
1個
7日以内出荷
仕様●ファミリー名: PIC24F●パッケージタイプ: TQFP●実装タイプ: 表面実装●ピン数: 64●デバイスコア: PIC●データバス幅: 16bit●プログラムメモリサイズ: 256 kB●最大周波数: 32MHz●RAMサイズ: 16 kB●USBチャンネル: 1●PWMユニット数: 2●標準動作供給電圧: - → 3.6 V●最大イーサネットチャンネル数: 0mm●PIC24FJxxxGA - GB406 - 410 - 412 16ビットフラッシュマイクロコントローラ. Microchip PIC24FJxxxGA - GB406 - 410 - 412ファミリのマイクロコントローラは多様なペリフェラルを使用できる16ビットデバイスで、セキュアなデータ転送と保管を必要とする用途に適しています。 オンボードの暗号化エンジン、eXtreme低電力(XLP)機能、LCDディスプレイコントローラUSB On-The-Goなどを特長としています。 ライブアップデート機能を備えたデュアルパーティションフラッシュは、特に注目する必要があります。これにより、MCUは2つの独立したソフトウェアアプリケーション(ブートローダーを含む)を保持できます。 さらに、この機能を使用することで、1つのパーティションをプログラムしながら、他のパーティションで別のアプリケーションコードを実行できるようになります。. CPUの特長. モディファイドハーバードアーキテクチャ 最高動作速度: 16 MIPS - 32 MHz 17ビット - 17ビット単一サイクルのハードウェア分数 - 整数乗算器 32ビット - 16ビットのハードウェア除算器 16×16ビットの作業レジスタアレイ. 暗号化エンジン機能. CPUの介入なしでNIST標準暗号化 - 復号化操作を実行 128192256ビットに対するAES暗号化サポート DES - 3DES暗号化サポート ECB、CBC、OFB、CTR、CFB128モードをサポート プログラム的に安全なOTPアレイでキーストレージ 真の乱数発生 バッテリバックアップRAMキーストレージ. デュアルパーティションフラッシュ機能. ブートローダーを含む、2つの独立したソフトウェアアプリケーションを保持可能 1つのパーティションのプログラムと同時に、他のパーティションで別のアプリケーションコードの実行が可能 アクティブパーティションの間でのランタイム切り替えが可能. eXtreme低消費電力(XLP)機能. 複数の電源管理オプション 低クロック速度へのオンザフライスイッチングに対応する代替クロックモード ディープスリープ時に超低電流消費: WDT 650 nA - 2 V(代表値)、RTCC 650 nA - 32 kHz - V(代表値)、ディープスリープ電流、60 nA(代表値) 実行モード: 160 μA/MHz. 周辺機能. 10 - 12ビット200 - 500 ksps A/Dコンバータ(ADC) - 16又は24チャンネル 10ビット - Msps D/Aコンバータ(DAC) 3個の拡張型アナログコンパレータ 静電容量型タッチセンサ用の充電時間測定ユニット(CTMU) LCDディスプレイコントローラ 最高5個の外部割り込みソース ペリフェラルピン選択(PPS) 6チャンネルのダイレクトメモリアクセス(DMA) 5つの16ビットタイマ - カウンタ(プリスケーラ付き) - 32ビットタイマ - カウンタとペアリングが可能 6個の入力キャプチャモジュール(それぞれ専用の16ビットタイマを搭載) 6個の出力比較 - PWMモジュール(それぞれ専用の16ビットタイマを搭載) 4個のシングル出力CCP (SCCP)及び3個のマルチ出力CCP (MCCP)モジュール 拡張型パラレルマスタ - スレーブポート(EPMP - EPSP) ハードウェアリアルタイムクロック及びカレンダー(RTCC) USB v2.0 On-The-Go (OTG)準拠モジュール 4個の3線 - 4線SPIモジュール 3個のI2C(TM)ジュール 6個のUARTモジュール プログラム可能な32ビット巡回冗長検査(CRC)発生器 4個の設定可能なロジックセル(CLC)RoHS指令(10物質対応)対応
Microchip マイコン, 100-Pin TQFP PIC24FJ256GB410-I/PT MICROCHIPMicrochip マイコン, 100-Pin TQFP PIC24FJ256GB410-I/PTMICROCHIP
139,800税込153,780
1セット(119個)
7日以内出荷
PIC24FJxxxGA / GB406 / 410 / 412 16ビットフラッシュマイクロコントローラ. Microchip PIC24FJxxxGA / GB406 / 410 / 412ファミリのマイクロコントローラは多様なペリフェラルを使用できる16ビットデバイスで、セキュアなデータ転送と保管を必要とする用途に適しています。 オンボードの暗号化エンジン、eXtreme低電力(XLP)機能、LCDディスプレイコントローラUSB On-The-Goなどを特長としています。 ライブアップデート機能を備えたデュアルパーティションフラッシュは、特に注目する必要があります。これにより、MCUは2つの独立したソフトウェアアプリケーション(ブートローダーを含む)を保持できます。 さらに、この機能を使用することで、1つのパーティションをプログラムしながら、他のパーティションで別のアプリケーションコードを実行できるようになります。. CPUの特長. モディファイドハーバードアーキテクチャ 最高動作速度: 16 MIPS @ 32 MHz 17ビット x 17ビット単一サイクルのハードウェア分数 / 整数乗算器 32ビット x 16ビットのハードウェア除算器 16 x 16ビットの作業レジスタアレイ. 暗号化エンジン機能. CPUの介入なしでNIST標準暗号化 / 復号化操作を実行 128、192、256ビットに対するAES暗号化サポート DES / 3DES暗号化サポート ECB、CBC、OFB、CTR、CFB128モードをサポート プログラム的に安全なOTPアレイでキーストレージ 真の乱数発生 バッテリバックアップRAMキーストレージ. デュアルパーティションフラッシュ機能. ブートローダーを含む、2つの独立したソフトウェアアプリケーションを保持可能 1つのパーティションのプログラムと同時に、他のパーティションで別のアプリケーションコードの実行が可能 アクティブパーティションの間でのランタイム切り替えが可能. eXtreme低消費電力(XLP)機能. 複数の電源管理オプション 低クロック速度へのオンザフライスイッチングに対応する代替クロックモード ディープスリープ時に超低電流消費: WDT 650 nA @ 2 V(代表値)、RTCC 650 nA @ 32 kHz 2 V(代表値)、ディープスリープ電流、60 nA(代表値) 実行モード: 160 μA/MHz. 周辺機能. 10 / 12ビット200 / 500 ksps A/Dコンバータ(ADC) 16又は24チャンネル 10ビット 1 Msps D/Aコンバータ(DAC) 3個の拡張型アナログコンパレータ 静電容量型タッチセンサ用の充電時間測定ユニット(CTMU) LCDディスプレイコントローラ 最高5個の外部割り込みソース ペリフェラルピン選択(PPS) 6チャンネルのダイレクトメモリアクセス(DMA) 5つの16ビットタイマ / カウンタ(プリスケーラ付き) - 32ビットタイマ / カウンタとペアリングが可能 6個の入力キャプチャモジュール(それぞれ専用の16ビットタイマを搭載) 6個の出力比較 / PWMモジュール(それぞれ専用の16ビットタイマを搭載) 4個のシングル出力CCP (SCCP)及び3個のマルチ出力CCP (MCCP)モジュール 拡張型パラレルマスタ / スレーブポート(EPMP / EPSP) ハードウェアリアルタイムクロック及びカレンダー(RTCC) USB v2.0 On-The-Go (OTG)準拠モジュール 4個の3線 / 4線SPIモジュール 3個のI2Cモジュール 6個のUARTモジュール プログラム可能な32ビット巡回冗長検査(CRC)発生器 4個の設定可能なロジックセル(CLC)
仕様ファミリー名 = PIC24Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = PIC24F CPUデータバス幅 = 16bitプログラムメモリサイズ = 256 kB最大周波数 = 32MHzRAMサイズ = 16 kBUSBチャンネル = 1PWMユニット数 = 2SPIチャンネル数 = 4USARTチャネルの数 = 0最大イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応
Microchip マイコン, 8-Pin SOIC PIC12F1571-I/SN MICROCHIPMicrochip マイコン, 8-Pin SOIC PIC12F1571-I/SNMICROCHIP
9,798税込10,778
1セット(100個)
7日以内出荷
仕様●ファミリー名: PIC12F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 8●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - Kワード●最大周波数: 16MHz●RAMサイズ: 128 B●USBチャンネル: 1●PWMユニット数: 3×16 bit●SPIチャンネル数: 0●CANチャンネル数: 0●最大イーサネットチャンネル数: 0mm●PIC12F1571 - 1572 8ビットフラッシュマイクロコントローラ. MicrochipのPIC12マイクロコントローラ(MCU)は、世界初の8ピンマイクロコントローラでした。 当初はワンタイムプログラマブル(OTP)部品として発売されたこのデバイスシリーズは、継続的な拡張により、特別な機能やさらなる改善が加えられています。 PIC12F1571 - 1572ファミリのマイクロコントローラは、深いハードウェアスタックと49個の命令を備えた、Microchipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSで動作し、最高3.5 KBのプログラムメモリと最高256バイトのデータメモリを備えています。 精度±1 %の構成可能なRC発振器をオンボードに搭載しています。. 特長. 49の命令 16レベルハードウェアスタック 16 MHz内蔵発振器 - 選択可能な出力範囲: 16 MHz - 31 kHz I/Oピン - 6 スタンドアロンPWMモジュール - 3 4チャンネル10ビットA/Dコンバータ(ADC) 5ビットD/Aコンバータ(DAC) 8ビットタイマ - 2 (TMR0 - TMR2) 16ビットタイマ - 1 (TMR1) 設定可能なロジックセル(CLC) 数値制御発振器(NCO) コンプリメンタリ波形発生器(CWG) インサーキットシリアルプログラミング(ICSP)RoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin SOIC PIC16F18325-I/SL MICROCHIPMicrochip マイコン, 14-Pin SOIC PIC16F18325-I/SLMICROCHIP
9,298税込10,228
1セット(57個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 32MHz●RAMサイズ: 1.024 kB●USBチャンネル: 0●PWMユニット数: - x 10 bit●SPIチャンネル数: 2●UARTチャンネル数: 1●PWM: - (2 - 10ビット)mm●PIC16F18325 - 18326 - 18345 - 18346 8ビットマイクロコントローラ. MicrochipのPIC16Fシリーズのマイクロコントローラは、MicrochipのPICRアーキテクチャを採用した8ビットMCUで、各種ピン及びパッケージオプションを用意しています。 PIC16F18325/18345マイクロコントローラは、Microchipの拡張ミッドレンジコアをベースにしていて、新しい低消費電力の機能を備えています。 ペリフェラルモジュールディスエーブルと共にアイドル及びドーズモードが追加されました。このため、電力が漏洩することなく、ペリフェラルを電力レール及びクロックツリーから取り外しできます。. マイクロコントローラの機能. CPU速度: 最大8 MIPS 49の命令 16レベルハードウェアスタック 割り込み機能 内部発振器 12又は18 I/Oピン パワーオンリセット(POR) 構成可能パワーアップタイマ(PWRTE) ブラウンアウトリセット(BOR)及び低消費電力ブランアウトリセット(LPBOR) 拡張ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD) 低電圧プログラミング(LVP) ペリフェラルピン選択(PPS). 省エネ機能. ペリフェラルモジュールディスエーブル(PMD) - 消費電力を最低限に抑えるために、使用されていないペリフェラルを無効にする機能 スリープ、アイドル、ドーズ低電力モード スリープモード: 40 nA - 1.8 - (代表値) ウォッチドッグタイマ: 250 nA - 1.8 - (代表値) 二次発振器: 300 nA - 32 kHz 動作電流: - μA - 32 kHz 1.8 - (代表値). 周辺機能. 10ビットA/Dコンバータ - 11又は17チャンネル(モデルによって異なる) 5ビットD/Aコンバータ(DAC) コンパレータ(COMP) - 2 電圧基準 設定可能なロジックセル(CLC) - 4 コンプリメンタリ波形発生器(CWG) - 2 キャプチャ - 比較 - PWM (CCP)モジュール - 4 10ビットPWM - 2 数値制御発振器(NCO) EUSART - RS-232、RS-485、及びLIN互換 マスタ同期シリアルポート(MSSP) - 2 - I2C(TM)SMBus、PMBus互換 データ信号変調器(DSM) ハードウェア制限タイマ(HLT)付き8ビットタイマ - 4 16ビットタイマ - 3RoHS指令(10物質対応)対応
Microchip マイコン, 8-Pin PDIP PIC12F1571-I/P MICROCHIPMicrochip マイコン, 8-Pin PDIP PIC12F1571-I/PMICROCHIP
6,998税込7,698
1セット(60個)
7日以内出荷
仕様●ファミリー名: PIC12F●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 8●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - Kワード●最大周波数: 16MHz●RAMサイズ: 128 B●USBチャンネル: 1●PWMユニット数: 3×16 bit●SPIチャンネル数: 0●CANチャンネル数: 0●最大イーサネットチャンネル数: 0mm●PIC12F1571 - 1572 8ビットフラッシュマイクロコントローラ. MicrochipのPIC12マイクロコントローラ(MCU)は、世界初の8ピンマイクロコントローラでした。 当初はワンタイムプログラマブル(OTP)部品として発売されたこのデバイスシリーズは、継続的な拡張により、特別な機能やさらなる改善が加えられています。 PIC12F1571 - 1572ファミリのマイクロコントローラは、深いハードウェアスタックと49個の命令を備えた、Microchipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSで動作し、最高3.5 KBのプログラムメモリと最高256バイトのデータメモリを備えています。 精度±1 %の構成可能なRC発振器をオンボードに搭載しています。. 特長. 49の命令 16レベルハードウェアスタック 16 MHz内蔵発振器 - 選択可能な出力範囲: 16 MHz - 31 kHz I/Oピン - 6 スタンドアロンPWMモジュール - 3 4チャンネル10ビットA/Dコンバータ(ADC) 5ビットD/Aコンバータ(DAC) 8ビットタイマ - 2 (TMR0 - TMR2) 16ビットタイマ - 1 (TMR1) 設定可能なロジックセル(CLC) 数値制御発振器(NCO) コンプリメンタリ波形発生器(CWG) インサーキットシリアルプログラミング(ICSP)RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SOIC PIC16F18855-I/SO MICROCHIPMicrochip マイコン, 28-Pin SOIC PIC16F18855-I/SOMICROCHIP
1,298税込1,428
1袋(5個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 32MHz●RAMサイズ: 1.024 kB●USBチャンネル: 0●PWMユニット数: 1×10 bit●標準動作供給電圧: 2.3 - 5.5 V●最大イーサネットチャンネル数: 0mm●PIC16F1885x/1887×8ビットマイクロコントローラ. MicrochipのPIC16Fシリーズのマイクロコントローラは、MicrochipのPICRアーキテクチャをさまざまなピン - パッケージオプションに組み込んだ8ビットMCUです。 PIC16F1885x/1887xxマイクロコントローラはMicrochipの改良型ミッドレンジコアをベースとしています。複数の新しい低電力機能を搭載した初めてのマイクロコントローラです。 ペリフェラルモジュールディスエーブルと共にアイドル及びドーズモードが追加されました。このため、電力が漏洩することなく、ペリフェラルを電力レール及びクロックツリーから取り外しできます。 さらにこのデバイスは、演算機能付きA/Dコンバータ(ADC2)を内蔵したMicrochip初めてのPIC MCUです。 集積、平均化、ローパスフィルタ計算のような機能が、MCUソフトウェアではなく、ADCハードウェアで実行できます。このため、CPUを解放してスリープ状態にしたり、その他のタスクを実行したりすることができます。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 内部発振器 25又は36 I/Oピン パワーオンリセット(POR) 構成可能パワーアップタイマ(PWRTE) ブラウンアウトリセット(BOR)及び低消費電力ブランアウトリセット(LPBOR) ウィンドウ型ウォッチドッグタイマ(WWDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD) 低電圧プログラミング(LVP) ペリフェラルピン選択(PPS). 省エネオ機能. ペリフェラルモジュールディスエーブル(PMD) - 消費電力を最低限に抑えるために、使用されていないペリフェラルを無効にする機能 スリープ、アイドル、ドーズ低電力モード スリープモード: 50 nA - 1.8 - (標準) ウォッチドッグタイマ: 500 nA - 1.8 - (標準) 二次発振器: 500 nA - 32 kHz 動作電流: - μA - 32 kHz 1.8 - (標準). 周辺機能. 演算機能付き10ビットA/Dコンバータ(ADC2) - PIC16F18855 25チャンネル、PIC16F18875 36チャンネル 5ビットD/Aコンバータ(DAC) コンパレータ(COMP) - 2 電圧基準 設定可能なロジックセル(CLC) - 4 コンプリメンタリ波形発生器(CWG): キャプチャ - 比較 - PWM (CCP)モジュール - 5 10ビットPWM - 2 数値制御発振器(NCO) 信号測定タイマ(SMT) - 2 巡回冗長検査(CRC/SCAN) EUSART - RS-232 - RS-485 - LIN互換インターフェイス SPIインターフェイス - 2 I2C(TM)- SMBus - PMBus(TM)互換インターフェイス - 2 データ信号変調器(DSM) ハードウェア制限タイマ(HLT)付き8ビットタイマ - 3 16ビットタイマ - 4RoHS指令(10物質対応)対応
Microchip マイコン, 64-Pin QFN PIC24FJ256GB406-I/MR MICROCHIPMicrochip マイコン, 64-Pin QFN PIC24FJ256GB406-I/MRMICROCHIP
38,980税込42,878
1セット(40個)
7日以内出荷
PIC24FJxxxGA GB406 410 412 16ビットフラッシュマイクロコントローラ. Microchip PIC24FJxxxGA GB406 410 412ファミリのマイクロコントローラは多様なペリフェラルを使用できる16ビットデバイスで、セキュアなデータ転送と保管を必要とする用途に適しています。オンボードの暗号化エンジン、eXtreme低電力(XLP)機能、LCDディスプレイコントローラUSB On-The-Goなどを特長としています。ライブアップデート機能を備えたデュアルパーティションフラッシュは、特に注目する必要があります。これにより、MCUは2つの独立したソフトウェアアプリケーション(ブートローダーを含む)を保持できます。さらに、この機能を使用することで、1つのパーティションをプログラムしながら、他のパーティションで別のアプリケーションコードを実行できるようになります。CPUの特長. モディファイドハーバードアーキテクチャ 最高動作速度: 16 MIPS 32 MHz 17ビット 17ビット単一サイクルのハードウェア分数 整数乗算器 32ビット 16ビットのハードウェア除算器 16 16ビットの作業レジスタアレイ. 暗号化エンジン機能. CPUの介入なしでNIST標準暗号化 復号化操作を実行 128、192、256ビットに対するAES暗号化サポート DES 3DES暗号化サポート ECB、CBC、OFB、CTR、CFB128モードをサポート プログラム的に安全なOTPアレイでキーストレージ 真の乱数発生 バッテリバックアップRAMキーストレージ. デュアルパーティションフラッシュ機能. ブートローダーを含む、2つの独立したソフトウェアアプリケーションを保持可能 1つのパーティションのプログラムと同時に、他のパーティションで別のアプリケーションコードの実行が可能 アクティブパーティションの間でのランタイム切り替えが可能. eXtreme低消費電力(XLP)機能. 複数の電源管理オプション 低クロック速度へのオンザフライスイッチングに対応する代替クロックモード ディープスリープ時に超低電流消費: WDT 650 nA 2 V(代表値)、RTCC 650 nA 32 kHz V(代表値)、ディープスリープ電流、60 nA(代表値) 実行モード: 160 μA/MHz. 周辺機能. 10 12ビット200 500 ksps A/Dコンバータ(ADC) 16又は24チャンネル 10ビット Msps D/Aコンバータ(DAC) 3個の拡張型アナログコンパレータ 静電容量型タッチセンサ用の充電時間測定ユニット(CTMU) LCDディスプレイコントローラ 最高5個の外部割り込みソース ペリフェラルピン選択(PPS) 6チャンネルのダイレクトメモリアクセス(DMA) 5つの16ビットタイマ カウンタ(プリスケーラ付き) 32ビットタイマ カウンタとペアリングが可能 6個の入力キャプチャモジュール(それぞれ専用の16ビットタイマを搭載) 6個の出力比較 PWMモジュール(それぞれ専用の16ビットタイマを搭載) 4個のシングル出力CCP (SCCP)及び3個のマルチ出力CCP (MCCP)モジュール 拡張型パラレルマスタ スレーブポート(EPMP EPSP) ハードウェアリアルタイムクロック及びカレンダー(RTCC) USB v2.0 On-The-Go (OTG)準拠モジュール 4個の3線 4線SPIモジュール 3個のI2Cモジュール 6個のUARTモジュール プログラム可能な32ビット巡回冗長検査(CRC)発生器 4個の設定可能なロジックセル(CLC)
仕様ファミリー名 = PIC24Fパッケージタイプ = QFN実装タイプ = 表面実装ピン数 = 64デバイスコア = PIC24F CPUデータバス幅 = 16bitプログラムメモリサイズ = 256 kB最大周波数 = 32MHzRAMサイズ = 16 kBUSBチャンネル = 1PWMユニット数 = 2SPIチャンネル数 = 4USARTチャネルの数 = 0LINチャネルの数 = 0RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SSOP PIC16F18855-I/SS MICROCHIPMicrochip マイコン, 28-Pin SSOP PIC16F18855-I/SSMICROCHIP
9,998税込10,998
1セット(47個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SSOP●実装タイプ: 表面実装●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 32MHz●RAMサイズ: 1.024 kB●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 2●UARTチャンネル数: 1●PWM: - x 10ビットmm●PIC16F1885x/1887x 8ビットマイクロコントローラ. MicrochipのPIC16Fシリーズのマイクロコントローラは、MicrochipのPICRアーキテクチャをさまざまなピン - パッケージオプションに組み込んだ8ビットMCUです。 PIC16F1885x/1887xxマイクロコントローラはMicrochipの改良型ミッドレンジコアをベースとしています。複数の新しい低電力機能を搭載した初めてのマイクロコントローラです。 ペリフェラルモジュールディスエーブルと共にアイドル及びドーズモードが追加されました。このため、電力が漏洩することなく、ペリフェラルを電力レール及びクロックツリーから取り外しできます。 さらにこのデバイスは、演算機能付きA/Dコンバータ(ADC2)を内蔵したMicrochip初めてのPIC MCUです。 集積、平均化、ローパスフィルタ計算のような機能が、MCUソフトウェアではなく、ADCハードウェアで実行できます。このため、CPUを解放してスリープ状態にしたり、その他のタスクを実行したりすることができます。マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 内部発振器 25又は36 I/Oピン パワーオンリセット(POR) 構成可能パワーアップタイマ(PWRTE) ブラウンアウトリセット(BOR)及び低消費電力ブランアウトリセット(LPBOR) ウィンドウ型ウォッチドッグタイマ(WWDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD) 低電圧プログラミング(LVP) ペリフェラルピン選択(PPS). 省エネオ機能. ペリフェラルモジュールディスエーブル(PMD) - 消費電力を最低限に抑えるために、使用されていないペリフェラルを無効にする機能 スリープ、アイドル、ドーズ低電力モード スリープモード: 50 nA - 1.8 - (標準) ウォッチドッグタイマ: 500 nA - 1.8 - (標準) 二次発振器: 500 nA - 32 kHz 動作電流: - μA - 32 kHz 1.8 - (標準). 周辺機能. 演算機能付き10ビットA/Dコンバータ(ADC2) - PIC16F18855 25チャンネル、PIC16F18875 36チャンネル 5ビットD/Aコンバータ(DAC) コンパレータ(COMP) - 2 電圧基準 設定可能なロジックセル(CLC) - 4 コンプリメンタリ波形発生器(CWG): キャプチャ - 比較 - PWM (CCP)モジュール - 5 10ビットPWM - 2 数値制御発振器(NCO) 信号測定タイマ(SMT) - 2 巡回冗長検査(CRC/SCAN) EUSART - RS-232 - RS-485 - LIN互換インターフェイス SPIインターフェイス - 2 I2C(TM)- SMBus - PMBus(TM)互換インターフェイス - 2 データ信号変調器(DSM) ハードウェア制限タイマ(HLT)付き8ビットタイマ - 3 16ビットタイマ - 4RoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin SOIC PIC16F1503-I/SL MICROCHIPMicrochip マイコン, 14-Pin SOIC PIC16F1503-I/SLMICROCHIP
479税込527
1袋(3個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2048ワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 4×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●最大イーサネットチャンネル数: 1mm●PIC16F1503 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1503 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to - MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is - configurable oscillator with ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. - Channel 10-bit Analogue to Digital Converter (ADC) Digital to Analogue Converter (DAC) Two Comparators Voltage Reference Two 8-bit Timers One 16-bit Timer Four 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Two Configurable Logic Cell (CLC) Modules Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin PDIP PIC16F1503-I/P MICROCHIPMicrochip マイコン, 14-Pin PDIP PIC16F1503-I/PMICROCHIP
4,998税込5,498
1セット(30個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2048ワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 4×10 bit●SPIチャンネル数: 1●CANチャンネル数: 0●PCIチャンネル数: 0mm●PIC16F1503 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1503 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to - MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is - configurable oscillator with ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. - Channel 10-bit Analogue to Digital Converter (ADC) Digital to Analogue Converter (DAC) Two Comparators Voltage Reference Two 8-bit Timers One 16-bit Timer Four 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Two Configurable Logic Cell (CLC) Modules Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin SOIC PIC16F753-I/SL MICROCHIPMicrochip マイコン, 14-Pin SOIC PIC16F753-I/SLMICROCHIP
8,798税込9,678
1セット(57個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - Kワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 0●CANチャンネル数: 0●ADCユニット数: 1mm●PIC16F753/HV753 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F753ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の命令を備えたMicrochipのミッドレンジコアをベースにしています。 これらのMCUは、最高5 MIPSの性能を発揮し、最大3.5 KBのプログラムメモリと128バイトのRAMを搭載しています。 設定可能な内蔵発振器は、出荷時に±1 %の精度で較正されています。. マイクロコントローラの機能. CPU速度: 最大20 MHz 35の命令 8レベルハードウェアスタック - MHz内蔵発振器 - 選択可能な周波数: - MHz - 31 kHz I/Oピン - 12 パワーオンリセット(POR) ブラウンアウトリセット(BOR) パワーアップタイマ(PWRT) ウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 8チャンネル10ビットA/Dコンバータ(ADC) 9ビットD/Aコンバータ(DAC) 2個のコンパレータモジュール オペアンプ キャプチャ - コンペア - PWM (CCP)モジュール 3個の8ビットタイマ 1個の16ビットタイマ 2個のハードウェア制限タイマ(HLT) 相補出力発生器(COG) 固定電圧リファレンス(FVR)RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SOIC PIC24F16KM202-I/SO MICROCHIPMicrochip マイコン, 28-Pin SOIC PIC24F16KM202-I/SOMICROCHIP
2,798税込3,078
1袋(5個)
7日以内出荷
仕様●ファミリー名: PIC24F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 28●デバイスコア: PIC●データバス幅: 16bit●プログラムメモリサイズ: 16 kB●最大周波数: 32MHz●RAMサイズ: 2 kB●USBチャンネル: 0●PWMユニット数: 1×16 bit●SPIチャンネル数: 2●標準動作供給電圧: 5.5 (最大) V●ADCユニット数: 1mm●この16ビットマイクロコントローラは、eXtreme Low Powerによる低電力消費を特長としており、12ビットADC、8ビットDAC、オペアンプ、低ピンカウントパッケージなど、アナログ機能を内蔵しています。又このデバイスは、柔軟なキャプチャ / 比較 / PWMモジュール、設定可能なロジックセル、3 Vと5 Vの両用途のオプションを提供しています。動作電圧: PIC24FV製品は2.0 → 5.5 V動作をサポート PIC24F製品は1.8 → 3.6 V動作をサポート 代表的なXLP仕様には次が含まれます。 25 nAスリープモード スリープモードでの700 nAリアルタイムクロック動作及びカレンダー動作 スリープモードでの500 nAウォッチドッグタイマ動作 データEEPROM 512バイト その他の低電力の仕様には次が含まれます。 スリープ状態からの超低電力ウェイクアップ 電源モード: 実行、ドーズ、アイドル、スリープ、低電圧スリープ システムスーパーバイザ: 低電力BOR、WDT、INT0、RTCC 内部発振器は31 kHz → 8 MHzをサポートし、4X PLLでは最大32 MHzをサポート フェイルセーフクロックモニタ - クロックに障害が発生した場合、安全にシャットダウン可能 CPU: 最大パフォーマンス16 MIPS 単一サイクルの命令実行コンパレータRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SSOP PIC16F1783-I/SS MICROCHIPMicrochip マイコン, 28-Pin SSOP PIC16F1783-I/SSMICROCHIP
679税込747
1袋(2個)
7日以内出荷
PIC16F1782/1783 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1782/1783ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSで動作し、最高7 KBのプログラムメモリ、最高512バイトのRAMと256バイトのデータEEPROMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 選択可能な周波数範囲: → 32 MHz I/Oピン 25 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) プログラム可能な低消費電力ブランアウトリセット(LPBOR) 拡張ウォッチドッグタイマ(WDT) 拡張低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 11チャンネル12ビットA/Dコンバータ(ADC) 8ビットD/Aコンバータ(DAC) キャプチャ コンペア PWM (CCP)モジュール 2 2個のプログラマブルスイッチモードコントローラ(PSMC) 2個のオペアンプ 3個のコンパレータ 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2Cを備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 非同期レシーバ トランスミッタ(EUSART) 固定電圧リファレンス(FVR)
仕様ファミリー名 = PIC16Fパッケージタイプ = SSOP実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 256 B、4096ワード最大周波数 = 32MHzRAMサイズ = 512 BUSBチャンネル = 0PWMユニット数 = 2 x 16 bitSPIチャンネル数 = 1USARTチャネルの数 = 1寸法 = 10.5 x 5.6 x 1.85mmRoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin TSSOP PIC16F18325-I/ST MICROCHIPMicrochip マイコン, 14-Pin TSSOP PIC16F18325-I/STMICROCHIP
1,898税込2,088
1袋(10個)
7日以内出荷
PIC16F18323マイクロコントローラは、アナログペリフェラル、コア独立ペリフェラル、通信ペリフェラルと、さまざまな汎用の用途や低消費電力用途向けのeXtreme Low Power (XLP)技術が一体化した製品です。49個の命令に対応する、16スタックレベルの拡張ミッドレンジコア 自己読み取り / 書き込み機能付きフラッシュプログラムメモリ 256B EEPROM アイドル / Doze低消費電力モード ペリフェラルモジュールディスエーブル(PMD) ペリフェラルピン選択(PPS) 10ビットPWM x 2 キャプチャ / コンペア / PWM (CCP) x 2 コンプリメンタリ波形発生器(CWG) 数値制御発振器(NCO) 設定可能ロジックコントローラ(CLC) x 2 11チャンネル10ビットADC、基準電圧付き 5ビットD/Aコンバータ(DAC) コンパレータ x 2 8ビットタイマ x 2 (TMR0 / TMR2) 16ビットタイマ x 1 (TMR1) 拡張ウォッチドッグタイマ(WDT) 拡張電源オン / オフのリセット 低消費電力ブランアウトリセット(LPBOR) プログラム可能なブラウンアウトリセット(BOR) インサーキットシリアルプログラミング(ICSP) PIC16LF18323 (1.8 → 3.6 V) PIC16F18323 (2.3 → 5.5 V)
仕様ファミリー名 = PIC16Fパッケージタイプ = TSSOP実装タイプ = 表面実装ピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB最大周波数 = 32MHzRAMサイズ = 1 kBUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 2CANチャンネル数 = 0最大イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応
Microchip マイコン, 20-Pin SSOP PIC16F18345-I/SS MICROCHIPMicrochip マイコン, 20-Pin SSOP PIC16F18345-I/SSMICROCHIP
1,798税込1,978
1袋(10個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SSOP●実装タイプ: 表面実装●ピン数: 20●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 32MHz●RAMサイズ: 1 kB●USBチャンネル: 0●PWMユニット数: 1×10 bit●SPIチャンネル数: 2●CANチャンネル数: 0●長さ: 7.5mm●PIC16F18344マイクロコントローラは、アナログペリフェラル、コア独立ペリフェラル、通信ペリフェラルと、さまざまな汎用用途や低消費電力用途向けのeXtreme Low Power (XLP)技術が一体化した製品です。49個の命令に対応する、16スタックレベルの拡張ミッドレンジコア 自己読み取り / 書き込み機能付きフラッシュプログラムメモリ 256B EEPROM アイドル / Doze低消費電力モード ペリフェラルモジュールディスエーブル(PMD) ペリフェラルピン選択(PPS) 10ビットPWM x 2 キャプチャ / コンペア / PWM (CCP) x 4 コンプリメンタリ波形発生器(CWG) x 2 数値制御発振器(NCO) 設定可能ロジックコントローラ(CLC) x 4 17チャンネル10ビットA dc、基準電圧付き 5ビットD/Aコンバータ(DAC) コンパレータ x 2 SPI/I2C 強化型ユニバーサル同期 / 非同期レシーバ / トランスミッタ(EUSART) 8ビットタイマ x 4 (TMR0 / TMR2) 16ビットタイマ x 3 (TMR1) 拡張ウォッチドッグタイマ(WDT) 拡張電源オン / オフのリセット 低消費電力ブランアウトリセット(LPBOR) プログラム可能なブラウンアウトリセット(BOR)RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SSOP PIC16F1716-I/SS MICROCHIPMicrochip マイコン, 28-Pin SSOP PIC16F1716-I/SSMICROCHIP
1,398税込1,538
1袋(5個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SSOP●実装タイプ: 表面実装●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 8192ワード●最大周波数: 32MHz●RAMサイズ: 1.024 kB●USBチャンネル: 0●PWMユニット数: 2 x 8/10 bit●SPIチャンネル数: 1●CANチャンネル数: 0●最大イーサネットチャンネル数: 0mm●PIC16F170x/171x、8ビットフラッシュマイクロコントローラ. PIC16F170x/171xマイクロコントローラは、 インテリジェントアナログ に低コストと eXtreme を統合 低電力(XLP) で、コスト重視の汎用用途に最適です。. インテリジェントアナログ : 最大2つのオペアンプ、最大2つの高速コンパレータ、最大28の10ビットADCの入力チャネル、最大1つの5ビット / 8ビットDAC。 設定可能なロジックセル(CLC) : 設定可能なロジックセルモジュールを使用して、カスタムのコンビネーション及びシーケンシャルのロジックを作成します。 外部ゲート及びステータス機能もMCU自体に組み込めます。 数値制御発振器(NCO) : 周波数出力は細かなステップで調整可能です。 NCOは、点灯バラスト、無線機、トーンジェネレータなどの制御アプリケーションに、高解像度発振器機能を提供します。 コンプリメンタリ出力発生器(COG) : 立ち上がりエッジ及び立ち下がりエッジ不感帯制御付きのコンプリメンタリ波形を提供し、プロセッサに負担をかけずに高効率同期スイッチングを可能にします。 さらにCOGには自動シャットダウンと自動スタートも装備され、他の周辺機器 / 外部入力と直接インターフェイスできます。 また、ブランキング及び位相制御も備えています。 ゼロクロス検出(ZCD) : AC高電圧ゼロクロス検出により、トライアック制御、同期スイッチング制御、タイミングが簡易化されます。 ペリフェラルピン選択(PPS) : 内部マルチプレクサを介してデジタル周辺機器をピンに構成し、レイアウトの柔軟性を提供し、ピンのオーバーラップを防ぎます。RoHS指令(10物質対応)対応
Microchip マイコン, 40-Pin PDIP PIC16F1779-I/P MICROCHIPMicrochip マイコン, 40-Pin PDIP PIC16F1779-I/PMICROCHIP
5,598税込6,158
1セット(10個)
7日以内出荷
PIC16F1773/1776/1777/1778/1779 8ビットマイクロコントローラ. PIC16F177xファミリのマイクロコントローラは、多様な機能、特にSMPSアプリケーション用に設計されたMicrochipの拡張ミッドレンジコアをベースにした、周辺機器が豊富なMCUです。 このデバイスは、ピンを使用したりさらに基板面を使用したりすることなく、オンボード周辺機器を内部接続してクローズドループシステムを作成する機能を備えています。. マイクロコントローラの機能. CPU速度: 最大8 MIPS 49の命令が搭載された改良型ミッドレンジコア、16スタックレベル 定電流パワーオンリセット(POR) 構成可能パワーアップタイマ(PWRT) ブラウンアウトリセット(BOR)、選択可能なトリップポイント 拡張ウォッチドッグタイマ(EWDT) 超低消費電力(XLP)機能 内部精密発振器. アナログ周辺機器. 10ビットA/Dコンバータ(ADC) 17又は28チャンネル(モデルによって異なる) オペアンプ モデルによって3又は4 高速コンパレータ モデルによって6又は8 D/Aコンバータ(DAC) モデルによって3又は4 電圧基準 ゼロクロス検出(ZCD) プログラム可能ランプジェネレータ(PRG) モデルによって3又は4 2つの高電流ドライブI/O 最大100 mAシンク又はソース(@ 5V). デジタル周辺機器. 4つの設定可能なロジックセル(CLC) 内蔵のコンビネーション ステートロジック コンプリメンタリ出力発生器(COG) モデルによって3又は4 キャプチャ コンペア PWM(CCP)モデル モデルによって3又は4 パルス幅変調器(PWM) モデルによって3又は4 データ信号変調器(DSM) モデルによって3又は4 ペリフェラルピン選択(PPS) シリアル通信 拡張USART (EUSART)、SPI、I2C、RS-232、RS-485、LIN互換
仕様ファミリー名 = PIC16パッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 28 kB最大周波数 = 32MHzRAMサイズ = 2 kBUSBチャンネル = 0PWMユニット数 = 2 x 10/16 bitSPIチャンネル数 = 1USARTチャネルの数 = 1最大イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SOIC PIC16F1788-I/SO MICROCHIPMicrochip マイコン, 28-Pin SOIC PIC16F1788-I/SOMICROCHIP
1,298税込1,428
1袋(3個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 28 kB●最大周波数: 32MHz●RAMサイズ: 2.048 kB●USBチャンネル: 1●PWMユニット数: 1×16 bit●SPIチャンネル数: 1●CANチャンネル数: 0●寸法: 17.9×7.5×2.35mm●PIC16F1788/1789 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1788/1789ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSの性能を発揮し、28 KBのプログラムメモリ、2048バイトのRAM、及び256バイトのデータEEPROMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 - 選択可能な周波数範囲: 32 MHz - 31 kHz I/Oピン - 25 - PIC16F1788 I/Oピン - 36 - PIC16F1789 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 拡張低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 15チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1789 11チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1788 8ビットD/Aコンバータ(DAC) 3個のキャプチャ - コンペア - PWM (CCP)モジュール 2個のプログラマブルスイッチモードコントローラ(PSMC) 3個のオペアンプ - PIC16F1789 2個のオペアンプ - PIC16F1788 4個のコンパレータ 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2C(TM)備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 - 非同期レシーバ - トランスミッタ(EUSART) 固定電圧リファレンス(FVR)RoHS指令(10物質対応)対応
Microchip マイコン, 40-Pin PDIP PIC16F18875-I/P MICROCHIPMicrochip マイコン, 40-Pin PDIP PIC16F18875-I/PMICROCHIP
3,598税込3,958
1セット(10個)
7日以内出荷
仕様●ファミリー名: PIC16LF●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 40●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 32MHz●RAMサイズ: 1.024 kB●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 2●CANチャンネル数: 0●最大イーサネットチャンネル数: 0mm●PIC16F1885x/1887×8ビットマイクロコントローラ. MicrochipのPIC16Fシリーズのマイクロコントローラは、MicrochipのPICRアーキテクチャをさまざまなピン - パッケージオプションに組み込んだ8ビットMCUです。 PIC16F1885x/1887xxマイクロコントローラはMicrochipの改良型ミッドレンジコアをベースとしています。複数の新しい低電力機能を搭載した初めてのマイクロコントローラです。 ペリフェラルモジュールディスエーブルと共にアイドル及びドーズモードが追加されました。このため、電力が漏洩することなく、ペリフェラルを電力レール及びクロックツリーから取り外しできます。 さらにこのデバイスは、演算機能付きA/Dコンバータ(ADC2)を内蔵したMicrochip初めてのPIC MCUです。 集積、平均化、ローパスフィルタ計算のような機能が、MCUソフトウェアではなく、ADCハードウェアで実行できます。このため、CPUを解放してスリープ状態にしたり、その他のタスクを実行したりすることができます。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 内部発振器 25又は36 I/Oピン パワーオンリセット(POR) 構成可能パワーアップタイマ(PWRTE) ブラウンアウトリセット(BOR)及び低消費電力ブランアウトリセット(LPBOR) ウィンドウ型ウォッチドッグタイマ(WWDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD) 低電圧プログラミング(LVP) ペリフェラルピン選択(PPS). 省エネオ機能. ペリフェラルモジュールディスエーブル(PMD) - 消費電力を最低限に抑えるために、使用されていないペリフェラルを無効にする機能 スリープ、アイドル、ドーズ低電力モード スリープモード: 50 nA - 1.8 - (標準) ウォッチドッグタイマ: 500 nA - 1.8 - (標準) 二次発振器: 500 nA - 32 kHz 動作電流: - μA - 32 kHz 1.8 - (標準). 周辺機能. 演算機能付き10ビットA/Dコンバータ(ADC2) - PIC16F18855 25チャンネル、PIC16F18875 36チャンネル 5ビットD/Aコンバータ(DAC) コンパレータ(COMP) - 2 電圧基準 設定可能なロジックセル(CLC) - 4 コンプリメンタリ波形発生器(CWG): キャプチャ - 比較 - PWM (CCP)モジュール - 5 10ビットPWM - 2 数値制御発振器(NCO) 信号測定タイマ(SMT) - 2 巡回冗長検査(CRC/SCAN) EUSART - RS-232 - RS-485 - LIN互換インターフェイス SPIインターフェイス - 2 I2C(TM)- SMBus - PMBus(TM)互換インターフェイス - 2 データ信号変調器(DSM) ハードウェア制限タイマ(HLT)付き8ビットタイマ - 3 16ビットタイマ - 4RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SOIC PIC16F1716-I/SO MICROCHIPMicrochip マイコン, 28-Pin SOIC PIC16F1716-I/SOMICROCHIP
1,598税込1,758
1袋(5個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 8192ワード●最大周波数: 32MHz●RAMサイズ: 1.024 kB●USBチャンネル: 0●PWMユニット数: 2 x 8/10 bit●SPIチャンネル数: 1●CANチャンネル数: 0●PCIチャンネル数: 0mm●PIC16F170x/171x、8ビットフラッシュマイクロコントローラ. PIC16F170x/171xマイクロコントローラは、 インテリジェントアナログ に低コストと eXtreme を統合 低電力(XLP) で、コスト重視の汎用用途に最適です。. インテリジェントアナログ : 最大2つのオペアンプ、最大2つの高速コンパレータ、最大28の10ビットADCの入力チャネル、最大1つの5ビット / 8ビットDAC。 設定可能なロジックセル(CLC) : 設定可能なロジックセルモジュールを使用して、カスタムのコンビネーション及びシーケンシャルのロジックを作成します。 外部ゲート及びステータス機能もMCU自体に組み込めます。 数値制御発振器(NCO) : 周波数出力は細かなステップで調整可能です。 NCOは、点灯バラスト、無線機、トーンジェネレータなどの制御アプリケーションに、高解像度発振器機能を提供します。 コンプリメンタリ出力発生器(COG) : 立ち上がりエッジ及び立ち下がりエッジ不感帯制御付きのコンプリメンタリ波形を提供し、プロセッサに負担をかけずに高効率同期スイッチングを可能にします。 さらにCOGには自動シャットダウンと自動スタートも装備され、他の周辺機器 / 外部入力と直接インターフェイスできます。 また、ブランキング及び位相制御も備えています。 ゼロクロス検出(ZCD) : AC高電圧ゼロクロス検出により、トライアック制御、同期スイッチング制御、タイミングが簡易化されます。 ペリフェラルピン選択(PPS) : 内部マルチプレクサを介してデジタル周辺機器をピンに構成し、レイアウトの柔軟性を提供し、ピンのオーバーラップを防ぎます。RoHS指令(10物質対応)対応
Microchip マイコン, 8-Pin PDIP PIC12F1572-I/P MICROCHIPMicrochip マイコン, 8-Pin PDIP PIC12F1572-I/PMICROCHIP
1,698税込1,868
1袋(10個)
7日以内出荷
仕様●ファミリー名: PIC12F●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 8●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 3.5 kB●最大周波数: 16MHz●RAMサイズ: 256 B●USBチャンネル: 1●PWMユニット数: 1×16 bit●SPIチャンネル数: 0●CANチャンネル数: 0●最大イーサネットチャンネル数: 0mm●PIC12F1571 - 1572 8ビットフラッシュマイクロコントローラ. MicrochipのPIC12マイクロコントローラ(MCU)は、世界初の8ピンマイクロコントローラでした。 当初はワンタイムプログラマブル(OTP)部品として発売されたこのデバイスシリーズは、継続的な拡張により、特別な機能やさらなる改善が加えられています。 PIC12F1571 - 1572ファミリのマイクロコントローラは、深いハードウェアスタックと49個の命令を備えた、Microchipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSで動作し、最高3.5 KBのプログラムメモリと最高256バイトのデータメモリを備えています。 精度±1 %の構成可能なRC発振器をオンボードに搭載しています。. 特長. 49の命令 16レベルハードウェアスタック 16 MHz内蔵発振器 - 選択可能な出力範囲: 16 MHz - 31 kHz I/Oピン - 6 スタンドアロンPWMモジュール - 3 4チャンネル10ビットA/Dコンバータ(ADC) 5ビットD/Aコンバータ(DAC) 8ビットタイマ - 2 (TMR0 - TMR2) 16ビットタイマ - 1 (TMR1) 設定可能なロジックセル(CLC) 数値制御発振器(NCO) コンプリメンタリ波形発生器(CWG) インサーキットシリアルプログラミング(ICSP)RoHS指令(10物質対応)対応
Microchip マイコン, 8-Pin SOIC PIC12F1501-I/SN MICROCHIPMicrochip マイコン, 8-Pin SOIC PIC12F1501-I/SNMICROCHIP
699税込769
1袋(5個)
7日以内出荷
PIC12F1501 8ビットフラッシュマイクロコントローラ. MicrochipのPIC12マイクロコントローラ(MCU)は、世界初の8ピンマイクロコントローラでした。 当初はワンタイムプログラマブル(OTP)部品として発売されたこのデバイスシリーズは、継続的な拡張により、特別な機能やさらなる改善が加えられています。 PIC12F1501ファミリのマイクロコントローラは、深いハードウェアスタックと49個の命令を備えた、Microchipの拡張ミッドレンジコアをベースにしています。 このMCUは、最大5 MIPSで動作し、1.75 KBのプログラムメモリと64バイトのデータメモリを備えています。 精度±1 %の構成可能なRC発振器をオンボードに搭載しています。 インサーキットデバッグ(ICD)には、プロセッサ拡張パックが必要です。 PIC12F1501には、Microchipの部品AC244051が対応しており、PIC12LF1501モデルには、部品AC244052が必要です。. 特長. 49の命令 16レベルハードウェアスタック 16 MHz内蔵発振器 選択可能な出力範囲: 16 MHz → 31 kHz I/Oピン x 6 スタンドアロンPWMモジュール x 4 4チャンネル10ビットA/Dコンバータ(ADC) 5ビットD/Aコンバータ(DAC) 温度インジケータモジュール 8ビットタイマ x 2 (TMR0 / TMR2) 16ビットタイマ x 1 (TMR1) 設定可能なロジックセル(CLC)モジュール x 2 数値制御発振器(NCO) コンプリメンタリ波形発生器(CWG) インサーキットシリアルプログラミング(ICSP)
仕様ファミリー名 = PIC12Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 8デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024ワード最大周波数 = 20MHzRAMサイズ = 64 BUSBチャンネル = 0PWMユニット数 = 4 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 0最大イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応
Microchip マイコン, 8-Pin MSOP PIC12F1501-I/MS MICROCHIPMicrochip マイコン, 8-Pin MSOP PIC12F1501-I/MSMICROCHIP
669税込736
1袋(5個)
7日以内出荷
PIC12F1501 8ビットフラッシュマイクロコントローラ. MicrochipのPIC12マイクロコントローラ(MCU)は、世界初の8ピンマイクロコントローラでした。 当初はワンタイムプログラマブル(OTP)部品として発売されたこのデバイスシリーズは、継続的な拡張により、特別な機能やさらなる改善が加えられています。 PIC12F1501ファミリのマイクロコントローラは、深いハードウェアスタックと49個の命令を備えた、Microchipの拡張ミッドレンジコアをベースにしています。 このMCUは、最大5 MIPSで動作し、1.75 KBのプログラムメモリと64バイトのデータメモリを備えています。 精度±1 %の構成可能なRC発振器をオンボードに搭載しています。 インサーキットデバッグ(ICD)には、プロセッサ拡張パックが必要です。 PIC12F1501には、Microchipの部品AC244051が対応しており、PIC12LF1501モデルには、部品AC244052が必要です。. 特長. 49の命令 16レベルハードウェアスタック 16 MHz内蔵発振器 選択可能な出力範囲: 16 MHz 31 kHz I/Oピン 6 スタンドアロンPWMモジュール 4 4チャンネル10ビットA/Dコンバータ(ADC) 5ビットD/Aコンバータ(DAC) 温度インジケータモジュール 8ビットタイマ 2 (TMR0 TMR2) 16ビットタイマ 1 (TMR1) 設定可能なロジックセル(CLC)モジュール 2 数値制御発振器(NCO) コンプリメンタリ波形発生器(CWG) インサーキットシリアルプログラミング(ICSP)
仕様ファミリー名 = PIC12Fパッケージタイプ = MSOP実装タイプ = 表面実装ピン数 = 8デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024ワード最大周波数 = 20MHzRAMサイズ = 64 BUSBチャンネル = 0PWMユニット数 = 4 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 0幅 = 3mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SSOP PIC16F1788-I/SS MICROCHIPMicrochip マイコン, 28-Pin SSOP PIC16F1788-I/SSMICROCHIP
1,898税込2,088
1袋(5個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SSOP●実装タイプ: 表面実装●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 16384ワード●最大周波数: 32MHz●RAMサイズ: 2.048 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●UARTチャンネル数: 0●イーサネットチャンネル数: 0mm●PIC16F1788/1789 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1788/1789ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSの性能を発揮し、28 KBのプログラムメモリ、2048バイトのRAM、及び256バイトのデータEEPROMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 - 選択可能な周波数範囲: 32 MHz - 31 kHz I/Oピン - 25 - PIC16F1788 I/Oピン - 36 - PIC16F1789 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 拡張低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 15チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1789 11チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1788 8ビットD/Aコンバータ(DAC) 3個のキャプチャ - コンペア - PWM (CCP)モジュール 2個のプログラマブルスイッチモードコントローラ(PSMC) 3個のオペアンプ - PIC16F1789 2個のオペアンプ - PIC16F1788 4個のコンパレータ 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2C(TM)備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 - 非同期レシーバ - トランスミッタ(EUSART) 固定電圧リファレンス(FVR)RoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin TQFP PIC16F1784-I/PT MICROCHIPMicrochip マイコン, 44-Pin TQFP PIC16F1784-I/PTMICROCHIP
2,198税込2,418
1袋(5個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: TQFP●実装タイプ: 表面実装●ピン数: 44●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 4096ワード●最大周波数: 32MHz●RAMサイズ: 512 B●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●UARTチャンネル数: 0●長さ: 10mm●PIC16F1784/1786/1787 8ビットフラッシュマイクロコントローラ. Microchip製マイクロコントローラのPIC16F製品は、省スペース14ピンデバイスから多機能な64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込む8ビットMCUです。 ベースライン、ミッドレンジ又は拡張ミッドレンジアーキテクチャを備えたデバイスには、さまざまな周辺機器の組み合わせが用意されています。これによって各設計者の用途に対し、柔軟性と選択肢を提供します。 PIC16F1784/1786/1787ファミリのマイクロコントローラは、16レベルのハードウェアスタックと49個の命令を備えたMicrochipの拡張ミッドレンジコアをベースにしています。 これらのMCUは、最高8 MIPSで動作し、最高14 KBのプログラムメモリ、最高1024バイトのRAMと256バイトのデータEEPROMを搭載しています。 精度±1 %の構成可能な発振器をオンボードに搭載しています。. マイクロコントローラの機能. CPU速度: 最大32 MHz 49の命令 16レベルハードウェアスタック 32 MHz内蔵発振器 - 選択可能な周波数範囲: 32 MHz - 31 kHz I/Oピン - 25 - PIC16F1786 I/Oピン - 36 - PIC16F1784/1787 XLP技術 パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) 拡張ウォッチドッグタイマ(WDT) 拡張低電圧プログラミング(LVP) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機器. 15チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1784/1787 11チャンネル12ビットA/Dコンバータ(ADC) - PIC16F1786 8ビットD/Aコンバータ(DAC) 3個のキャプチャ - コンペア - PWM (CCP)モジュール 2個のプログラマブルスイッチモードコントローラ(PSMC) 3個のオペアンプ - PIC16F1784/1787 2個のオペアンプ - PIC16F1786 4個のコンパレータ 2個の8ビットタイマ 1個の16ビットタイマ SPI及びI2C(TM)備えたマスタ同期シリアルポート(MSSP) 強化型ユニバーサル同期 - 非同期レシーバ - トランスミッタ(EUSART) 固定電圧リファレンス(FVR)RoHS指令(10物質対応)対応
Microchip マイコン, 20-Pin SSOP PIC16F1708-I/SS MICROCHIPMicrochip マイコン, 20-Pin SSOP PIC16F1708-I/SSMICROCHIP
14,980税込16,478
1セット(67個)
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SSOP●実装タイプ: 表面実装●ピン数: 20●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 4096ワード●最大周波数: 32MHz●RAMサイズ: 512 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●I2Cチャンネル数: 1●LINチャネルの数: 0mm●PIC16F170x/171x、8ビットフラッシュマイクロコントローラ. PIC16F170x/171xマイクロコントローラは、 インテリジェントアナログ に低コストと eXtreme を統合 低電力(XLP) で、コスト重視の汎用用途に最適です。. インテリジェントアナログ : 最大2つのオペアンプ、最大2つの高速コンパレータ、最大28の10ビットADCの入力チャネル、最大1つの5ビット / 8ビットDAC。 設定可能なロジックセル(CLC) : 設定可能なロジックセルモジュールを使用して、カスタムのコンビネーション及びシーケンシャルのロジックを作成します。 外部ゲート及びステータス機能もMCU自体に組み込めます。 数値制御発振器(NCO) : 周波数出力は細かなステップで調整可能です。 NCOは、点灯バラスト、無線機、トーンジェネレータなどの制御アプリケーションに、高解像度発振器機能を提供します。 コンプリメンタリ出力発生器(COG) : 立ち上がりエッジ及び立ち下がりエッジ不感帯制御付きのコンプリメンタリ波形を提供し、プロセッサに負担をかけずに高効率同期スイッチングを可能にします。 さらにCOGには自動シャットダウンと自動スタートも装備され、他の周辺機器 / 外部入力と直接インターフェイスできます。 また、ブランキング及び位相制御も備えています。 ゼロクロス検出(ZCD) : AC高電圧ゼロクロス検出により、トライアック制御、同期スイッチング制御、タイミングが簡易化されます。 ペリフェラルピン選択(PPS) : 内部マルチプレクサを介してデジタル周辺機器をピンに構成し、レイアウトの柔軟性を提供し、ピンのオーバーラップを防ぎます。RoHS指令(10物質対応)対応
usb 暖房特集