カテゴリ
- 制御機器(1)
絞り込み
ブランド
- MICROCHIP
- wacom(ワコム)(70)
- サンワサプライ(13)
- aiwa(アイワ)(1)
- メディアカバーマーケット(70)
- Festo(1)
- ICOM(アイコム)(1)
- iFLYTEK(アイフライテック)(3)
- omron(オムロン)(1)
- QNAP(1)
- RECOM(1)
- RS PRO(5)
- Sensata / Cynergy3(2)
- SKF(日本エスケイエフ)(7)
- SPARKFUN(16)
- エレコム(20)
- ホンダ(2)
- 光興業(5)
- 富士通(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
「wacom」の検索結果
特価
関連キーワード

Microchip マイコン, 18-Pin PDIP PIC16C622A-04/P
MICROCHIP¥11,980税込¥13,1781セット(25個)7日以内出荷PIC16C620(A)/621(A)/622(A) 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C620(A)/621(A)/622(A) family of microcontrollers is based upon Microchip ’s mid-range architecture with an 8 level hardware stack and 35 14-bit instructions. These MCUs provide up to 10 MIPS, up to 2 Kbytes program memory with data memory of up to 128 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 35 Instructions 8 Level Hardware Stack 13 I/O Pins 2 Comparators One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) In-Circuit Serial Programming (ICSP)仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 18デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード最大周波数 = 4MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 0SPIチャンネル数 = 0CANチャンネル数 = 0ADC数 = 0RoHS指令(10物質対応)対応
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら