カテゴリ
- 制御機器(5)
絞り込み
ブランド
- SIEMENS
- モノタロウ(1)
- SPARKFUN(83)
- WISENET(12)
- omron(オムロン)(8)
- WISE(若穂囲製作所)(8)
- エレコム(6)
- MOTTERU(6)
- フエニックス・コンタクト(4)
- ラムマウント(4)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(4)
- unitech(4)
- Hanwha(4)
- StarTech.com(3)
- Advantech(アドバンテック)(3)
- シュナイダーエレクトリック(3)
- レイ・アウト(3)
- メディアカバーマーケット(3)
- Frameworks(フレームワークス)(3)
- I ・O DATA(アイオーデータ)(2)
- ブランドをもっと見る
「002br wise」の検索結果
特価

アダプタ Fuse Switch Disconnector 3NP1 用
SIEMENS¥4,198税込¥4,6181個7日以内出荷。Siemens 補助スイッチは 1 つの切り替えコンタクトを備え、ソリッドステート互換で、サイズ NH1、NH2、NH3 に使用されています。ヒューズスイッチ遮断器 3NP1 用のアクセサリです。EAC、VDE、CCC 認定されています仕様●種類:補助スイッチ●併用可能製品:ヒューズスイッチ遮断器 3NP1●コード番号:226-2807アズワン品番65-7815-40
接触器リレー SIRIUSシリーズ 110 Vac
SIEMENS¥31,980税込¥35,1781個7日以内出荷The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is up to 120 V AC。It has a size S00。The type of electrical connection for auxiliary contact is through screw-type terminal。The contactor relays have standard-compliant terminal designations仕様●コンタクトの定格電流:3 A●制御電圧:110 Vac●範囲:SIRIUS●通常端子構成:2NC + 6NOアズワン品番65-7285-96
接触器リレー SIRIUSシリーズ 24 Vdc
SIEMENS¥35,980税込¥39,5781個7日以内出荷The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is up to 24 V DC。It has captive auxiliary switch for SUVA application。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contacto仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 7NOアズワン品番65-7289-46
接触器リレー SIRIUSシリーズ 24 Vdc
SIEMENS¥26,980税込¥29,6781個7日以内出荷The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of the surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86
接触器リレー SIRIUSシリーズ 72 Vdc
SIEMENS¥40,980税込¥45,0781個7日以内出荷The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is from 72 to 125 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88