カテゴリ

  • 制御機器(13)
絞り込み
ブランド
  • SIEMENS
  • タイムリー(2)
  • エレコム(16)
  • BUFFALO(バッファロー)(5)
  • サンワサプライ(20)
  • StarTech.com(12)
  • オーム電機(9)
  • KEMET(31)
  • SPARKFUN(11)
  • ロゴス(10)
  • SKF(日本エスケイエフ)(8)
  • ハネウェル(7)
  • RS PRO(7)
  • ASUS(エイスース)(5)
  • A&D(エー・アンド・デイ)(4)
  • コミネ(4)
  • 東芝テック(4)
  • ラトックシステム(4)
  • AMPHENOL(4)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「TypeC LAN」の検索結果

関連キーワード
13件中 113
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • サーマルリレー 3RBシリーズ 3 → 12 A SIEMENS

    サーマルリレー 3RBシリーズ 3 → 12 A

    SIEMENS
    27,980税込30,778
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri
    仕様●モーター定格電流:3 → 12 A●コンタクトの定格電流:12 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7289-45
  • サーマルリレー 3RBシリーズ 0.1 → 0.4 A SIEMENS

    サーマルリレー 3RBシリーズ 0.1 → 0.4 A

    SIEMENS
    27,980税込30,778
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri
    仕様●モーター定格電流:0.1 → 0.4 A●コンタクトの定格電流:400 mA●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7289-44
  • サーマルリレー 3RBシリーズ 0.32 → 1.25 A SIEMENS

    サーマルリレー 3RBシリーズ 0.32 → 1.25 A

    SIEMENS
    29,980税込32,978
    1個
    7日以内出荷
    TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2A。Ithasmanualorautomaticresetswitchfunctionality。IthasasizeS0。Itcanbemountedwithcontactormounting。Thetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminal。Duetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypes。Ithaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
    仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7286-09
  • シーメンス 電磁接触器 110 → 132 V ac 8極 SIEMENS

    シーメンス 電磁接触器 110 → 132 V ac 8極

    SIEMENS
    99,980税込109,978
    1個
    7日以内出荷
    The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 110 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit
    仕様●コイル電圧:110 → 132 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-48
  • 接触器リレー SIRIUSシリーズ 110 Vac SIEMENS

    接触器リレー SIRIUSシリーズ 110 Vac

    SIEMENS
    31,980税込35,178
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is up to 120 V AC。It has a size S00。The type of electrical connection for auxiliary contact is through screw-type terminal。The contactor relays have standard-compliant terminal designations
    仕様●コンタクトの定格電流:3 A●制御電圧:110 Vac●範囲:SIRIUS●通常端子構成:2NC + 6NOアズワン品番65-7285-96
  • サーマルリレー 3RBシリーズ 4 → 16 A SIEMENS

    サーマルリレー 3RBシリーズ 4 → 16 A

    SIEMENS
    28,980税込31,878
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E
    仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658アズワン品番65-7292-41
  • 接触器リレー SIRIUSシリーズ 24 →34 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 24 →34 Vdc

    SIEMENS
    38,980税込42,878
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a contactor relay used for railway。The operating voltage is 24 to 34 V DC。The design of the surge suppressor is with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal desi
    仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:2NC + 2NOアズワン品番65-7285-82
  • サーマルリレー 3RBシリーズ 6 → 25 A SIEMENS

    サーマルリレー 3RBシリーズ 6 → 25 A

    SIEMENS
    35,980税込39,578
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a size S0。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E
    仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660アズワン品番65-7292-58
  • シーメンス 電磁接触器 220 → 264 V ac 8極 SIEMENS

    シーメンス 電磁接触器 220 → 264 V ac 8極

    SIEMENS
    109,800税込120,780
    1個
    7日以内出荷
    TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuit。Ithasoperatingvoltageof220VAC。Thecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnology。Thetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminal。Duetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossible。ThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversions。Thedevicesareclimate-resistantandhaveahighcontactreliability。Itisapprovedforworldwideusee.g。IECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
    仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
  • シーメンス 電磁接触器 40 → 50 V ac 8極 SIEMENS

    シーメンス 電磁接触器 40 → 50 V ac 8極

    SIEMENS
    22,980税込25,278
    1個
    7日以内出荷
    The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 42 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
    仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711アズワン品番65-7286-08
  • シーメンス 電磁接触器 220 → 264 V ac 10極 SIEMENS

    シーメンス 電磁接触器 220 → 264 V ac 10極

    SIEMENS
    159,800税込175,780
    1個
    7日以内出荷
    The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 220 to 264 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
    仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714アズワン品番65-7291-56
  • 接触器リレー SIRIUSシリーズ 72 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 72 Vdc

    SIEMENS
    40,980税込45,078
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is from 72 to 125 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
    仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88
  • 接触器リレー SIRIUSシリーズ 24 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 24 Vdc

    SIEMENS
    26,980税込29,678
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of the surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
    仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86