カテゴリ
- 制御機器(4)
絞り込み
ブランド
- SIEMENS
- モノタロウ(3)
- AOHI(アオハイ)(14)
- brembo(2)
- COOLER MASTER(5)
- DHA Corporation(10)
- HEIKO(3)
- RS PRO(4)
- Smart Stock(3)
- SPARKFUN(8)
- SWAN(シモジマ)(4)
- カクケイ(5)
- コーセル(3)
- シャープ(2)
- セキセイ(3)
- テクシオ・テクノロジー(GW INSTEK)(5)
- ハネウェル(3)
- ホンダ(20)
- メディアカバーマーケット(5)
- 今村紙工(4)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
「a6 opp袋」の検索結果
特価

シーメンス 電磁接触器 220 → 264 V ac 10極
SIEMENS¥159,800税込¥175,7801個7日以内出荷The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 220 to 264 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714アズワン品番65-7291-56
シーメンス 電磁接触器 220 → 264 V ac 8極
SIEMENS¥109,800税込¥120,7801個7日以内出荷TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuit。Ithasoperatingvoltageof220VAC。Thecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnology。Thetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminal。Duetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossible。ThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversions。Thedevicesareclimate-resistantandhaveahighcontactreliability。Itisapprovedforworldwideusee.g。IECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
シーメンス 電磁接触器 40 → 50 V ac 8極
SIEMENS¥22,980税込¥25,2781個7日以内出荷The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 42 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711アズワン品番65-7286-08