カテゴリ

  • 制御機器(5)
絞り込み
ブランド
  • SIEMENS
  • RS PRO(31)
  • SPARKFUN(26)
  • IAI(アイエイアイ)(15)
  • SKF(日本エスケイエフ)(14)
  • シュナイダーエレクトリック(12)
  • NSK(日本精工)(9)
  • フエニックス・コンタクト(5)
  • ニッサン(5)
  • AMPHENOL(5)
  • brembo(4)
  • ADTECHNO(エーディテクノ)(4)
  • SMC(3)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
  • Festo(3)
  • ARCOLECTRIC(2)
  • MARWI(2)
  • ワゴジャパン(1)
  • SANEI(旧:三栄水栓製作所)(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「acon iai」の検索結果

5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 接触器リレー SIRIUSシリーズ 24 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 24 Vdc

    SIEMENS
    32,980税込36,278
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of the surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
    仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86
  • 接触器リレー SIRIUSシリーズ 72 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 72 Vdc

    SIEMENS
    49,980税込54,978
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is from 72 to 125 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
    仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88
  • サーマルリレー 3RBシリーズ 0.32 → 1.25 A SIEMENS

    サーマルリレー 3RBシリーズ 0.32 → 1.25 A

    SIEMENS
    36,980税込40,678
    1個
    7日以内出荷
    TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2A。Ithasmanualorautomaticresetswitchfunctionality。IthasasizeS0。Itcanbemountedwithcontactormounting。Thetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminal。Duetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypes。Ithaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
    仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7286-09
  • サーマルリレー 3RBシリーズ 4 → 16 A SIEMENS

    サーマルリレー 3RBシリーズ 4 → 16 A

    SIEMENS
    34,980税込38,478
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E
    仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658アズワン品番65-7292-41
  • サーマルリレー 3RBシリーズ 6 → 25 A SIEMENS

    サーマルリレー 3RBシリーズ 6 → 25 A

    SIEMENS
    45,980税込50,578
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a size S0。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E
    仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660アズワン品番65-7292-58