カテゴリ
- 制御機器(2)
絞り込み
ブランド
- SIEMENS
- Aventics(3)
- HP(日本ヒューレット・パッカード)(17)
- I ・O DATA(アイオーデータ)(3)
- MAZDA(マツダ)(5)
- NACHI(不二越)(2)
- NSK(日本精工)(16)
- RS PRO(24)
- SKF(日本エスケイエフ)(8)
- SPARKFUN(24)
- THK(4)
- VISHAY(2)
- サンコー(三甲)(602)
- シュナイダーエレクトリック(3)
- ツヨロン(藤井電工)(8)
- ホンダ(2)
- メディアカバーマーケット(15)
- 三菱ふそう(13)
- 自重堂(7)
- ブランドをもっと見る

接触器リレー SIRIUSシリーズ 24 →34 Vdc
SIEMENS¥19,980税込¥21,9781個7日以内出荷The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type te仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:4NOアズワン品番65-7285-87
接触器リレー SIRIUSシリーズ 24 Vdc
SIEMENS¥26,980税込¥29,6781個7日以内出荷The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of the surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら