カテゴリ
- 制御機器(11)
絞り込み
ブランド
- SIEMENS
- AirTAC(267)
- 三菱ふそう(44)
- SPARKFUN(32)
- SKC(環境測定)(32)
- KEMET(31)
- RS PRO(29)
- シュナイダーエレクトリック(20)
- エレコム(12)
- Ringfeder(12)
- SKF(日本エスケイエフ)(8)
- iFace(7)
- AMPHENOL(5)
- チコーエアーテック(4)
- StarTech.com(4)
- insta360(4)
- Air Back(4)
- アップデータ(4)
- ホンダ(3)
- ブランドをもっと見る
「air tac」の検索結果
特価

Builtin luminaire rotating beacon integ
SIEMENS¥139,800税込¥153,7801個7日以内出荷内蔵信号ランプ、回転ライト、内蔵 LED、赤色、24 V ac/dc、直径 70 mm仕様●電源電圧:24 V ac/dc●光効果:回転●発光色:赤●取付方法:バヨネットマウント●バルブタイプ:LED灯●消費電流:40mA●ベース直径:75mm●ランプ含む:あり●高さ:96.5mm●IP保護等級:IP65●動作温度 Min:-20℃●コード番号:190-6072アズワン品番65-7342-32
Builtin luminaire rotating beacon integ
SIEMENS¥109,800税込¥120,7801個7日以内出荷内蔵信号ランプ、回転ライト、内蔵 LED、緑色、24 V ac/dc、直径 70 mm仕様●電源電圧:24 V ac/dc●光効果:回転●発光色:緑●取付方法:バヨネットマウント●バルブタイプ:LED灯●消費電流:40mA●ベース直径:75mm●ランプ含む:あり●高さ:96.5mm●IP保護等級:IP65●動作温度 Min:-20℃アズワン品番65-7316-54
Builtin luminaire rotating beacon integ
SIEMENS¥59,980税込¥65,9781個7日以内出荷内蔵信号ランプ、回転ライト、内蔵 LED、透明、24 V ac/dc、直径 70 mm仕様●電源電圧:24 V ac/dc●光効果:回転●発光色:クリア●取付方法:バヨネットマウント●バルブタイプ:LED灯●消費電流:40mA●ベース直径:75mm●ランプ含む:あり●高さ:96.5mm●IP保護等級:IP65●動作温度 Min:-20℃アズワン品番65-7348-01
接触器リレー SIRIUSシリーズ 24 →34 Vdc
SIEMENS¥43,980税込¥48,3781個7日以内出荷The Siemens SIRIUS 3RH2 series is a contactor relay used for railway。The operating voltage is 24 to 34 V DC。The design of the surge suppressor is with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal desi仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:2NC + 2NOアズワン品番65-7285-82
Builtin luminaire rotating beacon integ
SIEMENS¥139,800税込¥153,7801個7日以内出荷内蔵信号ランプ、回転ライト、内蔵 LED、黄色、24 V ac/dc、直径 70 mm仕様●電源電圧:24 V ac/dc●光効果:回転●発光色:黄●取付方法:バヨネットマウント●バルブタイプ:LED灯●消費電流:40mA●ベース直径:75mm●ランプ含む:あり●高さ:96.5mm●IP保護等級:IP65●動作温度 Min:-20℃●コード番号:190-6049アズワン品番65-7316-53
Builtin luminaire rotating beacon integ
SIEMENS¥139,800税込¥153,7801個7日以内出荷内蔵信号ランプ、回転ライト、内蔵 LED、青色、24 V ac/dc、直径 70 mm仕様●電源電圧:24 V ac/dc●光効果:回転●発光色:青●取付方法:バヨネットマウント●バルブタイプ:LED灯●消費電流:40mA●ベース直径:75mm●ランプ含む:あり●高さ:96.5mm●IP保護等級:IP65●動作温度 Min:-20℃アズワン品番65-7316-69
接触器リレー SIRIUSシリーズ 24 Vdc
SIEMENS¥32,980税込¥36,2781個7日以内出荷The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of the surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86
接触器リレー SIRIUSシリーズ 72 Vdc
SIEMENS¥49,980税込¥54,9781個7日以内出荷The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is from 72 to 125 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88
サーマルリレー 3RBシリーズ 0.32 → 1.25 A
SIEMENS¥36,980税込¥40,6781個7日以内出荷TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2A。Ithasmanualorautomaticresetswitchfunctionality。IthasasizeS0。Itcanbemountedwithcontactormounting。Thetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminal。Duetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypes。Ithaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7286-09
サーマルリレー 3RBシリーズ 4 → 16 A
SIEMENS¥34,980税込¥38,4781個7日以内出荷The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658アズワン品番65-7292-41
サーマルリレー 3RBシリーズ 6 → 25 A
SIEMENS¥45,980税込¥50,5781個7日以内出荷The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a size S0。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660アズワン品番65-7292-58