カテゴリ

  • 制御機器(7)
絞り込み
ブランド
  • SIEMENS
  • モノタロウ(3)
  • 日光物産(NIKKO)(18)
  • MICROCHIP(15)
  • SKF(日本エスケイエフ)(1)
  • SPARKFUN(2)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「armatex」の検索結果

7件中 1~7件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • サーマルリレー 3RBシリーズ 6 → 25 A SIEMENS

    サーマルリレー 3RBシリーズ 6 → 25 A

    SIEMENS
    ¥35,980税込¥39,578
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a si
    仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7288-65
  • サーマルリレー 3RBシリーズ 12.5 → 50 A SIEMENS

    サーマルリレー 3RBシリーズ 12.5 → 50 A

    SIEMENS
    ¥79,980~税込¥87,978~
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 50 A。It has manual or automatic reset switch functionality。It has a si
    仕様●モーター定格電流:12.5 → 50 A●コンタクトの定格電流:50 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
  • サーマルリレー 3RBシリーズ 50 → 200 A SIEMENS

    サーマルリレー 3RBシリーズ 50 → 200 A

    SIEMENS
    ¥119,800~税込¥131,780~
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S6。It can be mounted with any type mounting as contactor mounting
    仕様●モーター定格電流:50 → 200 A●コンタクトの定格電流:200 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
  • サーマルリレー 3RBシリーズ 3 → 12 A SIEMENS

    サーマルリレー 3RBシリーズ 3 → 12 A

    SIEMENS
    ¥27,980税込¥30,778
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri
    仕様●モーター定格電流:3 → 12 A●コンタクトの定格電流:12 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7289-45
  • サーマルリレー 3RBシリーズ 0.1 → 0.4 A SIEMENS

    サーマルリレー 3RBシリーズ 0.1 → 0.4 A

    SIEMENS
    ¥27,980税込¥30,778
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri
    仕様●モーター定格電流:0.1 → 0.4 A●コンタクトの定格電流:400 mA●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7289-44
  • サーマルリレー 3RBシリーズ 0.32 → 1.25 A SIEMENS

    サーマルリレー 3RBシリーズ 0.32 → 1.25 A

    SIEMENS
    ¥29,980税込¥32,978
    1個
    7日以内出荷
    TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2A。Ithasmanualorautomaticresetswitchfunctionality。IthasasizeS0。Itcanbemountedwithcontactormounting。Thetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminal。Duetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypes。Ithaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
    仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7286-09
  • サーマルリレー 3RBシリーズ 4 → 16 A SIEMENS

    サーマルリレー 3RBシリーズ 4 → 16 A

    SIEMENS
    ¥28,980税込¥31,878
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E
    仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658アズワン品番65-7292-41
rma特集