カテゴリ
- 制御機器(6)
絞り込み
ブランド
- SIEMENS
- RS PRO(465)
- SPARKFUN(17)
- シュナイダーエレクトリック(17)
- OGK KABUTO(オージーケーカブト)(14)
- ハネウェル(7)
- WatchGuard(7)
- フレーバーライフ(7)
- DELTRON(5)
- Seeed Studio(5)
- SICK(4)
- IDEC(和泉電気)(3)
- DIGILENT(3)
- Porvair(3)
- SKF(日本エスケイエフ)(2)
- ARCOLECTRIC(2)
- TELEMECANIQUE SENSORS(2)
- YAMAHA(ヤマハ)(2)
- MARWI(2)
- ブランドをもっと見る
「avand」の検索結果

フロントロータリ動作メカニズム
SIEMENS¥6,698税込¥7,3681個7日以内出荷。The Siemens rotary operating mechanism used for main and emergency switching-off switch。It has 25 amp and 32 amp rated current rating.Available in black color Front mount仕様●種類:作動レバー●併用可能製品:緊急スイッチオフスイッチ 3LD2●コード番号:231-3552アズワン品番65-7806-25
フロントロータリ動作メカニズム
SIEMENS¥6,898税込¥7,5881個7日以内出荷The Siemens rotary operating mechanism used for main and emergency switching-off switch。It has 25 amp and 32 amp rated current rating.Available in red / yellow color Front mount仕様●種類:作動レバー●併用可能製品:緊急スイッチオフスイッチ 3LD2●コード番号:231-3553アズワン品番65-7807-12
フロントロータリ動作メカニズム
SIEMENS¥16,980税込¥18,6781個7日以内出荷The Siemens rotary operating mechanism used for main and emergency switching-off switch。It has 63 amp and 125 amp rated current rating.Available in red / yellow color Front mount仕様●種類:作動レバー●併用可能製品:緊急スイッチオフスイッチ 3LD2●コード番号:231-3554アズワン品番65-7807-18
シーメンス 電磁接触器 220 → 264 V ac 8極
SIEMENS¥109,800税込¥120,7801個7日以内出荷TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuit。Ithasoperatingvoltageof220VAC。Thecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnology。Thetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminal。Duetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossible。ThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversions。Thedevicesareclimate-resistantandhaveahighcontactreliability。Itisapprovedforworldwideusee.g。IECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
接触器リレー SIRIUSシリーズ 24 Vdc
SIEMENS¥26,980税込¥29,6781個7日以内出荷The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of the surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86
接触器リレー SIRIUSシリーズ 72 Vdc
SIEMENS¥40,980税込¥45,0781個7日以内出荷The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is from 72 to 125 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88