カテゴリ

  • 制御機器(3)
絞り込み
ブランド
  • SIEMENS
  • モノタロウ(2)
  • RS PRO(11)
  • TORAY(東レ)(9)
  • ハネウェル(7)
  • 古河電工パワーシステムズ(6)
  • DAIKO(大光電機)(6)
  • 星和電機(SEIWA)(4)
  • 三菱電機(3)
  • 古河電工(古河電気工業)(3)
  • オーム電機(2)
  • Panasonic(パナソニック)(2)
  • ARCOLECTRIC(2)
  • SPARKFUN(2)
  • SURE(石崎電機製作所)(1)
  • SKF(日本エスケイエフ)(1)
  • エスコ(1)
  • 3M(スリーエム)(1)
  • 日東工業(1)
  • 日東電工(旧:Permacel)(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「electrical tape」の検索結果

3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
接触器リレー SIRIUSシリーズ 24 Vdc SIEMENS接触器リレー SIRIUSシリーズ 24 VdcSIEMENS
42,980税込47,278
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is up to 24 V DC。It has captive auxiliary switch for SUVA application。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contacto
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 7NOアズワン品番65-7289-46
接触器リレー SIRIUSシリーズ 72 Vdc SIEMENS接触器リレー SIRIUSシリーズ 72 VdcSIEMENS
49,980税込54,978
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is from 72 to 125 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88
接触器リレー SIRIUSシリーズ 24 Vdc SIEMENS接触器リレー SIRIUSシリーズ 24 VdcSIEMENS
32,980税込36,278
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of the surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86