カテゴリ

  • 制御機器(12)
絞り込み
ブランド
  • SIEMENS
  • モノタロウ(1)
  • リケン(45)
  • MOTO GRAFIX (モトグラフィックス)(235)
  • onsemi(145)
  • SPARKFUN(49)
  • ホンダ(40)
  • RS PRO(31)
  • ミルウォーキーツール(18)
  • VISHAY(14)
  • ハネウェル(7)
  • 三菱ふそう(7)
  • WatchGuard(7)
  • アイリスオーヤマ(6)
  • Seeed Studio(6)
  • Merck(メルクミリポア)(5)
  • コーニング(5)
  • AMPHENOL(5)
  • DELTRON(5)
  • SKF(日本エスケイエフ)(4)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「hila」の検索結果

特価
本日9月6日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260918
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
12件中 112
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Builtin luminaire flashing indicator IN SIEMENS

    Builtin luminaire flashing indicator IN

    SIEMENS
    109,800税込120,780
    1個
    7日以内出荷
    内蔵信号ランプ、リピートフラッシュライト、内蔵 LED、緑色、24 V ac/dc、直径 70 mm
    仕様●電源電圧:24 V ac/dc●光効果:点滅●発光色:緑●取付方法:バヨネットマウント●バルブタイプ:LED灯●消費電流:45mA●ベース直径:75mm●ランプ含む:あり●高さ:96.5mm●IP保護等級:IP65●動作温度 Min:-20℃●コード番号:190-6065アズワン品番65-7347-51
  • Builtin luminaire flashing indicator IN SIEMENS

    Builtin luminaire flashing indicator IN

    SIEMENS
    47,980税込52,778
    1個
    7日以内出荷
    内蔵信号ランプ、リピートフラッシュライト、内蔵 LED、青色、24 V ac/dc、直径 70 mm
    仕様●電源電圧:24 V ac/dc●光効果:点滅●発光色:青●取付方法:バヨネットマウント●バルブタイプ:LED灯●消費電流:45mA●ベース直径:75mm●ランプ含む:あり●高さ:96.5mm●IP保護等級:IP65●動作温度 Min:-20℃●コード番号:190-6061アズワン品番65-7347-48
  • Builtin luminaire flashing indicator IN SIEMENS

    Builtin luminaire flashing indicator IN

    SIEMENS
    95,980税込105,578
    1個
    7日以内出荷
    内蔵信号ランプ、リピートフラッシュライト、内蔵 LED、赤色、24 V ac/dc、直径 70 mm
    仕様●電源電圧:24 V ac/dc●光効果:点滅●発光色:赤●取付方法:バヨネットマウント●バルブタイプ:LED灯●消費電流:45mA●ベース直径:75mm●ランプ含む:あり●高さ:96.5mm●IP保護等級:IP65●動作温度 Min:-20℃アズワン品番65-7348-04
  • Builtin luminaire flashing indicator IN SIEMENS

    Builtin luminaire flashing indicator IN

    SIEMENS
    99,980税込109,978
    1個
    7日以内出荷
    内蔵信号ランプ、リピートフラッシュライト、内蔵 LED、黄色、24 V ac/dc、直径 70 mm
    仕様●電源電圧:24 V ac/dc●光効果:点滅●発光色:黄●取付方法:バヨネットマウント●バルブタイプ:LED灯●消費電流:45mA●ベース直径:75mm●ランプ含む:あり●高さ:96.5mm●IP保護等級:IP65●動作温度 Min:-20℃アズワン品番65-7347-54
  • Builtin luminaire flashing indicator IN SIEMENS

    Builtin luminaire flashing indicator IN

    SIEMENS
    50,980税込56,078
    1個
    7日以内出荷
    内蔵信号ランプ、リピートフラッシュライト、内蔵 LED、透明、24 V ac/dc、直径 70 mm
    仕様●電源電圧:24 V ac/dc●光効果:点滅●発光色:クリア●取付方法:バヨネットマウント●バルブタイプ:LED灯●消費電流:45mA●ベース直径:75mm●ランプ含む:あり●高さ:96.5mm●IP保護等級:IP65●動作温度 Min:-20℃アズワン品番65-7348-05
  • サーマルリレー 3RBシリーズ 6 → 25 A SIEMENS

    サーマルリレー 3RBシリーズ 6 → 25 A

    SIEMENS
    35,980税込39,578
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a si
    仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7288-65
  • サーマルリレー 3RBシリーズ 12.5 → 50 A SIEMENS

    サーマルリレー 3RBシリーズ 12.5 → 50 A

    SIEMENS
    79,980税込87,978
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 50 A。It has manual or automatic reset switch functionality。It has a si
    仕様●モーター定格電流:12.5 → 50 A●コンタクトの定格電流:50 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
  • 接触器リレー SIRIUSシリーズ 24 →34 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 24 →34 Vdc

    SIEMENS
    19,980税込21,978
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type te
    仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:4NOアズワン品番65-7285-87
  • リレー 24V dc 2c接点 プラグイン タイプ SIEMENS

    リレー 24V dc 2c接点 プラグイン タイプ

    SIEMENS
    9,898税込10,888
    1個
    7日以内出荷
    Siemens Non-latching RelayThe Siemens LZS series plug-in mount non-latching relay has contact configuration of DPDT。It is actuated with 24V coil voltage and 2.5A switching current。This relay has a 2-contact LED module, red standard plug-in socket sc
    仕様●コイル電圧:24V dc●接点構成:DPDT●取り付けタイプ:プラグイン●ターミナルタイプ:ねじ●長さ:15.5mm●シリーズ:LZS●高さ:71mm●極数:2●コード番号:758-6876アズワン品番65-8094-06
  • サーマルリレー 3RBシリーズ 0.32 → 1.25 A SIEMENS

    サーマルリレー 3RBシリーズ 0.32 → 1.25 A

    SIEMENS
    29,980税込32,978
    1個
    7日以内出荷
    TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2A。Ithasmanualorautomaticresetswitchfunctionality。IthasasizeS0。Itcanbemountedwithcontactormounting。Thetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminal。Duetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypes。Ithaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
    仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7286-09
  • サーマルリレー 3RBシリーズ 6 → 25 A SIEMENS

    サーマルリレー 3RBシリーズ 6 → 25 A

    SIEMENS
    35,980税込39,578
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a size S0。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E
    仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660アズワン品番65-7292-58
  • 接触器リレー SIRIUSシリーズ 72 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 72 Vdc

    SIEMENS
    40,980税込45,078
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is from 72 to 125 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
    仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88