カテゴリ

  • 制御機器(3)
絞り込み
ブランド
  • SIEMENS
  • モノタロウ(1)
  • IDEC(和泉電気)(297)
  • シュナイダーエレクトリック(83)
  • SPARKFUN(9)
  • ELPA(6)
  • SCHURTER(6)
  • MAZDA(マツダ)(5)
  • 富士電機(3)
  • 日本電産(3)
  • エスコ(2)
  • Nidec(2)
  • オーム電機(1)
  • omron(オムロン)(1)
  • STANLEY(スタンレー電気)(1)
  • 三菱電機(1)
  • 日本電産サーボ(1)
  • M&H(1)
  • SUS(エスユーエス)(1)
  • アーテック[学校教材・教育玩具](1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「idec 6v」の検索結果

特価
本日7月20日(月)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260717
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
シーメンス 電磁接触器 220 → 264 V ac 8極 SIEMENSシーメンス 電磁接触器 220 → 264 V ac 8極SIEMENS
129,800税込142,780
1個
7日以内出荷
TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuitIthasoperatingvoltageof220VACThecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnologyThetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminalDuetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossibleThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversionsThedevicesareclimate-resistantandhaveahighcontactreliabilityItisapprovedforworldwideusee.gIECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
シーメンス 電磁接触器 40 → 50 V ac 8極 SIEMENSシーメンス 電磁接触器 40 → 50 V ac 8極SIEMENS
27,980税込30,778
1個
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuitIt has operating voltage of 42 V ACThe contactor relays have standard-compliant terminal designations and a reliable connection technologyThe type of electrical connection for auxiliary and control current circuit is through screw terminalDue to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possibleThe contacts are designed with positively driven operation for safety applications as well as SUVA versionsThe devices are climate-resistant and have a high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711アズワン品番65-7286-08
シーメンス 電磁接触器 220 → 264 V ac 10極 SIEMENSシーメンス 電磁接触器 220 → 264 V ac 10極SIEMENS
199,800税込219,780
1個
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuitIt has operating voltage of 220 to 264 V ACThe contactor relays have standard-compliant terminal designations and a reliable connection technologyThe type of electrical connection for auxiliary and control current circuit is through screw terminalDue to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possibleThe contacts are designed with positively driven operation for safety applications as well as SUVA versionsThe devices are climate-resistant and have a high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714アズワン品番65-7291-56