カテゴリ

  • 制御機器(3)
絞り込み
ブランド
  • SIEMENS
  • SIGNET(シグネット)(838)
  • コミネ(2)
  • AMPHENOL(4)
  • EPCOS(1)
  • Kawasaki(1)
  • KEMET(43)
  • LEM(3)
  • MURATA(村田製作所)(1)
  • RS PRO(32)
  • SKF(日本エスケイエフ)(4)
  • SPARKFUN(15)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
  • TRACO POWER(4)
  • エスコ(2)
  • フエニックス・コンタクト(5)
  • メディアカバーマーケット(2)
  • ラディウス(5)
  • 修理(7)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「signet」の検索結果

3件中 1~3件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • シーメンス 電磁接触器 220 → 264 V ac 8極 SIEMENS

    シーメンス 電磁接触器 220 → 264 V ac 8極

    SIEMENS
    ¥109,800税込¥120,780
    1個
    7日以内出荷
    TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuit。Ithasoperatingvoltageof220VAC。Thecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnology。Thetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminal。Duetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossible。ThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversions。Thedevicesareclimate-resistantandhaveahighcontactreliability。Itisapprovedforworldwideusee.g。IECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
    仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
  • シーメンス 電磁接触器 40 → 50 V ac 8極 SIEMENS

    シーメンス 電磁接触器 40 → 50 V ac 8極

    SIEMENS
    ¥22,980税込¥25,278
    1個
    7日以内出荷
    The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 42 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
    仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711アズワン品番65-7286-08
  • シーメンス 電磁接触器 220 → 264 V ac 10極 SIEMENS

    シーメンス 電磁接触器 220 → 264 V ac 10極

    SIEMENS
    ¥159,800税込¥175,780
    1個
    7日以内出荷
    The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 220 to 264 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
    仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714アズワン品番65-7291-56