カテゴリ

  • 制御機器(8)
絞り込み
ブランド
  • SIEMENS
  • カワムラサイクル(14)
  • SPARKFUN(4)
  • STAYER(4)
  • RS PRO(2)
  • 3M(スリーエム)(1)
  • ホンダ(1)
  • Merck(メルクミリポア)(1)
  • コミネ(1)
  • 三菱ふそう(1)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(1)
  • Phenomenex(1)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「stayer」の検索結果

特価
本日4月18日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
サーマルリレー 3RBシリーズ 0.32 → 1.25 A SIEMENSサーマルリレー 3RBシリーズ 0.32 → 1.25 ASIEMENS
32,980税込36,278
1個
7日以内出荷
TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2AIthasmanualorautomaticresetswitchfunctionalityIthasasizeS0ItcanbemountedwithcontactormountingThetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminalDuetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypesIthaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7286-09
サーマルリレー 3RBシリーズ 3 → 12 A SIEMENSサーマルリレー 3RBシリーズ 3 → 12 ASIEMENS
29,980税込32,978
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failureIt has a size S00It can be mounted with contactor mountingThe type of electri
仕様●モーター定格電流:3 → 12 A●コンタクトの定格電流:12 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7289-45
サーマルリレー 3RBシリーズ 0.1 → 0.4 A SIEMENSサーマルリレー 3RBシリーズ 0.1 → 0.4 ASIEMENS
29,980税込32,978
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failureIt has a size S00It can be mounted with contactor mountingThe type of electri
仕様●モーター定格電流:0.1 → 0.4 A●コンタクトの定格電流:400 mA●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7289-44
サーマルリレー 3RBシリーズ 50 → 200 A SIEMENSサーマルリレー 3RBシリーズ 50 → 200 ASIEMENS
119,800税込131,780
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failureIt has a size S6It can be mounted with any type mounting as contactor mounting
仕様●モーター定格電流:50 → 200 A●コンタクトの定格電流:200 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
サーマルリレー 3RBシリーズ 4 → 16 A SIEMENSサーマルリレー 3RBシリーズ 4 → 16 ASIEMENS
29,980税込32,978
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failureIt has a size S00It can be mounted with contactor mountingThe type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminalDue to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few typesIt has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E
仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658アズワン品番65-7292-41
サーマルリレー 3RBシリーズ 6 → 25 A SIEMENSサーマルリレー 3RBシリーズ 6 → 25 ASIEMENS
38,980税込42,878
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 AIt has manual or automatic reset switch functionalityIt has a size S0It can be mounted with contactor mountingThe type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminalDue to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few typesIt has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660アズワン品番65-7292-58
サーマルリレー 3RBシリーズ 6 → 25 A SIEMENSサーマルリレー 3RBシリーズ 6 → 25 ASIEMENS
38,980税込42,878
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 AIt has manual or automatic reset switch functionalityIt has a si
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7288-65
サーマルリレー 3RBシリーズ 12.5 → 50 A SIEMENSサーマルリレー 3RBシリーズ 12.5 → 50 ASIEMENS
83,980税込92,378
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 50 AIt has manual or automatic reset switch functionalityIt has a si
仕様●モーター定格電流:12.5 → 50 A●コンタクトの定格電流:50 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO