カテゴリ
- 制御機器(293)
- 電気材料(5)
- パソコン/周辺機器(1)
絞り込み
ブランド
- SIEMENS
- オカムラ(岡村製作所)(1,678)
- テラモト(1,458)
- 三菱ふそう(650)
- RS PRO(643)
- ホンダ(550)
- エレコム(414)
- TERADA(寺田電機製作所)(327)
- テラオカ(ANEX)(242)
- SPARKFUN(225)
- メディアカバーマーケット(218)
- 寺岡製作所(199)
- TRACO POWER(184)
- MAZDA(マツダ)(182)
- 寺西化学(173)
- トヨタ(168)
- MARWI(150)
- テラウチ(寺内製作所)(136)
- 寺田ポンプ製作所(106)
- ブランドをもっと見る
「tera」の検索結果

Mech. connector lateral interlocking fo 1袋 10個入
SIEMENS¥13,980税込¥15,3781袋(10個)7日以内出荷Siemens 機械式コネクタは、コンタクタ用の側面インターロックを備えており、2 つのコネクタと 1 つの Anchor で構成されています。コンタクタのサイズは S0 です仕様●アクセサリタイプ:機械式コネクタ●併用可能製品:コンタクタ 3RT2.2●範囲:SIRIUSアズワン品番65-7342-28
接触器リレー 補助接触器シリーズ 24 V dc
SIEMENS¥179,800税込¥197,7801個7日以内出荷The Siemens contactor relay mainly used for DC operation。It has 7 NO + 3 NC contact configuration.IP00 protection class -25℃ to +55℃ operating temperature range Screw type terminals used仕様●コンタクトの定格電流:10 A●制御電圧:24 V dc●範囲:補助接触器●取付方法:レール取り付け●コード番号:231-3567アズワン品番65-7303-98
接触器リレー 補助接触器シリーズ 42 V ac、50 V ac
SIEMENS¥99,980税込¥109,9781個7日以内出荷The Siemens contactor relay mainly used for AC operation。It has 6 NO + 2 NC contact configuration.IP00 protection class -25℃ to +55℃ operating temperature range Screw type terminals used仕様●コンタクトの定格電流:10 A●制御電圧:42 V ac 、50 V ac●範囲:補助接触器●取付方法:レール取り付けアズワン品番65-7302-54
シーメンス 補助スイッチブロック 2
SIEMENS¥45,980税込¥50,5781個7日以内出荷The Siemens auxiliary switch block mainly used for size 2 to 14 auxiliary switch block left or right.IP20 protection class -25℃ to +55℃ operating temperature range仕様●コンタクトの数:2●通常端子構成:1NC、1NO●取付方法:スナップ式●コード番号:231-3568アズワン品番65-7303-99
D-subコネクタ ケーブルマウント
SIEMENS¥48,980税込¥53,8781個7日以内出荷The Siemens SIPLUS DP PROFIBUS connector M R available with PG 90℃able outlet.Screwed joint locking mechanism -40 to +70℃ operating temperature range仕様●接続方向:ストレート●実装タイプ:ケーブルマウント●取り付け用ハードウェア:ねじ●シリーズ:SIPLUS DP PROFIBUS●コード番号:231-3574アズワン品番65-7569-01
接触器リレー カップリングリレーシリーズ 24 V dc
SIEMENS¥26,980税込¥29,6781個7日以内出荷The Siemens coupling contactor relay with varistor plugged on has DC control supply voltage。It has 2 NO + 2 NC contact configuration.IP20 protection class -25℃ to +50℃ operating temperature range Screw type terminals used仕様●コンタクトの定格電流:10 A●制御電圧:24 V dc●範囲:カップリングリレー●取付方法:レール取り付けアズワン品番65-7304-84
サーマルリレー 3RBシリーズ 0.32 → 1.25 A
SIEMENS¥29,980税込¥32,9781個7日以内出荷TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2A。Ithasmanualorautomaticresetswitchfunctionality。IthasasizeS0。Itcanbemountedwithcontactormounting。Thetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminal。Duetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypes。Ithaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7286-09
サーマルリレー 3RBシリーズ 4 → 16 A
SIEMENS¥28,980税込¥31,8781個7日以内出荷The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658アズワン品番65-7292-41
サーマルリレー 3RBシリーズ 6 → 25 A
SIEMENS¥35,980税込¥39,5781個7日以内出荷The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a size S0。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660アズワン品番65-7292-58
サーマルリレー 3RBシリーズ 6 → 25 A
SIEMENS¥35,980税込¥39,5781個7日以内出荷The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a si仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7288-65
サーマルリレー 3RBシリーズ 12.5 → 50 A
SIEMENS¥79,980~税込¥87,978~1個7日以内出荷The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 50 A。It has manual or automatic reset switch functionality。It has a si仕様●モーター定格電流:12.5 → 50 A●コンタクトの定格電流:50 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
サーマルリレー 3RBシリーズ 50 → 200 A
SIEMENS¥119,800~税込¥131,780~1個7日以内出荷The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S6。It can be mounted with any type mounting as contactor mounting仕様●モーター定格電流:50 → 200 A●コンタクトの定格電流:200 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
サーマルリレー 3RBシリーズ 3 → 12 A
SIEMENS¥27,980税込¥30,7781個7日以内出荷The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri仕様●モーター定格電流:3 → 12 A●コンタクトの定格電流:12 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7289-45
サーマルリレー 3RBシリーズ 0.1 → 0.4 A
SIEMENS¥27,980税込¥30,7781個7日以内出荷The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri仕様●モーター定格電流:0.1 → 0.4 A●コンタクトの定格電流:400 mA●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7289-44
シーメンス 電磁接触器 220 → 264 V ac 8極
SIEMENS¥109,800税込¥120,7801個7日以内出荷TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuit。Ithasoperatingvoltageof220VAC。Thecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnology。Thetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminal。Duetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossible。ThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversions。Thedevicesareclimate-resistantandhaveahighcontactreliability。Itisapprovedforworldwideusee.g。IECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
シーメンス 電磁接触器 40 → 50 V ac 8極
SIEMENS¥22,980税込¥25,2781個7日以内出荷The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 42 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711アズワン品番65-7286-08
シーメンス 電磁接触器 220 → 264 V ac 10極
SIEMENS¥159,800税込¥175,7801個7日以内出荷The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 220 to 264 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714アズワン品番65-7291-56
端子台 スクリュー 8WH1000シリーズ 57A 1袋 50個入
SIEMENS¥17,980税込¥19,7781袋(50個)7日以内出荷Siemens Terminal ブロックは断面積 2.5 mm 2 で、動作電圧最大 800 V で動作します。Orange 仕上げの Terminal です。ねじ式端子 Terminal です 熱可塑樹脂素材 最低動作温度: -25 ℃ 最大動作温度: 55 ℃仕様●色:青●シリーズ:8WH1000●結線方法:スクリュー●ケーブルCSA:10mm2●定格電流:57A●コード番号:225-4706アズワン品番65-7602-55
産業用ソケット グレー 16A 1個
SIEMENS¥8,598税込¥9,4581個7日以内出荷The Siemens Socket Outlet works with an operating current ranges up to 16 A and has one number of socket。This socket outlet comes with Grey finishing or colour.IP20 international protection rating Thermoplastic仕様●定格電流:16A●IP保護等級:IP20●色:グレー●コード番号:230-2169アズワン品番65-7568-50
インバータモジュール SINAMICS IOP-2 G120
SIEMENS¥81,980税込¥90,1781個7日以内出荷SINAMICS G Intelligent Operator Panel IOP-2 ( SINAMICS G120 用)、G120P G110M、G110D、G120D、G120C ET 200PRO FC-2 言語設定:ドイツ語、英語、フランス語(イタリア語)、スペイン語(ポルトガル語)、オランダ語(スウェーデン語)、ロシア語、ポーランド語(トルコ語)、フィンランド語(中国語)、簡体字仕様●アクセサリタイプ:コントロールパネル●併用可能製品:G120●シリーズ:SINAMICS IOP-2アズワン品番65-7315-64
ロックナット Siemens ロックナット Ultrasonic Transmitter
SIEMENS¥4,398税込¥4,8381個7日以内出荷仕様アクセサリタイプ:Lock Nut●併用可能製品:Ultrasonic Transmitter
Verdrahtungsbaustein oben fur Schutzkomb
SIEMENS¥6,498税込¥7,1481個7日以内出荷上記の Seimens 配線モジュールは、S3-S3 の接触器の組み合わせで距離が 10 mm です。シンプル 効率性 Sirius モジュラシステムを常に最新仕様●アクセサリタイプ:配線モジュール上部●併用可能製品:接触器の組み合わせ S3-S3 、TOP 、接触器間のクリアランス 10 mm●範囲:3RA19●コード番号:211-5935アズワン品番65-7289-33
コンタクトブロック&ホルダ 5 ~ 500 V ねじターミナル
SIEMENS¥8,498税込¥9,3481個7日以内出荷。Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。3 モジュール用ホルダ、金属、1 NC、1 NC、ねじ止め Terminal仕様●ブロックのタイプ:コンタクトブロック●シリーズ:SIRIUS ACT●定格電圧:5 ... 500V●末端様式:ネジ●コード番号:193-2709アズワン品番65-7831-53
コンタクトブロック&ホルダ 5 ~ 500 V ねじターミナル
SIEMENS¥8,398税込¥9,2381個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。3 モジュール用ホルダ、金属、1 NO+1 NC、ねじ端子 Terminal仕様●ブロックのタイプ:コンタクトブロック●シリーズ:SIRIUS ACT●定格電圧:5 ... 500V●末端様式:ネジ●コード番号:193-2676アズワン品番65-7822-30
Neutral conductor/PE terminal through-t
SIEMENS¥8,998税込¥9,8981個7日以内出荷仕様●Siemens アース端子です。ニュートラル導体 PE Terminal を備えています。前面取り付けに使用され、定格電流は最大 16 A です。主電源及び緊急電源オフ●コード番号:203-1980アズワン品番65-7836-26
インターフェイスモジュール
SIEMENS¥70,980税込¥78,0781個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。AS インターフェイスモジュール、安全入力 x 2、ねじ止め Terminal 付き黒色 4 極コネクタ、及びフロントプレート取り付け用のスプリング式端子付き 4 極コネクタ仕様●種類:AS インターフェイスモジュール●シリーズ:SIRIUS ACT●コード番号:193-2726アズワン品番65-7831-50
凡例プレート 1袋 10個入
SIEMENS¥11,980~税込¥13,178~1袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
凡例プレート 1袋 10個入
SIEMENS¥11,980税込¥13,1781袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-3822アズワン品番65-7831-79
スイッチモジュール コンタクトブロック
SIEMENS¥5,998~税込¥6,598~1個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
コンタクトブロック 5 ~ 240 V ac/dc
SIEMENS¥11,980税込¥13,1781個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。仕様●ブロックのタイプ:コンタクトブロック●シリーズ:SIRIUS ACT●定格電流:6A●コード番号:193-4701アズワン品番65-7834-70
凡例プレート 1袋 10個入
SIEMENS¥12,980税込¥14,2781袋(10個)7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-2313アズワン品番65-7831-39
スイッチモジュール コンタクトブロック 24 → 240 V ac/dc ねじターミナル
SIEMENS¥11,980税込¥13,1781個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
スイッチモジュール コンタクトブロック ネジターミナル
SIEMENS¥19,980税込¥21,9781個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。仕様●シリーズ:SIRIUS ACT●照明の色:青●照明タイプ:LED●末端様式:ネジ●定格電流:20mA●LED含む:あり●コード番号:193-4705アズワン品番65-7834-11
スイッチモジュール コンタクトブロック 110 V ac ねじターミナル
SIEMENS¥10,980税込¥12,0781個7日以内出荷Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。仕様●シリーズ:SIRIUS ACT●定格電圧:110V ac●照明タイプ:LED●末端様式:ネジ●定格電流:20mA●LED含む:あり●コード番号:193-2304アズワン品番65-7830-95
凡例プレート 1袋 10個入
SIEMENS¥11,980~税込¥13,178~1袋(10個)7日以内出荷。Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
凡例プレート 1袋 10個入
SIEMENS¥12,980税込¥14,2781袋(10個)7日以内出荷。Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-2340アズワン品番65-7822-72
凡例プレート 1袋 10個入
SIEMENS¥11,980~税込¥13,178~1袋(10個)7日以内出荷。Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
凡例プレート 1袋 10個入
SIEMENS¥12,980~税込¥14,278~1袋(10個)7日以内出荷。Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
保護キャップ
SIEMENS¥3,298税込¥3,6281個7日以内出荷。Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。仕様●種類:密封可能キャップ●シリーズ:SIRIUS ACT●コード番号:193-4688アズワン品番65-7833-63
保護カラー
SIEMENS¥11,980税込¥13,1781個7日以内出荷。Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。仕様●種類:360 ° 保護カラー●シリーズ:SIRIUS ACT●コード番号:193-3729アズワン品番65-7817-36