カテゴリ

  • 制御機器(293)
  • 電気材料(5)
  • パソコン/周辺機器(1)
絞り込み
ブランド
  • SIEMENS
  • オカムラ(岡村製作所)(1,678)
  • テラモト(1,457)
  • 三菱ふそう(650)
  • RS PRO(636)
  • ホンダ(553)
  • エレコム(420)
  • TERADA(寺田電機製作所)(327)
  • テラオカ(ANEX)(242)
  • SPARKFUN(226)
  • メディアカバーマーケット(218)
  • 寺岡製作所(199)
  • TRACO POWER(185)
  • MAZDA(マツダ)(182)
  • 寺西化学(173)
  • トヨタ(168)
  • MARWI(150)
  • テラウチ(寺内製作所)(136)
  • 寺田ポンプ製作所(106)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「tera」の検索結果

299件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Mech. connector lateral interlocking fo 1袋 10個入 SIEMENS

    Mech. connector lateral interlocking fo 1袋 10個入

    SIEMENS
    16,980税込18,678
    1袋(10個)
    7日以内出荷
    Siemens 機械式コネクタは、コンタクタ用の側面インターロックを備えており、2 つのコネクタと 1 つの Anchor で構成されています。コンタクタのサイズは S0 です
    仕様●アクセサリタイプ:機械式コネクタ●併用可能製品:コンタクタ 3RT2.2●範囲:SIRIUSアズワン品番65-7342-28
  • 接触器リレー 補助接触器シリーズ 24 V dc SIEMENS

    接触器リレー 補助接触器シリーズ 24 V dc

    SIEMENS
    199,800税込219,780
    1個
    7日以内出荷
    The Siemens contactor relay mainly used for DC operation。It has 7 NO + 3 NC contact configuration.IP00 protection class -25℃ to +55℃ operating temperature range Screw type terminals used
    仕様●コンタクトの定格電流:10 A●制御電圧:24 V dc●範囲:補助接触器●取付方法:レール取り付け●コード番号:231-3567アズワン品番65-7303-98
  • 接触器リレー 補助接触器シリーズ 42 V ac、50 V ac SIEMENS

    接触器リレー 補助接触器シリーズ 42 V ac、50 V ac

    SIEMENS
    119,800税込131,780
    1個
    7日以内出荷
    The Siemens contactor relay mainly used for AC operation。It has 6 NO + 2 NC contact configuration.IP00 protection class -25℃ to +55℃ operating temperature range Screw type terminals used
    仕様●コンタクトの定格電流:10 A●制御電圧:42 V ac 、50 V ac●範囲:補助接触器●取付方法:レール取り付けアズワン品番65-7302-54
  • シーメンス 補助スイッチブロック 2 SIEMENS

    シーメンス 補助スイッチブロック 2

    SIEMENS
    54,980税込60,478
    1個
    7日以内出荷
    The Siemens auxiliary switch block mainly used for size 2 to 14 auxiliary switch block left or right.IP20 protection class -25℃ to +55℃ operating temperature range
    仕様●コンタクトの数:2●通常端子構成:1NC、1NO●取付方法:スナップ式●コード番号:231-3568アズワン品番65-7303-99
  • D-subコネクタ ケーブルマウント SIEMENS

    D-subコネクタ ケーブルマウント

    SIEMENS
    55,980税込61,578
    1個
    7日以内出荷
    The Siemens SIPLUS DP PROFIBUS connector M R available with PG 90℃able outlet.Screwed joint locking mechanism -40 to +70℃ operating temperature range
    仕様●接続方向:ストレート●実装タイプ:ケーブルマウント●取り付け用ハードウェア:ねじ●シリーズ:SIPLUS DP PROFIBUS●コード番号:231-3574アズワン品番65-7569-01
  • 接触器リレー カップリングリレーシリーズ 24 V dc SIEMENS

    接触器リレー カップリングリレーシリーズ 24 V dc

    SIEMENS
    31,980税込35,178
    1個
    7日以内出荷
    The Siemens coupling contactor relay with varistor plugged on has DC control supply voltage。It has 2 NO + 2 NC contact configuration.IP20 protection class -25℃ to +50℃ operating temperature range Screw type terminals used
    仕様●コンタクトの定格電流:10 A●制御電圧:24 V dc●範囲:カップリングリレー●取付方法:レール取り付けアズワン品番65-7304-84
  • サーマルリレー 3RBシリーズ 0.32 → 1.25 A SIEMENS

    サーマルリレー 3RBシリーズ 0.32 → 1.25 A

    SIEMENS
    36,980税込40,678
    1個
    7日以内出荷
    TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2A。Ithasmanualorautomaticresetswitchfunctionality。IthasasizeS0。Itcanbemountedwithcontactormounting。Thetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminal。Duetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypes。Ithaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
    仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7286-09
  • サーマルリレー 3RBシリーズ 4 → 16 A SIEMENS

    サーマルリレー 3RBシリーズ 4 → 16 A

    SIEMENS
    34,980税込38,478
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E
    仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658アズワン品番65-7292-41
  • サーマルリレー 3RBシリーズ 6 → 25 A SIEMENS

    サーマルリレー 3RBシリーズ 6 → 25 A

    SIEMENS
    45,980税込50,578
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a size S0。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E
    仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660アズワン品番65-7292-58
  • サーマルリレー 3RBシリーズ 6 → 25 A SIEMENS

    サーマルリレー 3RBシリーズ 6 → 25 A

    SIEMENS
    43,980税込48,378
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a si
    仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7288-65
  • サーマルリレー 3RBシリーズ 12.5 → 50 A SIEMENS

    サーマルリレー 3RBシリーズ 12.5 → 50 A

    SIEMENS
    91,980税込101,178
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 50 A。It has manual or automatic reset switch functionality。It has a si
    仕様●モーター定格電流:12.5 → 50 A●コンタクトの定格電流:50 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
  • サーマルリレー 3RBシリーズ 50 → 200 A SIEMENS

    サーマルリレー 3RBシリーズ 50 → 200 A

    SIEMENS
    149,800税込164,780
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S6。It can be mounted with any type mounting as contactor mounting
    仕様●モーター定格電流:50 → 200 A●コンタクトの定格電流:200 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
  • サーマルリレー 3RBシリーズ 3 → 12 A SIEMENS

    サーマルリレー 3RBシリーズ 3 → 12 A

    SIEMENS
    34,980税込38,478
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri
    仕様●モーター定格電流:3 → 12 A●コンタクトの定格電流:12 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7289-45
  • サーマルリレー 3RBシリーズ 0.1 → 0.4 A SIEMENS

    サーマルリレー 3RBシリーズ 0.1 → 0.4 A

    SIEMENS
    32,980税込36,278
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri
    仕様●モーター定格電流:0.1 → 0.4 A●コンタクトの定格電流:400 mA●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7289-44
  • シーメンス 電磁接触器 220 → 264 V ac 8極 SIEMENS

    シーメンス 電磁接触器 220 → 264 V ac 8極

    SIEMENS
    129,800税込142,780
    1個
    7日以内出荷
    TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuit。Ithasoperatingvoltageof220VAC。Thecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnology。Thetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminal。Duetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossible。ThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversions。Thedevicesareclimate-resistantandhaveahighcontactreliability。Itisapprovedforworldwideusee.g。IECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
    仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
  • シーメンス 電磁接触器 40 → 50 V ac 8極 SIEMENS

    シーメンス 電磁接触器 40 → 50 V ac 8極

    SIEMENS
    27,980税込30,778
    1個
    7日以内出荷
    The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 42 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
    仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711アズワン品番65-7286-08
  • シーメンス 電磁接触器 220 → 264 V ac 10極 SIEMENS

    シーメンス 電磁接触器 220 → 264 V ac 10極

    SIEMENS
    199,800税込219,780
    1個
    7日以内出荷
    The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 220 to 264 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
    仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714アズワン品番65-7291-56
  • 端子台 スクリュー 8WH1000シリーズ 57A 1袋 50個入 SIEMENS

    端子台 スクリュー 8WH1000シリーズ 57A 1袋 50個入

    SIEMENS
    20,980税込23,078
    1袋(50個)
    7日以内出荷
    Siemens Terminal ブロックは断面積 2.5 mm 2 で、動作電圧最大 800 V で動作します。Orange 仕上げの Terminal です。ねじ式端子 Terminal です 熱可塑樹脂素材 最低動作温度: -25 ℃ 最大動作温度: 55 ℃
    仕様●色:青●シリーズ:8WH1000●結線方法:スクリュー●ケーブルCSA:10mm2●定格電流:57A●コード番号:225-4706アズワン品番65-7602-55
  • 産業用ソケット グレー 16A 1個 SIEMENS

    産業用ソケット グレー 16A 1個

    SIEMENS
    9,998税込10,998
    1個
    7日以内出荷
    The Siemens Socket Outlet works with an operating current ranges up to 16 A and has one number of socket。This socket outlet comes with Grey finishing or colour.IP20 international protection rating Thermoplastic
    仕様●定格電流:16A●IP保護等級:IP20●色:グレー●コード番号:230-2169アズワン品番65-7568-50
  • インバータモジュール SINAMICS IOP-2 G120 SIEMENS

    インバータモジュール SINAMICS IOP-2 G120

    SIEMENS
    79,980税込87,978
    1個
    7日以内出荷
    SINAMICS G Intelligent Operator Panel IOP-2 ( SINAMICS G120 用)、G120P G110M、G110D、G120D、G120C ET 200PRO FC-2 言語設定:ドイツ語、英語、フランス語(イタリア語)、スペイン語(ポルトガル語)、オランダ語(スウェーデン語)、ロシア語、ポーランド語(トルコ語)、フィンランド語(中国語)、簡体字
    仕様●アクセサリタイプ:コントロールパネル●併用可能製品:G120●シリーズ:SINAMICS IOP-2アズワン品番65-7315-64
  • ロックナット Siemens ロックナット Ultrasonic Transmitter SIEMENS

    ロックナット Siemens ロックナット Ultrasonic Transmitter

    SIEMENS
    4,198税込4,618
    1個
    7日以内出荷
    仕様アクセサリタイプ:Lock Nut●併用可能製品:Ultrasonic Transmitter
  • Verdrahtungsbaustein oben fur Schutzkomb SIEMENS

    Verdrahtungsbaustein oben fur Schutzkomb

    SIEMENS
    7,498税込8,248
    1個
    7日以内出荷
    上記の Seimens 配線モジュールは、S3-S3 の接触器の組み合わせで距離が 10 mm です。シンプル 効率性 Sirius モジュラシステムを常に最新
    仕様●アクセサリタイプ:配線モジュール上部●併用可能製品:接触器の組み合わせ S3-S3 、TOP 、接触器間のクリアランス 10 mm●範囲:3RA19●コード番号:211-5935アズワン品番65-7289-33
  • コンタクトブロック&ホルダ 5 ~ 500 V ねじターミナル SIEMENS

    コンタクトブロック&ホルダ 5 ~ 500 V ねじターミナル

    SIEMENS
    9,998税込10,998
    1個
    7日以内出荷
    。Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。3 モジュール用ホルダ、金属、1 NC、1 NC、ねじ止め Terminal
    仕様●ブロックのタイプ:コンタクトブロック●シリーズ:SIRIUS ACT●定格電圧:5 ... 500V●末端様式:ネジ●コード番号:193-2709アズワン品番65-7831-53
  • コンタクトブロック&ホルダ 5 ~ 500 V ねじターミナル SIEMENS

    コンタクトブロック&ホルダ 5 ~ 500 V ねじターミナル

    SIEMENS
    9,998税込10,998
    1個
    7日以内出荷
    Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。3 モジュール用ホルダ、金属、1 NO+1 NC、ねじ端子 Terminal
    仕様●ブロックのタイプ:コンタクトブロック●シリーズ:SIRIUS ACT●定格電圧:5 ... 500V●末端様式:ネジ●コード番号:193-2676アズワン品番65-7822-30
  • Neutral conductor/PE terminal through-t SIEMENS

    Neutral conductor/PE terminal through-t

    SIEMENS
    10,980税込12,078
    1個
    7日以内出荷
    仕様●Siemens アース端子です。ニュートラル導体 PE Terminal を備えています。前面取り付けに使用され、定格電流は最大 16 A です。主電源及び緊急電源オフ●コード番号:203-1980アズワン品番65-7836-26
  • インターフェイスモジュール SIEMENS

    インターフェイスモジュール

    SIEMENS
    84,980税込93,478
    1個
    7日以内出荷
    Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。AS インターフェイスモジュール、安全入力 x 2、ねじ止め Terminal 付き黒色 4 極コネクタ、及びフロントプレート取り付け用のスプリング式端子付き 4 極コネクタ
    仕様●種類:AS インターフェイスモジュール●シリーズ:SIRIUS ACT●コード番号:193-2726アズワン品番65-7831-50
  • 凡例プレート 1袋 10個入 SIEMENS

    凡例プレート 1袋 10個入

    SIEMENS
    14,980税込16,478
    1袋(10個)
    7日以内出荷
    Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
  • 凡例プレート 1袋 10個入 SIEMENS

    凡例プレート 1袋 10個入

    SIEMENS
    14,980税込16,478
    1袋(10個)
    7日以内出荷
    Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
    仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-3822アズワン品番65-7831-79
  • スイッチモジュール コンタクトブロック SIEMENS

    スイッチモジュール コンタクトブロック

    SIEMENS
    6,998税込7,698
    1個
    7日以内出荷
    Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
  • コンタクトブロック 5 ~ 240 V ac/dc SIEMENS

    コンタクトブロック 5 ~ 240 V ac/dc

    SIEMENS
    14,980税込16,478
    1個
    7日以内出荷
    Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
    仕様●ブロックのタイプ:コンタクトブロック●シリーズ:SIRIUS ACT●定格電流:6A●コード番号:193-4701アズワン品番65-7834-70
  • 凡例プレート 1袋 10個入 SIEMENS

    凡例プレート 1袋 10個入

    SIEMENS
    15,980税込17,578
    1袋(10個)
    7日以内出荷
    Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
    仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-2313アズワン品番65-7831-39
  • スイッチモジュール コンタクトブロック 24 → 240 V ac/dc ねじターミナル SIEMENS

    スイッチモジュール コンタクトブロック 24 → 240 V ac/dc ねじターミナル

    SIEMENS
    13,980税込15,378
    1個
    7日以内出荷
    Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
  • スイッチモジュール コンタクトブロック ネジターミナル SIEMENS

    スイッチモジュール コンタクトブロック ネジターミナル

    SIEMENS
    22,980税込25,278
    1個
    7日以内出荷
    Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
    仕様●シリーズ:SIRIUS ACT●照明の色:青●照明タイプ:LED●末端様式:ネジ●定格電流:20mA●LED含む:あり●コード番号:193-4705アズワン品番65-7834-11
  • スイッチモジュール コンタクトブロック 110 V ac ねじターミナル SIEMENS

    スイッチモジュール コンタクトブロック 110 V ac ねじターミナル

    SIEMENS
    12,980税込14,278
    1個
    7日以内出荷
    Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
    仕様●シリーズ:SIRIUS ACT●定格電圧:110V ac●照明タイプ:LED●末端様式:ネジ●定格電流:20mA●LED含む:あり●コード番号:193-2304アズワン品番65-7830-95
  • 凡例プレート 1袋 10個入 SIEMENS

    凡例プレート 1袋 10個入

    SIEMENS
    14,980税込16,478
    1袋(10個)
    7日以内出荷
    。Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
  • 凡例プレート 1袋 10個入 SIEMENS

    凡例プレート 1袋 10個入

    SIEMENS
    14,980税込16,478
    1袋(10個)
    7日以内出荷
    。Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
    仕様●種類:ラベルプレート●シリーズ:SIRIUS ACT●コード番号:193-2340アズワン品番65-7822-72
  • 凡例プレート 1袋 10個入 SIEMENS

    凡例プレート 1袋 10個入

    SIEMENS
    13,980税込15,378
    1袋(10個)
    7日以内出荷
    。Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
  • 凡例プレート 1袋 10個入 SIEMENS

    凡例プレート 1袋 10個入

    SIEMENS
    15,980税込17,578
    1袋(10個)
    7日以内出荷
    。Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
  • 保護キャップ SIEMENS

    保護キャップ

    SIEMENS
    3,998税込4,398
    1個
    7日以内出荷
    。Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
    仕様●種類:密封可能キャップ●シリーズ:SIRIUS ACT●コード番号:193-4688アズワン品番65-7833-63
  • 保護カラー SIEMENS

    保護カラー

    SIEMENS
    13,980税込15,378
    1個
    7日以内出荷
    。Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
    仕様●種類:360 ° 保護カラー●シリーズ:SIRIUS ACT●コード番号:193-3729アズワン品番65-7817-36