カテゴリ

  • 制御機器(11)
絞り込み
ブランド
  • SIEMENS
  • SPARKFUN(63)
  • RS PRO(57)
  • オムロンヘルスケア(15)
  • KOA(13)
  • VISHAY(13)
  • omron(オムロン)(6)
  • AMPHENOL(6)
  • DELTRON(5)
  • GATOR Case(5)
  • ダイヘン(4)
  • IDEC(和泉電気)(3)
  • INFINEON(3)
  • シュナイダーエレクトリック(3)
  • JAE(日本航空電子工業)(2)
  • フエニックス・コンタクト(2)
  • DEUTSCH(2)
  • SKF(日本エスケイエフ)(1)
  • 日東工器(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「toresen」の検索結果

11件中 111
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • シーメンス 電磁接触器 220 → 264 V ac 8極 SIEMENS

    シーメンス 電磁接触器 220 → 264 V ac 8極

    SIEMENS
    129,800税込142,780
    1個
    7日以内出荷
    TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuit。Ithasoperatingvoltageof220VAC。Thecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnology。Thetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminal。Duetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossible。ThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversions。Thedevicesareclimate-resistantandhaveahighcontactreliability。Itisapprovedforworldwideusee.g。IECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
    仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
  • 接触器リレー SIRIUSシリーズ 24 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 24 Vdc

    SIEMENS
    42,980税込47,278
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is up to 24 V DC。It has captive auxiliary switch for SUVA application。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contacto
    仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 7NOアズワン品番65-7289-46
  • 接触器リレー SIRIUSシリーズ 110 Vac SIEMENS

    接触器リレー SIRIUSシリーズ 110 Vac

    SIEMENS
    37,980税込41,778
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is up to 120 V AC。It has a size S00。The type of electrical connection for auxiliary contact is through screw-type terminal。The contactor relays have standard-compliant terminal designations
    仕様●コンタクトの定格電流:3 A●制御電圧:110 Vac●範囲:SIRIUS●通常端子構成:2NC + 6NOアズワン品番65-7285-96
  • シーメンス 電磁接触器 110 → 132 V ac 8極 SIEMENS

    シーメンス 電磁接触器 110 → 132 V ac 8極

    SIEMENS
    119,800税込131,780
    1個
    7日以内出荷
    The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 110 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit
    仕様●コイル電圧:110 → 132 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-48
  • 接触器リレー SIRIUSシリーズ 24 →34 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 24 →34 Vdc

    SIEMENS
    43,980税込48,378
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a contactor relay used for railway。The operating voltage is 24 to 34 V DC。The design of the surge suppressor is with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal desi
    仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:2NC + 2NOアズワン品番65-7285-82
  • サーマルリレー 3RBシリーズ 0.32 → 1.25 A SIEMENS

    サーマルリレー 3RBシリーズ 0.32 → 1.25 A

    SIEMENS
    36,980税込40,678
    1個
    7日以内出荷
    TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2A。Ithasmanualorautomaticresetswitchfunctionality。IthasasizeS0。Itcanbemountedwithcontactormounting。Thetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminal。Duetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypes。Ithaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
    仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7286-09
  • 接触器リレー SIRIUSシリーズ 24 →34 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 24 →34 Vdc

    SIEMENS
    23,980税込26,378
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type te
    仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:4NOアズワン品番65-7285-87
  • シーメンス 電磁接触器 40 → 50 V ac 8極 SIEMENS

    シーメンス 電磁接触器 40 → 50 V ac 8極

    SIEMENS
    27,980税込30,778
    1個
    7日以内出荷
    The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 42 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
    仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711アズワン品番65-7286-08
  • シーメンス 電磁接触器 220 → 264 V ac 10極 SIEMENS

    シーメンス 電磁接触器 220 → 264 V ac 10極

    SIEMENS
    199,800税込219,780
    1個
    7日以内出荷
    The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 220 to 264 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
    仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714アズワン品番65-7291-56
  • 接触器リレー SIRIUSシリーズ 24 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 24 Vdc

    SIEMENS
    32,980税込36,278
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of the surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
    仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86
  • 接触器リレー SIRIUSシリーズ 72 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 72 Vdc

    SIEMENS
    49,980税込54,978
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is from 72 to 125 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
    仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88