カテゴリ
- 制御機器(9)
絞り込み
ブランド
- SIEMENS
- SPARKFUN(41)
- ワゴジャパン(32)
- RS PRO(23)
- ジーエルサイエンス(17)
- HP(日本ヒューレット・パッカード)(15)
- シュナイダーエレクトリック(14)
- SKF(日本エスケイエフ)(7)
- 富士フイルム(7)
- MICROCHIP(4)
- MARWI(4)
- LUMBERG(3)
- SICK(3)
- Festo(3)
- シシド静電気(2)
- Seeed Studio(2)
- メディアカバーマーケット(2)
- Altrider (アルトライダー)(2)
- WINSTAR(2)
- ブランドをもっと見る
「winsta」の検索結果

接触器リレー カップリングリレーシリーズ 24 V dc
SIEMENS¥26,980税込¥29,6781個7日以内出荷The Siemens coupling contactor relay with varistor plugged on has DC control supply voltage。It has 2 NO + 2 NC contact configuration.IP20 protection class -25℃ to +50℃ operating temperature range Screw type terminals used仕様●コンタクトの定格電流:10 A●制御電圧:24 V dc●範囲:カップリングリレー●取付方法:レール取り付けアズワン品番65-7304-84
サーマルリレー 3RBシリーズ 6 → 25 A
SIEMENS¥35,980税込¥39,5781個7日以内出荷The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a si仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7288-65
サーマルリレー 3RBシリーズ 12.5 → 50 A
SIEMENS¥79,980~税込¥87,978~1個7日以内出荷The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 50 A。It has manual or automatic reset switch functionality。It has a si仕様●モーター定格電流:12.5 → 50 A●コンタクトの定格電流:50 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
サーマルリレー 3RBシリーズ 50 → 200 A
SIEMENS¥119,800~税込¥131,780~1個7日以内出荷The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S6。It can be mounted with any type mounting as contactor mounting仕様●モーター定格電流:50 → 200 A●コンタクトの定格電流:200 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
サーマルリレー 3RBシリーズ 3 → 12 A
SIEMENS¥27,980税込¥30,7781個7日以内出荷The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri仕様●モーター定格電流:3 → 12 A●コンタクトの定格電流:12 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7289-45
サーマルリレー 3RBシリーズ 0.1 → 0.4 A
SIEMENS¥27,980税込¥30,7781個7日以内出荷The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri仕様●モーター定格電流:0.1 → 0.4 A●コンタクトの定格電流:400 mA●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7289-44
サーマルリレー 3RBシリーズ 0.32 → 1.25 A
SIEMENS¥29,980税込¥32,9781個7日以内出荷TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2A。Ithasmanualorautomaticresetswitchfunctionality。IthasasizeS0。Itcanbemountedwithcontactormounting。Thetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminal。Duetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypes。Ithaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7286-09
サーマルリレー 3RBシリーズ 4 → 16 A
SIEMENS¥28,980税込¥31,8781個7日以内出荷The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658アズワン品番65-7292-41
サーマルリレー 3RBシリーズ 6 → 25 A
SIEMENS¥35,980税込¥39,5781個7日以内出荷The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a size S0。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660アズワン品番65-7292-58