カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • STMicro
  • AirTAC(1)
  • AMPHENOL(26)
  • BALLUFF(1)
  • BRIDGESTONE(ブリヂストン)(1)
  • BROADCOM(1)
  • HIOKI(日置電機)(4)
  • iFi Audio(アイファイオーディオ)(2)
  • IMV(1)
  • OWON(オウオン)(1)
  • WALTHER(4)
  • アミッタリ(2)
  • イメージニクス(1)
  • クリエイティブメディア(2)
  • ダイヤトレンド(1)
  • テルトニカ・ネットワークス(1)
  • マサル工業(1)
  • ユーアールディ(1)
  • 日研工作所(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「16rms」の検索結果

1件中 1~1件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • STマイクロ,  トライアック, 16A, 3-Pin D2PAK STMicro

    STマイクロ, トライアック, 16A, 3-Pin D2PAK

    STMicro
    ¥1,798税込¥1,978
    1袋(5個)
    8日以内出荷
    仕様●定格平均オン電流 : 16A●実装タイプ : 表面実装●パッケージタイプ : D2PAK●サージ電流レーティング : 168A●ピン数 : 3●繰返しピーク順方向抑止電圧 : 600V●最大保持電流 : 35mA●寸法 : 10.28×9.35×4.37mm●長さ : 10.28mm●幅 : 9.35mm●高さ : 4.37mm●動作温度 Min : -40 ℃●Available in through-hole or surface mount packages, the T1635H and T1650H Triac series are suitable for general purpose mains power ac switching. By using an internal ceramic pad, the T16xxH-6I provides voltage insulation (rated at 2500 V rms).Medium current Triac 150 ℃ max. Tjturn-off commutation Low thermal resistance with clip bonding Very high 3 quadrants commutation capability Applications Especially designed to operate in high power density or universal motor applications such as vacuum cleaner and washing machine drum motor, these 16 A Triacs provide a very high switching capability up to junction temperatures of 150 ℃ The heatsink can be reduced, compared to traditional Triacs, according to the high performance at given junction temperaturesRoHS指令(10物質対応)対応