カテゴリ
- 制御機器(4)
絞り込み
ブランド
- STMicro
- SMC(238)
- CKD(52)
- VISHAY(20)
- MAZDA(マツダ)(10)
- omron(オムロン)(8)
- RS PRO(4)
- KSフィルター(3)
- Texas Instruments(3)
- NBK(鍋屋バイテック会社)(2)
- 三菱電機(2)
- UNION(ユニオン産業)(2)
- Vesrah(2)
- 共立電子産業(2)
- INFINEON(2)
- SIEMENS(2)
- HIKVISION(ハイクビジョン)(2)
- シュナイダーエレクトリック(2)
- M5Stack(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(4)
「d3v-16」の検索結果
特価

STMicroelectronics Nチャンネル IGBT 420 V 30 A, 3-Pin D2PAK (TO-263) シングル
STMicro¥259,800税込¥285,7801セット(1000個)7日以内出荷仕様●最大連続コレクタ電流 : 30 A●最大コレクタ- エミッタ間電圧 : 420 V●最大ゲート-エミッタ間電圧 : 16V●最大パワー消費 : 150 W●パッケージタイプ : D2PAK (TO-263)●実装タイプ : 表面実装●チャンネルタイプ : N●ピン数 : 3●スイッチングスピード : 1MHz●トランジスタ構成 : シングル●寸法 : 10.4×9.35×4.6mm●動作温度 Min : -55 ℃●IGBTディスクリート、STMicroelectronicsRoHS指令(10物質対応)対応
STマイクロ, トライアック, 16A, 3-Pin D2PAK
STMicro¥1,798税込¥1,9781袋(5個)7日以内出荷仕様●定格平均オン電流 : 16A●実装タイプ : 表面実装●パッケージタイプ : D2PAK●サージ電流レーティング : 168A●ピン数 : 3●繰返しピーク順方向抑止電圧 : 600V●最大保持電流 : 35mA●寸法 : 10.28×9.35×4.37mm●長さ : 10.28mm●幅 : 9.35mm●高さ : 4.37mm●動作温度 Min : -40 ℃●Available in through-hole or surface mount packages, the T1635H and T1650H Triac series are suitable for general purpose mains power ac switching. By using an internal ceramic pad, the T16xxH-6I provides voltage insulation (rated at 2500 V rms).Medium current Triac 150 ℃ max. Tjturn-off commutation Low thermal resistance with clip bonding Very high 3 quadrants commutation capability Applications Especially designed to operate in high power density or universal motor applications such as vacuum cleaner and washing machine drum motor, these 16 A Triacs provide a very high switching capability up to junction temperatures of 150 ℃ The heatsink can be reduced, compared to traditional Triacs, according to the high performance at given junction temperaturesRoHS指令(10物質対応)対応