カテゴリ
- 制御機器(76)
絞り込み
ブランド
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
- モノタロウ(4)
- YAGEO(201)
- Panasonic(パナソニック)(162)
- RS PRO(161)
- ホンダ(135)
- サンエス(72)
- AFAM(アファム)(69)
- KOA(36)
- EKチェーン(28)
- brembo(28)
- トヨタ(19)
- WURTH ELEKTRONIK(18)
- KINGBRIGHT(17)
- エスコ(16)
- YOKOHAMA(横浜ゴム)(16)
- Kawasaki(15)
- VISHAY(15)
- HARWIN(12)
- メディアカバーマーケット(12)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(47)

TE Connectivity SMDレジスタ, 120Ω, 2512 (6432M), 2W 3521120RFT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥459税込¥5051袋(10個)翌々日出荷シリーズ3521定格電力(W)2抵抗(Ω)120許容差±1%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±100最大動作温度(℃)155最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 120Ω, 2512 (6432M), 1W 3520120RJT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥109税込¥1201袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)120許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±200最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 120kΩ, 2512 (6432M), 3W 3522120KFT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥799税込¥8791袋(10個)7日以内出荷シリーズ3522抵抗(kΩ)120定格電力(W)3許容差±1%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜最大動作温度(℃)155最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 200Ω, 2512 (6432M), 2W 3521200RFT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥429税込¥4721袋(10個)翌々日出荷シリーズ3521定格電力(W)2抵抗(Ω)200許容差±1%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±100最大動作温度(℃)155最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 12Ω, 2512 (6432M), 1W 352012RJT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥189税込¥2081袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)12許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±200最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 220Ω, 2512 (6432M), 1W 3520220RJT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥109税込¥1201袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)220許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±200最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 6.8Ω, 2512 (6432M), 1W 35206R8JT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥129税込¥1421袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)6.8許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±350最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 33Ω, 2512 (6432M), 1W 352033RJT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥159税込¥1751袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)33許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±200最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 22Ω, 2512 (6432M), 1W 352022RJT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥199税込¥2191袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)22許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±200最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 39Ω, 2512 (6432M), 1W 352039RJT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥139税込¥1531袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)39許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±200最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 3.3Ω, 2512 (6432M), 1W 35203R3JT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥129税込¥1421袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)3.3許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±350最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 2.2Ω, 2512 (6432M), 1W 35202R2JT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥149税込¥1641袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)2.2許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±350最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 82Ω, 2512 (6432M), 1W 352082RJT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥129税込¥1421袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)82許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±200最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 4.7Ω, 2512 (6432M), 1W 35204R7JT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥139税込¥1531袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)4.7許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±350最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 18Ω, 2512 (6432M), 1W 352018RJT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥99税込¥1091袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)18許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±200最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 100Ω, 2512 (6432M), 1W 3520100RJT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥169税込¥1861袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)100許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±200最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 560Ω, 2512 (6432M), 1W 3520560RJT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥119税込¥1311袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)560許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±200最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 270Ω, 2512 (6432M), 1W 3520270RJT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥159税込¥1751袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)270許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±200最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 470Ω, 2512 (6432M), 1W 3520470RJT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥169税込¥1861袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)470許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±200最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 47Ω, 2512 (6432M), 1W 352047RJT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥189税込¥2081袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)47許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±200最大動作温度(℃)125最小動作温度(℃)-55
TE Connectivity SMDレジスタ, 27Ω, 2512 (6432M), 1W 352027RJT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥189税込¥2081袋(10個)翌々日出荷シリーズ3520定格電力(W)1抵抗(Ω)27許容差±5%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±200最大動作温度(℃)125最小動作温度(℃)-55
SMDレジスタ 49.9Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥1,998税込¥2,1981セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7051-15
TE Connectivity SMDレジスタ, 20Ω, 2512 (6432M), 2W 352120RFT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥629税込¥6921袋(10個)7日以内出荷シリーズ3521定格電力(W)2抵抗(Ω)20許容差±1%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±100最大動作温度(℃)155最小動作温度(℃)-55
TE Connectivity 3-520125-2 スペードコネクタ
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥26,980税込¥29,6781袋(1000個)7日以内出荷サイズ【タブ】4.75×0.81タイプレセプタクルシリーズUltra-Fast .187適合電線(mm2)【最大】2絶縁体ナイロン66絶縁種別絶縁全長(inch)0.855材質(コンタクト)真鍮適合電線サイズ【最小】16AWGRoHS指令(10物質対応)対応結線方法圧着表面処理(コンタクト)錫
TE Connectivity SMDレジスタ, 220Ω, 2512 (6432M), 2W 3521220RFT
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥469税込¥5161袋(10個)7日以内出荷シリーズ3521定格電力(W)2抵抗(Ω)220許容差±1%RoHS指令(10物質対応)対応パッケージ/ケース2512 (6432M)テクノロジー厚膜温度係数(ppm/℃)±100最大動作温度(℃)155最小動作温度(℃)-55
SMDレジスタ 121kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥3,198税込¥3,5181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:121kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-56
SMDレジスタ 47kΩ 0805 2012M 0.125W 1セット 5000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥5,898税込¥6,4881セット(5000個)7日以内出荷TE Connectivity CRG0805シリーズSMD固定抵抗器。CRG0805 SMD 固定式抵抗器 は、TE Connectivity CRG シリーズに属する製品です。これらはすべて、業界標準の0805パッケージに収容されています。CRG0805デバイスは、1 Ω → 10 MΩの範囲で、許容差が1 %及び5 %となっています。0 Ωリンクも含まれます。 タイプCRG0805厚膜抵抗器は、コンパクトなパッケー仕様●入数:1リール(5000個入り)●抵抗:47kΩ●テクノロジー:厚膜●パッケージ/ケース:0805 (2012M)●許容差:±1%●定格電力:0.125W●温度係数:±100ppm/℃●シリーズ:CRG●動作温度 Min:-55℃●動作温度 Max:+125℃アズワン品番65-7087-94
SMDレジスタ 470Ω 0805 2012M 0.125W 1セット 5000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥5,898税込¥6,4881セット(5000個)7日以内出荷TE Connectivity CRG0805シリーズSMD固定抵抗器。CRG0805 SMD 固定式抵抗器 は、TE Connectivity CRG シリーズに属する製品です。これらはすべて、業界標準の0805パッケージに収容されています。CRG0805デバイスは、1 Ω → 10 MΩの範囲で、許容差が1 %及び5 %となっています。0 Ωリンクも含まれます。 タイプCRG0805厚膜抵抗器は、コンパクトなパッケー仕様●入数:1リール(5000個入り)●抵抗:470Ω●テクノロジー:厚膜●パッケージ/ケース:0805 (2012M)●許容差:±1%●定格電力:0.125W●温度係数:±100ppm/℃●シリーズ:CRG●動作温度 Min:-55℃●動作温度 Max:+125℃アズワン品番65-7091-79
SMDレジスタ 220Ω 0805 2012M 0.125W 1セット 5000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥5,898税込¥6,4881セット(5000個)7日以内出荷TE Connectivity CRG0805シリーズSMD固定抵抗器。CRG0805 SMD 固定式抵抗器 は、TE Connectivity CRG シリーズに属する製品です。これらはすべて、業界標準の0805パッケージに収容されています。CRG0805デバイスは、1 Ω → 10 MΩの範囲で、許容差が1 %及び5 %となっています。0 Ωリンクも含まれます。 タイプCRG0805厚膜抵抗器は、コンパクトなパッケー仕様●入数:1リール(5000個入り)●抵抗:220Ω●テクノロジー:厚膜●パッケージ/ケース:0805 (2012M)●許容差:±1%●定格電力:0.125W●温度係数:±100ppm/℃●シリーズ:CRG●動作温度 Min:-55℃●動作温度 Max:+125℃アズワン品番65-7091-76
SMDレジスタ 4.7kΩ 0805 2012M 0.125W 1セット 5000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥5,898税込¥6,4881セット(5000個)7日以内出荷TE Connectivity CRG0805シリーズSMD固定抵抗器。CRG0805 SMD 固定式抵抗器 は、TE Connectivity CRG シリーズに属する製品です。これらはすべて、業界標準の0805パッケージに収容されています。CRG0805デバイスは、1 Ω → 10 MΩの範囲で、許容差が1 %及び5 %となっています。0 Ωリンクも含まれます。 タイプCRG0805厚膜抵抗器は、コンパクトなパッケー仕様●入数:1リール(5000個入り)●抵抗:4.7kΩ●テクノロジー:厚膜●パッケージ/ケース:0805 (2012M)●許容差:±1%●定格電力:0.125W●温度係数:±100ppm/℃●シリーズ:CRG●動作温度 Min:-55℃●動作温度 Max:+125℃アズワン品番65-6958-79
SMDレジスタ 220kΩ 0805 2012M 0.125W 1セット 5000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥5,898税込¥6,4881セット(5000個)7日以内出荷TE Connectivity CRG0805シリーズSMD固定抵抗器。CRG0805 SMD 固定式抵抗器 は、TE Connectivity CRG シリーズに属する製品です。これらはすべて、業界標準の0805パッケージに収容されています。CRG0805デバイスは、1 Ω → 10 MΩの範囲で、許容差が1 %及び5 %となっています。0 Ωリンクも含まれます。 タイプCRG0805厚膜抵抗器は、コンパクトなパッケー仕様●入数:1リール(5000個入り)●抵抗:220kΩ●テクノロジー:厚膜●パッケージ/ケース:0805 (2012M)●許容差:±1%●定格電力:0.125W●温度係数:±100ppm/℃●シリーズ:CRG●動作温度 Min:-55℃●動作温度 Max:+125℃アズワン品番65-7088-50
SMDレジスタ 15kΩ 0805 2012M 0.125W 1セット 5000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥4,798税込¥5,2781セット(5000個)7日以内出荷TE Connectivity CRG0805シリーズSMD固定抵抗器。CRG0805 SMD 固定式抵抗器 は、TE Connectivity CRG シリーズに属する製品です。これらはすべて、業界標準の0805パッケージに収容されています。CRG0805デバイスは、1 Ω → 10 MΩの範囲で、許容差が1 %及び5 %となっています。0 Ωリンクも含まれます。 タイプCRG0805厚膜抵抗器は、コンパクトなパッケー仕様●入数:1リール(5000個入り)●抵抗:15kΩ●テクノロジー:厚膜●パッケージ/ケース:0805 (2012M)●許容差:±1%●定格電力:0.125W●温度係数:±100ppm/℃●シリーズ:CRG●動作温度 Min:-55℃●動作温度 Max:+125℃アズワン品番65-7088-95
SMDレジスタ 20Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,898税込¥3,1881セット(25個)7日以内出荷仕様●入数:1テープ(25個入り)●抵抗:20Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7035-07
SMDレジスタ 1kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,898税込¥3,1881セット(25個)7日以内出荷仕様●入数:1テープ(25個入り)●抵抗:1kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7043-91
SMDレジスタ 2kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥1,998税込¥2,1981セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:2kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6918-42
SMDレジスタ 150Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:150Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6926-60
SMDレジスタ 3.3kΩ 0805 2012M 0.125W 1セット 5000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥5,898税込¥6,4881セット(5000個)7日以内出荷TE Connectivity CRG0805シリーズSMD固定抵抗器。CRG0805 SMD 固定式抵抗器 は、TE Connectivity CRG シリーズに属する製品です。これらはすべて、業界標準の0805パッケージに収容されています。CRG0805デバイスは、1 Ω → 10 MΩの範囲で、許容差が1 %及び5 %となっています。0 Ωリンクも含まれます。 タイプCRG0805厚膜抵抗器は、コンパクトなパッケー仕様●入数:1リール(5000個入り)●抵抗:3.3kΩ●テクノロジー:厚膜●パッケージ/ケース:0805 (2012M)●許容差:±1%●定格電力:0.125W●温度係数:±100ppm/℃●シリーズ:CRG●動作温度 Min:-55℃●動作温度 Max:+125℃アズワン品番65-7088-19
SMDレジスタ 20kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,898税込¥3,1881セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:20kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7036-66
SMDレジスタ 100Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,998税込¥3,2981セット(25個)7日以内出荷仕様●入数:1テープ(25個入り)●抵抗:100Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7156-76
SMDレジスタ 10kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥3,398税込¥3,7381セット(25個)7日以内出荷仕様●入数:1テープ(25個入り)●抵抗:10kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7035-06