カテゴリ

  • 制御機器(41)
絞り込み
ブランド
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
  • 前澤給装工業(11)
  • 十川ゴム(4)
  • CKD(8)
  • リビラック(3)
  • ニックス(1)
  • タンガロイ(3)
  • (73)
  • ホンダ(60)
  • NAC(長堀工業)(60)
  • Merck(メルクミリポア)(35)
  • MICROCHIP(34)
  • メディアカバーマーケット(33)
  • SPARKFUN(29)
  • RS PRO(26)
  • エレコム(22)
  • シュナイダーエレクトリック(22)
  • 三菱ふそう(20)
  • アリート(ariete)(20)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「cch」の検索結果

関連キーワード
41件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • SMDレジスタ 49.9Ω 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 49.9Ω 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    1,998税込2,198
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7051-15
  • SMDレジスタ 82.5Ω 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 82.5Ω 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,498税込2,748
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:82.5Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7044-67
  • SMDレジスタ 348kΩ 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 348kΩ 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,598税込2,858
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:348kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-75
  • SMDレジスタ 332kΩ 1206 3216M 0.4W 1セット 1000個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 332kΩ 1206 3216M 0.4W 1セット 1000個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    86,980税込95,678
    1セット(1000個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1リール(1000個入り)●抵抗:332kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7036-05
  • SMDレジスタ 2kΩ 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 2kΩ 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    1,998税込2,198
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:2kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6918-42
  • SMDレジスタ 22.1kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 22.1kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:22.1kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-37
  • SMDレジスタ 1kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 1kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,398税込2,638
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:1kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-93
  • SMDレジスタ 10Ω 1206 3216M 0.4W 1セット 1000個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 10Ω 1206 3216M 0.4W 1セット 1000個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    97,980税込107,778
    1セット(1000個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1リール(1000個入り)●抵抗:10Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7048-62
  • SMDレジスタ 100kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 100kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,498税込2,748
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:100kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7038-34
  • SMDレジスタ 100kΩ 0603 1608M 0.15W 1セット 250個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 100kΩ 0603 1608M 0.15W 1セット 250個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    12,980税込14,278
    1セット(250個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1リール(250個入り)●抵抗:100kΩ●テクノロジー:薄膜●パッケージ/ケース:0603 (1608M)●許容差:±0.1%●定格電力:0.15W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-67
  • SMDレジスタ 1.33kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 1.33kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:1.33kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6925-62
  • SMDレジスタ 59kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 59kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:59kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7090-60
  • SMDレジスタ 49.9Ω 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 49.9Ω 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-83
  • SMDレジスタ 49.9kΩ 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 49.9kΩ 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    1,998税込2,198
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:49.9kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6918-40
  • SMDレジスタ 4.75kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 4.75kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,398税込2,638
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:4.75kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6921-40
  • SMDレジスタ 33.2kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 33.2kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,398税込2,638
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:33.2kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6925-15
  • SMDレジスタ 210Ω 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 210Ω 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:210Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7046-59
  • SMDレジスタ 20kΩ 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 20kΩ 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,598税込2,858
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:20kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7036-66
  • SMDレジスタ 1MΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 1MΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,398税込2,638
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:1MΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7039-05
  • SMDレジスタ 15Ω 1206 3216M 0.4W 1セット 1000個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 15Ω 1206 3216M 0.4W 1セット 1000個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    94,980税込104,478
    1セット(1000個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1リール(1000個入り)●抵抗:15Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7082-68
  • SMDレジスタ 681kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 681kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,398税込2,638
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:681kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7048-63
  • SMDレジスタ 6.81kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 6.81kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,598税込2,858
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:6.81kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7048-98
  • SMDレジスタ 475Ω 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 475Ω 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:475Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6947-48
  • SMDレジスタ 4.99kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 4.99kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:4.99kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-57
  • SMDレジスタ 33.2Ω 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 33.2Ω 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,598税込2,858
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:33.2Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7086-01
  • SMDレジスタ 24.9Ω 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 24.9Ω 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,298税込2,528
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:24.9Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-90
  • SMDレジスタ 210kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 210kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    3,298税込3,628
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:210kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6921-42
  • SMDレジスタ 20Ω 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 20Ω 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    3,398税込3,738
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:20Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7041-81
  • SMDレジスタ 200kΩ 0805 2012M 0.2W 1セット 1000個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 200kΩ 0805 2012M 0.2W 1セット 1000個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    84,980税込93,478
    1セット(1000個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1リール(1000個入り)●抵抗:200kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6921-89
  • SMDレジスタ 121kΩ 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 121kΩ 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,998税込3,298
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:121kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-56
  • SMDレジスタ 11Ω 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 11Ω 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,098税込2,308
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:11Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6926-02
  • SMDレジスタ 10kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 10kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,598税込2,858
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:10kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-48
  • SMDレジスタ 1.5kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 1.5kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:1.5kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7043-05
  • SMDレジスタ 30.1Ω 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 30.1Ω 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:30.1Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7045-38
  • SMDレジスタ 2kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 2kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,298税込2,528
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:2kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7045-93
  • SMDレジスタ 150Ω 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 150Ω 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,098税込2,308
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:150Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6926-60
  • SMDレジスタ 150kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 150kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:150kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7082-69
  • SMDレジスタ 100Ω 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 100Ω 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,598税込2,858
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:100Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7034-62
  • SMDレジスタ 1.1kΩ 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 1.1kΩ 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    1,998税込2,198
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:1.1kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-72
  • 押しボタンスイッチ モーメンタリ パネルマウント 双極双投 DPDT TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    押しボタンスイッチ モーメンタリ パネルマウント 双極双投 DPDT

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    4,498税込4,948
    1個
    10日以内出荷
    Actuator button is not supplied with the switch and must be ordered separately。For a suitable 15mm black button see stock number ; 7830053 7830053 Momentary switches have the momentary state displayed in brackets, e.g。on - (on)。TE Connectivity - MPGシリーズスイッチ。TE Connectivity MPG series of miniature Push Button switches are available in a choice of SPDT or DPDT contact configurations with momentary switching function and solder terminals。MPG switches are designed to be panel mounted。They have a contact resistance less than 10mΩ and an insulation resistance greater than 1000MΩ。They are epoxy sealed with a flux proof construction。Accessories for the MPG miniature Push Button switches include a brass chromium-plated bezel and a 15mm diameter black actuator button, see stock numbers ; 134-2462 134-2462 and ; 7830053 7830053 respectively。モメンタリ又はオルタネートスイッチ機能 最大スイッチ定格: 6 A @ 125 V ac、3 A @ 250 V ac 銀クラッド銅に金フラッシュのコンタクト M6ブッシュ はんだ端子 接触抵抗 ;最大10 mΩ 絶縁強度: 1500 V ac、1分間 絶縁抵抗: 1000 MΩ以上 機械的寿命 50,000回 動作温度範囲: -20 → +80℃
    仕様●動作特性:モーメンタリ●実装タイプ:パネルマウント●イルミネーション:なし●接点構成:双極双投(DPDT)●パネルのカットアウトサイズ:6.35 (Dia.)mm●パネルのカットアウト直径:6.35mm●定格電圧:250V ac●コンタクト定格電流:6 A @ 120 V ac●アクチュエータ形状:プランジャ●末端様式:ワイヤーラグ●コード番号:783-1075アズワン品番65-7843-96