カテゴリ
- 電気材料(2)
- パソコン/周辺機器(2)
絞り込み
ブランド
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
- Panasonic(パナソニック)(149)
- FYH(日本ピローブロック)(114)
- イースタン工業(4)
- レイメイ藤井(3)
- Canon(3)
- サクラクレパス(2)
- CKD(2)
- Kawasaki(2)
- ロジクール(2)
- ALBA(アルバ)(2)
- KSフィルター(2)
- メディアカバーマーケット(2)
- エスコ(1)
- 大王製紙(1)
- ホンダ(1)
- TOYOX(トヨックス)(1)
- イチネンTASCO(1)
- K.Pガスケット(1)
- ブランドをもっと見る

RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥169,800税込¥186,7801セット(80個)7日以内出荷Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of elec仕様●入数:1リール(80個入り)●オス/メス:メス●LANカテゴリ:Cat5●実装タイプ:スルーホール●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:垂直●IP保護等級:IP20●長さ:16.05mm●幅:16.7mm●深さ:20.07mm●シリーズ番号:2337993●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4310アズワン品番65-7778-96
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,698税込¥2,9681個7日以内出荷Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment仕様●オス/メス:メス●LANカテゴリ:Cat5●実装タイプ:スルーホール●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.75mm●幅:21.5mm●深さ:19.2mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4441アズワン品番65-7778-97
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥159,800税込¥175,7801セット(80個)7日以内出荷Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●ポート数:1×1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:20mm●幅:21.35mm●深さ:19.3mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4307規格CAT5アズワン品番65-7777-06
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5e 1セット 80個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥239,800税込¥263,7801セット(80個)7日以内出荷Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●ポート数:1 x 1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.85mm●幅:32.57mm●深さ:18.68mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4308アズワン品番65-7775-17