カテゴリ
- 制御機器(86)
- 電気材料(28)
- パソコン/周辺機器(2)
絞り込み
ブランド
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
- ACTIVE(アクティブ)[バイク部品](9)
- brembo(9)
- GIVI(ジビ)(13)
- MARWI(82)
- NORGREN(175)
- RICOH(リコー)(16)
- RS PRO(571)
- Seeed Studio(24)
- SKC(環境測定)(21)
- SKF(日本エスケイエフ)(22)
- SPARKFUN(110)
- TOWA(東和コーポレーション)(10)
- エレコム(71)
- カーシーカシマ(9)
- シュナイダーエレクトリック(12)
- ホンダ(46)
- メディアカバーマーケット(12)
- ラムマウント(30)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(36)
「gr iv」の検索結果
特価

TE Connectivity リレー 24V
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥819~税込¥901~1個ほか当日出荷から7日以内出荷
圧着ブレード端子 TE Connectivity PLASTI-GRIPシリーズ 絶縁
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥4,698~税込¥5,168~1袋(100個)翌々日出荷から7日以内出荷RoHS指令(10物質対応)対応
TE Connectivity リレー 5V
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥589~税込¥648~1個ほか翌々日出荷から7日以内出荷
TE Connectivity リレー 3V
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥559~税込¥615~1個翌々日出荷から7日以内出荷
TE Connectivity リレー 12V
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥599~税込¥659~1個ほか翌々日出荷から7日以内出荷
MJ,LPF,R/A,8P/8C,SHLD,PNL GRD
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥3,798税込¥4,1781セット(10個)4日以内出荷RoHS指令(10物質対応)対応
HHHT PLASTI GRIP 16-14 HD ASSY
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥419,800税込¥461,7801個4日以内出荷RoHS指令(10物質対応)対応
EXT TOOL, SIZE 8, 8-10 AWG, N, GRN
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥469税込¥5161個4日以内出荷RoHS指令(10物質対応)対応
TOOL, INSERTION, HAND, T-GRIP
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥10,980税込¥12,0781個4日以内出荷RoHS指令(10物質対応)対応
RITS CONN. SOCKET ASSY 4P GREEN
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥5,798税込¥6,3781セット(10個)4日以内出荷RoHS指令(10物質対応)対応
SMDレジスタ 49.9Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7051-15
SMDレジスタ 59kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:59kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7090-60
SMDレジスタ 49.9Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-83
SMDレジスタ 49.9kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:49.9kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6918-40
SMDレジスタ 4.75kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:4.75kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6921-40
SMDレジスタ 33.2kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:33.2kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6925-15
SMDレジスタ 210Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:210Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7046-59
SMDレジスタ 20kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:20kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7036-66
SMDレジスタ 1MΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:1MΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7039-05
SMDレジスタ 15Ω 1206 3216M 0.4W 1セット 1000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥94,980税込¥104,4781セット(1000個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(1000個入り)●抵抗:15Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7082-68
SMDレジスタ 82.5Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,498税込¥2,7481セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:82.5Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7044-67
SMDレジスタ 348kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:348kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-75
SMDレジスタ 332kΩ 1206 3216M 0.4W 1セット 1000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥86,980税込¥95,6781セット(1000個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(1000個入り)●抵抗:332kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7036-05
SMDレジスタ 2kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:2kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6918-42
SMDレジスタ 22.1kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:22.1kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-37
SMDレジスタ 1kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:1kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-93
SMDレジスタ 10Ω 1206 3216M 0.4W 1セット 1000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥97,980税込¥107,7781セット(1000個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(1000個入り)●抵抗:10Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7048-62
SMDレジスタ 100kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,498税込¥2,7481セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:100kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7038-34
SMDレジスタ 100kΩ 0603 1608M 0.15W 1セット 250個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥12,980税込¥14,2781セット(250個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(250個入り)●抵抗:100kΩ●テクノロジー:薄膜●パッケージ/ケース:0603 (1608M)●許容差:±0.1%●定格電力:0.15W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-67
SMDレジスタ 30.1Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:30.1Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7045-38
SMDレジスタ 150Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:150Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6926-60
SMDレジスタ 150kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:150kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7082-69
SMDレジスタ 100Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:100Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7034-62
SMDレジスタ 1.1kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥1,998税込¥2,1981セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:1.1kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-72