カテゴリ
- 制御機器(39)
絞り込み
ブランド
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
- モノタロウ(5)
- azbil(旧:山武)(23)
- IKO(日本トムソン)(51)
- INAX(LIXIL)(25)
- onsemi(33)
- RS PRO(273)
- SHIMANO(シマノ)(26)
- SMC(79)
- イマオコーポレーション(19)
- エスコ(84)
- エレコム(32)
- サンエス(94)
- ノーブランド(36)
- フレーバーライフ(27)
- ホンダ(48)
- 三菱電機(39)
- 冨士電線(東京)(37)
- 日本製線(19)
- 渡辺製作所[住設機器](36)
- ブランドをもっと見る
「lan 200m」の検索結果
特価

SMDレジスタ 200kΩ 0805 2012M 0.2W 1セット 1000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥84,980税込¥93,4781セット(1000個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(1000個入り)●抵抗:200kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6921-89
コネクタハウジング 4極 ピッチ:10.16mm 2列
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥669税込¥7361個当日出荷D-5200シリーズヘッダとかん合する製品については、代表品番 ; 706-8022 706-8022 を参照 D-5000シリーズコンタクトについては、代表品番 ; 680-5107 680-5107 を参照。TE Connectivity DYNAMIC D-5200S / D-5200M 10.16 mmタブ及びレセプタクルハウジング。特長と利点。コンパクト、耐振動設計 しっかりとコンタクトを保持するロッキングランス 誤かん合とずれを防止するキーイングリブ しっかりとかん合接続させるロックレバー 確実にかん合すると、クリック音が聞こえる 視覚的にかん合を確認できる取り付けライン。製品用途の情報。DYNAMIC D-5200Sコネクタは、高電流電源ライン用途に適しています。仕様●極数:4●行数:2●ピッチ:10.16mm●オス/メス:オス●実装タイプ:ケーブルマウント●シリーズ:Dynamic 5000●併用可能製品:電線対基板コネクタ●接続方向:ストレート●長さ:47mm●幅:26.7mm●ハウジング材質:ポリアミド●コード番号:720-1922アズワン品番65-7791-04
SMDレジスタ 49.9Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7051-15
基板用コネクタハウジング 6極 ピッチ:10.16mm 1列 1袋 70個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥35,980税込¥39,5781袋(70個)7日以内出荷D-5200シリーズヘッダとかん合する製品については、代表品番 ; 706-8022 706-8022 を参照 D-5000シリーズコンタクトについては、代表品番 ; 680-5107 680-5107 を参照。TE Connectivity DYNAMIC D-5200S / D-5200M 10.16 mmタブ及びレセプタクルハウジング。特長と利点。コンパクト、耐振動設計 しっかりとコンタクトを保持するロッキングランス 誤かん合とずれを防止するキーイングリブ しっかりとかん合接続させるロックレバー 確実にかん合すると、クリック音が聞こえる 視覚的にかん合を確認できる取り付けライン。製品用途の情報。DYNAMIC D-5200Sコネクタは、高電流電源ライン用途に適しています。仕様●極数:6●行数:1●ピッチ:10.16mm●オス/メス:メス●実装タイプ:ケーブルマウント●シリーズ:Dynamic 5000●併用可能製品:電線対基板コネクタ●接続方向:ストレート●長さ:73.02mm●幅:9.8mm●コード番号:191-8409アズワン品番65-7769-80
SMDレジスタ 348kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:348kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-75
SMDレジスタ 332kΩ 1206 3216M 0.4W 1セット 1000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥86,980税込¥95,6781セット(1000個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(1000個入り)●抵抗:332kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7036-05
SMDレジスタ 10Ω 1206 3216M 0.4W 1セット 1000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥97,980税込¥107,7781セット(1000個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(1000個入り)●抵抗:10Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7048-62
SMDレジスタ 100kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,498税込¥2,7481セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:100kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7038-34
SMDレジスタ 100kΩ 0603 1608M 0.15W 1セット 250個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥12,980税込¥14,2781セット(250個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(250個入り)●抵抗:100kΩ●テクノロジー:薄膜●パッケージ/ケース:0603 (1608M)●許容差:±0.1%●定格電力:0.15W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-67
SMDレジスタ 150Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:150Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6926-60
SMDレジスタ 150kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:150kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7082-69
SMDレジスタ 100Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:100Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7034-62
SMDレジスタ 82.5Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,498税込¥2,7481セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:82.5Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7044-67
SMDレジスタ 2kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:2kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6918-42
SMDレジスタ 22.1kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:22.1kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-37
SMDレジスタ 1kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:1kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-93
SMDレジスタ 30.1Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:30.1Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7045-38
SMDレジスタ 1.1kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥1,998税込¥2,1981セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:1.1kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-72
SMDレジスタ 59kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:59kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7090-60
SMDレジスタ 210Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:210Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7046-59
SMDレジスタ 20kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:20kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7036-66
SMDレジスタ 15Ω 1206 3216M 0.4W 1セット 1000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥94,980税込¥104,4781セット(1000個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(1000個入り)●抵抗:15Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7082-68
SMDレジスタ 49.9Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-83
SMDレジスタ 49.9kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:49.9kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6918-40
SMDレジスタ 4.75kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:4.75kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6921-40
SMDレジスタ 33.2kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:33.2kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6925-15
SMDレジスタ 1MΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:1MΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7039-05
SMDレジスタ 681kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:681kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7048-63
SMDレジスタ 475Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:475Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6947-48
SMDレジスタ 210kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥3,298税込¥3,6281セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:210kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6921-42
SMDレジスタ 20Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥3,398税込¥3,7381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:20Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7041-81
SMDレジスタ 121kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,998税込¥3,2981セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:121kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-56
SMDレジスタ 11Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:11Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6926-02
SMDレジスタ 10kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:10kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-48
SMDレジスタ 6.81kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:6.81kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7048-98
SMDレジスタ 4.99kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:4.99kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-57
SMDレジスタ 33.2Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:33.2Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7086-01
SMDレジスタ 24.9Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,298税込¥2,5281セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:24.9Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-90
SMDレジスタ 1.5kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:1.5kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7043-05