Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●ポート数:1 x 1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.85mm●幅:32.57mm●深さ:18.68mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4308アズワン品番65-7775-17