カテゴリ
- 電気材料(2)
- パソコン/周辺機器(2)
絞り込み
ブランド
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
- RS PRO(21)
- SPARKFUN(17)
- シュナイダーエレクトリック(17)
- SKF(日本エスケイエフ)(4)
- SIEMENS(4)
- Festo(3)
- omron(オムロン)(2)
- NEC(1)
- NSK(日本精工)(1)
- 3M(スリーエム)(1)
- Panasonic(パナソニック)(1)
- オムロンヘルスケア(1)
- Weller(1)
- 三菱ふそう(1)
- FINDER(1)
- SCHURTER(1)
- Baumer(1)
- Electro Harmonix(1)
- ブランドをもっと見る

RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥149,800税込¥164,7801セット(80個)7日以内出荷Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of elec仕様●入数:1リール(80個入り)●オス/メス:メス●LANカテゴリ:Cat5●実装タイプ:スルーホール●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:垂直●IP保護等級:IP20●長さ:16.05mm●幅:16.7mm●深さ:20.07mm●シリーズ番号:2337993●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4310アズワン品番65-7778-96
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥149,800税込¥164,7801セット(80個)7日以内出荷Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●ポート数:1×1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:20mm●幅:21.35mm●深さ:19.3mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4307規格CAT5アズワン品番65-7777-06
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5e 1セット 80個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥249,800税込¥274,7801セット(80個)7日以内出荷Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●ポート数:1 x 1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.85mm●幅:32.57mm●深さ:18.68mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4308アズワン品番65-7775-17
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,298税込¥2,5281個7日以内出荷Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment仕様●オス/メス:メス●LANカテゴリ:Cat5●実装タイプ:スルーホール●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.75mm●幅:21.5mm●深さ:19.2mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4441アズワン品番65-7778-97