The TE - Industrial relays are used for Emergency shut-off, press control, machine control, elevator and escalator control, safety relays6 pole relay with force guided Reinforced insulation between all contacts
The TE - Industrial relays are used for Emergency stop or two hand guard safety relays, expansion I/O modules, safety control circuits.Low profile relay with force guided contacts 5 form A (NO) + 2 form B (NC) contacts Reinforced insulation between contact circuits
The TE - Industrial relays are used for Emergency stop or two hand guard safety relays, expansion I/O modules, safety control circuits.Low profile relay with force guided contacts 5 form A (NO) + 2 form B (NC) contacts Reinforced insulation between contact circuits
The TE - Industrial relays are used for Emergency shut-off, press control, machine control, elevator and escalator control, safety relays2 pole relay with force guided contacts Reinforced insulation between poles Version P1 for use in sockets
Actuator button is not supplied with the switch and must be ordered separatelyFor a suitable 15mm black button see stock number ; 7830053 7830053 Momentary switches have the momentary state displayed in brackets, e.gon - (on)TE Connectivity - MPGシリーズスイッチTE Connectivity MPG series of miniature Push Button switches are available in a choice of SPDT or DPDT contact configurations with momentary switching function and solder terminalsMPG switches are designed to be panel mountedThey have a contact resistance less than 10mΩ and an insulation resistance greater than 1000MΩThey are epoxy sealed with a flux proof constructionAccessories for the MPG miniature Push Button switches include a brass chromium-plated bezel and a 15mm diameter black actuator button, see stock numbers ; 134-2462 134-2462 and ; 7830053 7830053 respectivelyモメンタリ又はオルタネートスイッチ機能 最大スイッチ定格: 6 A @ 125 V ac、3 A @ 250 V ac 銀クラッド銅に金フラッシュのコンタクト M6ブッシュ はんだ端子 接触抵抗 ;最大10 mΩ 絶縁強度: 1500 V ac、1分間 絶縁抵抗: 1000 MΩ以上 機械的寿命 50,000回 動作温度範囲: -20 → +80℃
仕様●動作特性:ラッチ●実装タイプ:パネルマウント●イルミネーション:なし●接点構成:単極双投(SPDT)●パネルのカットアウトサイズ:6.35 (Dia.)mm●パネルのカットアウト直径:6.35mm●コンタクト定格電流:6 A @ 120 V ac●末端様式:ワイヤーラグ●コード番号:783-1066アズワン品番65-7818-72
Actuator button is not supplied with the switch and must be ordered separatelyFor a suitable 15mm black button see stock number ; 7830053 7830053 Momentary switches have the momentary state displayed in brackets, e.gon - (on)TE Connectivity - MPGシリーズスイッチTE Connectivity MPG series of miniature Push Button switches are available in a choice of SPDT or DPDT contact configurations with momentary switching function and solder terminalsMPG switches are designed to be panel mountedThey have a contact resistance less than 10mΩ and an insulation resistance greater than 1000MΩThey are epoxy sealed with a flux proof constructionAccessories for the MPG miniature Push Button switches include a brass chromium-plated bezel and a 15mm diameter black actuator button, see stock numbers ; 134-2462 134-2462 and ; 7830053 7830053 respectivelyモメンタリ又はオルタネートスイッチ機能 最大スイッチ定格: 6 A @ 125 V ac、3 A @ 250 V ac 銀クラッド銅に金フラッシュのコンタクト M6ブッシュ はんだ端子 接触抵抗 ;最大10 mΩ 絶縁強度: 1500 V ac、1分間 絶縁抵抗: 1000 MΩ以上 機械的寿命 50,000回 動作温度範囲: -20 → +80℃
仕様●動作特性:モーメンタリ●実装タイプ:パネルマウント●イルミネーション:なし●接点構成:双極双投(DPDT)●パネルのカットアウトサイズ:6.35 (Dia.)mm●パネルのカットアウト直径:6.35mm●定格電圧:250V ac●コンタクト定格電流:6 A @ 120 V ac●アクチュエータ形状:プランジャ●末端様式:ワイヤーラグ●コード番号:783-1075アズワン品番65-7843-96