カテゴリ

  • 制御機器(4)
  • パソコン/周辺機器(2)
  • 電気材料(1)
絞り込み
ブランド
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
  • シュナイダーエレクトリック(51)
  • KEMET(33)
  • RS PRO(31)
  • SPARKFUN(28)
  • SKC(環境測定)(20)
  • SKF(日本エスケイエフ)(7)
  • ハネウェル(7)
  • ラムマウント(7)
  • AMPHENOL(5)
  • DELTRON(5)
  • XP POWER(5)
  • omron(オムロン)(4)
  • SIEMENS(3)
  • ARCOLECTRIC(3)
  • LEM(3)
  • SICK(3)
  • ロジクール(2)
  • BULGIN(2)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「trinc」の検索結果

関連キーワード
7件中 17
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Schrack Force Guided Power Safety Relay 1箱 10個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))Schrack Force Guided Power Safety Relay 1箱 10個入TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
69,980税込76,978
1箱(10個)
7日以内出荷
The TE - Industrial relays are used for Emergency shut-off, press control, machine control, elevator and escalator control, safety relays6 pole relay with force guided Reinforced insulation between all contacts
仕様●コイル電圧:24V dc●コイル電力:800mW●コイル抵抗:480 Ω●接点構成:4NO/2NC●極数:6●コード番号:230-9918アズワン品番65-8065-51
Schrack Force Guided Power Safety Relay 1箱 20個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))Schrack Force Guided Power Safety Relay 1箱 20個入TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
179,800税込197,780
1箱(20個)
7日以内出荷
The TE - Industrial relays are used for Emergency stop or two hand guard safety relays, expansion I/O modules, safety control circuits.Low profile relay with force guided contacts 5 form A (NO) + 2 form B (NC) contacts Reinforced insulation between contact circuits
仕様●コイル電圧:24V dc●コイル電力:700mW●コイル抵抗:820 Ω●接点構成:5NO / 2NC●極数:7●コード番号:230-9916アズワン品番65-8065-31
Schrack Force Guided Power Safety Relay 1箱 20個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))Schrack Force Guided Power Safety Relay 1箱 20個入TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
179,800税込197,780
1箱(20個)
7日以内出荷
The TE - Industrial relays are used for Emergency stop or two hand guard safety relays, expansion I/O modules, safety control circuits.Low profile relay with force guided contacts 5 form A (NO) + 2 form B (NC) contacts Reinforced insulation between contact circuits
仕様●コイル電圧:21V dc●コイル電力:700mW●コイル抵抗:630 Ω●接点構成:5NO / 2NC●極数:7●コード番号:230-9914アズワン品番65-8065-84
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
2,698税込2,968
1個
7日以内出荷
Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
仕様●オス/メス:メス●LANカテゴリ:Cat5●実装タイプ:スルーホール●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.75mm●幅:21.5mm●深さ:19.2mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4441アズワン品番65-7778-97
Schrack Force Guided Power Safety Relay TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))Schrack Force Guided Power Safety RelayTE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
3,198税込3,518
1個
7日以内出荷
The TE - Industrial relays are used for Emergency shut-off, press control, machine control, elevator and escalator control, safety relays2 pole relay with force guided contacts Reinforced insulation between poles Version P1 for use in sockets
仕様●コイル電圧:24V dc●コイル電力:700mW●コイル抵抗:823 Ω●接点構成:SPDT●極数:2●コード番号:230-9921アズワン品番65-8065-82
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
159,800税込175,780
1セット(80個)
7日以内出荷
Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●ポート数:1×1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:20mm●幅:21.35mm●深さ:19.3mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4307規格CAT5アズワン品番65-7777-06
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5e 1セット 80個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5e 1セット 80個入TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
239,800税込263,780
1セット(80個)
7日以内出荷
Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●ポート数:1 x 1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.85mm●幅:32.57mm●深さ:18.68mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4308アズワン品番65-7775-17
関連キーワード
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら