TRACO POWER7日以内出荷
TEN40WIEは、TracoPowerの既存の40W製品シリーズを切り出しています。このシリーズは、現在の市場トレンドに基づいて開発され、1つの製品で品質とコスト効率を最大限に高めることを目的としています。TEN40WIEは新しいデザインアプローチを採用しているため、品質や信頼性の面で妥協することなく、従来の製品に比べて仕様を改善し、コスト効率の高いソリューションを提供します。入力電圧範囲が4:1の標準2インチx1インチ金属パッケージに収容されています。最大93%の高効率で、動作温度範囲(自然対流)は-40→+70℃(電力ディレーティングなし)です。TEN40WIEシリーズは、リモートオン/オフ機能、短絡/過電圧/過熱に対する保護などの追加機能を備え、多くの産業用途に適合します。
仕様●出力電圧:3.3V dc●出力電圧調整範囲:±10%●入力電圧範囲:9 36 V dc●入力電圧公称:24 V dc●絶縁電圧:1.131 kV dc, 1.6 kV dc●定格電力:40W●出力電流:12.2A●実装タイプ:スルーホール●出力数:1●効率:90 (Typ.)%●パッケージ:2インチ x 1インチケース●ロードレギュレーション:0.3%●最高温度:+85℃アズワン品番65-7223-79