カテゴリ
- 制御機器(1)
絞り込み
ブランド
- TRACO POWER
- モノタロウ(1)
- コンパクトツール(231)
- RS PRO(7)
- SPARKFUN(5)
- SKF(日本エスケイエフ)(2)
- 3M(スリーエム)(1)
- 修理(1)
- SICK(1)
- ATEN(1)
エコロジープロダクト
RoHS10物質対応(1)
「compact tool」の検索結果

TRACOPOWER バッテリーモジュール,入力電圧:24 → 28V dc,出力電圧:24V dc
TRACO POWER¥26,980税込¥29,6781個7日以内出荷定格電力 = 360W。出力電圧 = 24V dc。入力電圧 = 24 → 28V dc。実装タイプ = DINレールマウント。タイプ = バッテリモジュール。幅 = 35mm。奥行き = 110mm。TRACOPOWER DIN Rail Battery Control ModuleThe TRACOPOWER TSP series DIN rail battery control module has a universal input voltage of 24VDC and also allows to be used in almost all single and 2-phase power networks. This module provides a professional battery controller to charge and monitor an external lead-acid battery. It is an ultra-compact and Snap-On mount rugged metal case module. Its output current is 15A with an output voltage rating of 24VDC. Note: Both the Battery Controller Module and the Buffer Module have an operating temperature of -25 to 70℃ with a derating above 40℃ of 1.5% / K.Features and BenefitsAlarm outputs for input, output and battery condition Buffer module for power backup Controlled end of charge voltage by a temperature sensor Operating temperature ranges between -25℃ and 60℃ Overload and short circuit battery protection Power rating is 360W Remote ON/OFF for battery and power supply Ripple factor and noise is 200mV Shock and vibration proofApplicationsFactory automation and process control Power managementCertificationsIEC / EN 61204-3RoHS指令(10物質対応)対応