カテゴリ
- 制御機器(56)
絞り込み
ブランド
- TRACO POWER
- ADAM elements(35)
- CKD(39)
- DEDA ELEMENTI(103)
- KEMET(37)
- RS PRO(77)
- SPARKFUN(20)
- TELEMECANIQUE SENSORS(12)
- サンエレメント(22)
- トヨタ(11)
- ニッサン(21)
- フエニックス・コンタクト(8)
- ホンダ(213)
- メディアカバーマーケット(16)
- モメンティブジャパン(旧:GE東芝)(10)
- レイ・アウト(40)
- 三菱ふそう(178)
- 日野自動車(46)
- 東洋エレメント(17)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(56)
「element」の検索結果
特価
関連キーワード

TRACOPOWER スイッチング電源 24V dc 4.2A 100W TOP 100-124
TRACO POWER¥15,980税込¥17,5781個6日以内出荷出力電圧 = 24V dc。出力電流 = 4.2A。定格電力 = 100W。出力数 = 1。入力電圧 = 187 → 264 V ac, 90 → 132 V ac。実装タイプ = シャーシマウント。パッケージタイプ = オープンフレーム。長さ = 101.6mm。幅 = 50.8mm。組み込み式 = なし。奥行き = 31.8mm。シリーズ = TOP 100%。最高温度 = +70℃。TRACOPOWER AC/DC Power Supply The TRACOPOWER TOP-100 series 100W single output AC to DC embedded switch mode power supply has an output current rating of 4.2A at 24VDC. It has the universal input supply voltage ratings from 90VAC to 132VAC and 187VDC to 264VDC. Its design provides extremely high efficiency of greater than 90% that eliminates the need for a dedicated power supply cooling fan. It provides high reliability because of its industrial quality grade components and excellent thermal management. Features and Benefits Adjustable output voltage Connection via Molex PCB terminals Convection cooling High power density Highly reliable Input and output isolation is 4kVAC Low leakage current is 250μA maximum Operating temperature ranges between -25℃ and 50℃ Overload and overvoltage protection Short circuit protection Switch mode power supply has dimension of 2x4in footprint Applications Commercial use Consumer products Industrial IT systemsCertificationsCB certified Class l and class ll CSA approved CSA C22.2 No. 60950-1-03 EN 55022 class B (EMI) EN 60950-1 EN61000-3-2 class A (power factor correction) IEC 60950-1 SIQ approved UL 60950-1 UL approvedRoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±5V dc 4.5 → 13.2 V dc, 3W, TRN 3-0521
TRACO POWER¥36,980税込¥40,6781セット(10個)7日以内出荷出力電圧 = ±5V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 3W。入力電圧公称 = 9 V dc。出力電流 = ±300mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。奥行き = 7.7mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±12V dc 18 → 36 V dc, 3W, TRN 3-2422
TRACO POWER¥36,980税込¥40,6781セット(10個)7日以内出荷出力電圧 = ±12V dc。入力電圧範囲 = 18 → 36 V dc。定格電力 = 3W。入力電圧公称 = 24 V dc。出力電流 = ±125mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±12V dc 36 → 75 V dc, 3W, TRN 3-4822SM
TRACO POWER¥39,980税込¥43,9781セット(10個)7日以内出荷出力電圧 = ±12V dc。入力電圧範囲 = 36 → 75 V dc。定格電力 = 3W。入力電圧公称 = 48 V dc。出力電流 = ±125mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 2。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 3SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3SM Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.07 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDC I/O-isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:24V dc 9 → 18 V dc, 3W, TRN 3-1215SM
TRACO POWER¥32,980税込¥36,2781セット(10個)7日以内出荷出力電圧 = 24V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 3W。入力電圧公称 = 12 V dc。出力電流 = 125mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 3SM。ロードレギュレーション = 0.01。効率 = 82%。The TRN 3SM Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.07 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDC I/O-isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:15V dc 9 → 18 V dc, 1W, TRN 1-1213
TRACO POWER¥15,980税込¥17,5781セット(10個)7日以内出荷出力電圧 = 15V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 1W。入力電圧公称 = 12 V dc。出力電流 = 70mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。奥行き = 7.7mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:5V dc 32 V dc, 1W, TRN 1-0511
TRACO POWER¥15,980税込¥17,5781セット(10個)7日以内出荷出力電圧 = 5V dc。入力電圧範囲 = 32 V dc。定格電力 = 1W。入力電圧公称 = 9 V dc。出力電流 = 200mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。効率 = 79%。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:24V dc 18 → 36 V dc, 3W, TRN 3-2415
TRACO POWER¥32,980税込¥36,2781セット(10個)7日以内出荷出力電圧 = 24V dc。入力電圧範囲 = 18 → 36 V dc。定格電力 = 3W。入力電圧公称 = 24 V dc。出力電流 = 125mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:5V dc 4.5 → 13.2 V dc, 3W, TRN 3-0511
TRACO POWER¥31,980税込¥35,1781セット(10個)7日以内出荷出力電圧 = 5V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 3W。入力電圧公称 = 9 V dc。出力電流 = 600mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。効率 = 78%。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:15V dc 4.5 → 13.2 V dc, 3W, TRN 3-0513SM
TRACO POWER¥33,980税込¥37,3781セット(10個)7日以内出荷出力電圧 = 15V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 3W。入力電圧公称 = 9 V dc。出力電流 = 200mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 3SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3SM Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.07 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDC I/O-isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:12V dc 18 → 36 V dc, 1W, TRN 1-2412
TRACO POWER¥1,598税込¥1,7581個7日以内出荷出力電圧 = 12V dc。入力電圧範囲 = 18 → 36 V dc。定格電力 = 1W。入力電圧公称 = 24 V dc。出力電流 = 90mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。効率 = 82%。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±15V dc 9 → 18 V dc, 1W, TRN 1-1223
TRACO POWER¥19,980税込¥21,9781セット(10個)7日以内出荷出力電圧 = ±15V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 1W。入力電圧公称 = 12 V dc。出力電流 = ±35mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±12V dc 9 → 18 V dc, 3W, TRN 3-1222SM
TRACO POWER¥38,980税込¥42,8781セット(10個)7日以内出荷出力電圧 = ±12V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 3W。入力電圧公称 = 12 V dc。出力電流 = ±125mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 2。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 3SM。ロードレギュレーション = 0.01。効率 = 82%。The TRN 3SM Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.07 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDC I/O-isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±12V dc 36 → 75 V dc, 1W, TRN 1-4822SM
TRACO POWER¥22,980税込¥25,2781セット(10個)7日以内出荷出力電圧 = ±12V dc。入力電圧範囲 = 36 → 75 V dc。定格電力 = 1W。入力電圧公称 = 48 V dc。出力電流 = ±45mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 2。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 1SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:5V dc 36 → 75 V dc, 1W, TRN 1-4811
TRACO POWER¥16,980税込¥18,6781セット(10個)7日以内出荷出力電圧 = 5V dc。入力電圧範囲 = 36 → 75 V dc。定格電力 = 1W。入力電圧公称 = 48 V dc。出力電流 = 200mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP 5。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 1%。効率 = 78%。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:3.3V dc 18 → 36 V dc, 3W, TRN 3-2410
TRACO POWER¥31,980税込¥35,1781セット(10個)7日以内出荷出力電圧 = 3.3V dc。入力電圧範囲 = 18 → 36 V dc。定格電力 = 3W。入力電圧公称 = 24 V dc。出力電流 = 700mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。効率 = 76%。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:24V dc 36 → 75 V dc, 1W, TRN 1-4815
TRACO POWER¥15,980税込¥17,5781セット(10個)7日以内出荷出力電圧 = 24V dc。入力電圧範囲 = 36 → 75 V dc。定格電力 = 1W。入力電圧公称 = 48 V dc。出力電流 = 45mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。奥行き = 7.7mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:15V dc 18 → 36 V dc, 1W, TRN 1-2413SM
TRACO POWER¥19,980税込¥21,9781セット(10個)7日以内出荷出力電圧 = 15V dc。入力電圧範囲 = 18 → 36 V dc。定格電力 = 1W。入力電圧公称 = 24 V dc。出力電流 = 70mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 1SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:12V dc 36 → 75 V dc, 3W, TRN 3-4812SM
TRACO POWER¥34,980税込¥38,4781セット(10個)7日以内出荷出力電圧 = 12V dc。入力電圧範囲 = 36 → 75 V dc。定格電力 = 3W。入力電圧公称 = 48 V dc。出力電流 = 250mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 3SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3SM Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.07 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDC I/O-isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:12V dc 4.5 → 13.2 V dc, 1W, TRN 1-0512SM
TRACO POWER¥19,980税込¥21,9781セット(10個)7日以内出荷出力電圧 = 12V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 1W。入力電圧公称 = 9 V dc。出力電流 = 90mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 1SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±5V dc 36 → 75 V dc, 1W, TRN 1-4821
TRACO POWER¥17,980税込¥19,7781セット(10個)7日以内出荷出力電圧 = ±5V dc。入力電圧範囲 = 36 → 75 V dc。定格電力 = 1W。入力電圧公称 = 48 V dc。出力電流 = ±100mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。効率 = 78%。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±5V dc 18 → 36 V dc, 1W, TRN 1-2421SM
TRACO POWER¥23,980税込¥26,3781セット(10個)7日以内出荷出力電圧 = ±5V dc。入力電圧範囲 = 18 → 36 V dc。定格電力 = 1W。入力電圧公称 = 24 V dc。出力電流 = ±100mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 2。パッケージ = SMD。絶縁電圧 = 1.6kV dc。奥行き = 7.6mm。シリーズ = TRN 1SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±12V dc 36 → 75 V dc, 1W, TRN 1-4822
TRACO POWER¥17,980税込¥19,7781セット(10個)7日以内出荷出力電圧 = ±12V dc。入力電圧範囲 = 36 → 75 V dc。定格電力 = 1W。入力電圧公称 = 48 V dc。出力電流 = ±45mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。効率 = 81%。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:3.3V dc 36 → 75 V dc, 1W, TRN 1-4810SM
TRACO POWER¥19,980税込¥21,9781セット(10個)7日以内出荷出力電圧 = 3.3V dc。入力電圧範囲 = 36 → 75 V dc。定格電力 = 1W。入力電圧公称 = 48 V dc。出力電流 = 300mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 1SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:3.3V dc 9 → 18 V dc, 1W, TRN 1-1210SM
TRACO POWER¥21,980税込¥24,1781セット(10個)7日以内出荷出力電圧 = 3.3V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 1W。入力電圧公称 = 12 V dc。出力電流 = 300mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。奥行き = 7.6mm。シリーズ = TRN 1SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:3.3V dc 9 → 18 V dc, 3W, TRN 3-1210SM
TRACO POWER¥33,980税込¥37,3781セット(10個)7日以内出荷出力電圧 = 3.3V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 3W。入力電圧公称 = 12 V dc。出力電流 = 700mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 3SM。ロードレギュレーション = 0.01。効率 = 76%。The TRN 3SM Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.07 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDC I/O-isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:3.3V dc 4.5 → 13.2 V dc, 1W, TRN 1-0510SM
TRACO POWER¥21,980税込¥24,1781セット(10個)7日以内出荷出力電圧 = 3.3V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 1W。入力電圧公称 = 9 V dc。出力電流 = 300mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 1SM。ロードレギュレーション = 0.01。効率 = 77%。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:15V dc 9 → 18 V dc, 3W, TRN 3-1213SM
TRACO POWER¥32,980税込¥36,2781セット(10個)7日以内出荷出力電圧 = 15V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 3W。入力電圧公称 = 12 V dc。出力電流 = 200mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 3SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3SM Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.07 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDC I/O-isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:24V dc 36 → 75 V dc, 3W, TRN 3-4815SM
TRACO POWER¥34,980税込¥38,4781セット(10個)7日以内出荷出力電圧 = 24V dc。入力電圧範囲 = 36 → 75 V dc。定格電力 = 3W。入力電圧公称 = 48 V dc。出力電流 = 125mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 3SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3SM Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.07 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDC I/O-isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:15V dc 36 → 75 V dc, 3W, TRN 3-4813SM
TRACO POWER¥32,980税込¥36,2781セット(10個)7日以内出荷出力電圧 = 15V dc。入力電圧範囲 = 36 → 75 V dc。定格電力 = 3W。入力電圧公称 = 48 V dc。出力電流 = 200mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 3SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3SM Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.07 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDC I/O-isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:12V dc 9 → 18 V dc, 1W, TRN 1-1212SM
TRACO POWER¥21,980税込¥24,1781セット(10個)7日以内出荷出力電圧 = 12V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 1W。入力電圧公称 = 12 V dc。出力電流 = 90mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 1SM。ロードレギュレーション = 0.01。効率 = 81%。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:15V dc 18 → 36 V dc, 1W, TRN 1-2413
TRACO POWER¥15,980税込¥17,5781セット(10個)7日以内出荷出力電圧 = 15V dc。入力電圧範囲 = 18 → 36 V dc。定格電力 = 1W。入力電圧公称 = 24 V dc。出力電流 = 70mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:12V dc 18 → 36 V dc, 3W, TRN 3-2412
TRACO POWER¥31,980税込¥35,1781セット(10個)7日以内出荷出力電圧 = 12V dc。入力電圧範囲 = 18 → 36 V dc。定格電力 = 3W。入力電圧公称 = 24 V dc。出力電流 = 250mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。奥行き = 7.7mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±5V dc 9 → 18 V dc, 1W, TRN 1-1221SM
TRACO POWER¥23,980税込¥26,3781セット(10個)7日以内出荷出力電圧 = ±5V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 1W。入力電圧公称 = 12 V dc。出力電流 = ±100mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 2。パッケージ = SMD。絶縁電圧 = 1.6kV dc。奥行き = 7.6mm。シリーズ = TRN 1SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±15V dc 4.5 → 13.2 V dc, 3W, TRN 3-0523
TRACO POWER¥36,980税込¥40,6781セット(10個)7日以内出荷出力電圧 = ±15V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 3W。入力電圧公称 = 9 V dc。出力電流 = ±100mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±12V dc 18 → 36 V dc, 3W, TRN 3-2422SM
TRACO POWER¥39,980税込¥43,9781セット(10個)7日以内出荷出力電圧 = ±12V dc。入力電圧範囲 = 18 → 36 V dc。定格電力 = 3W。入力電圧公称 = 24 V dc。出力電流 = ±125mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 2。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 3SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3SM Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.07 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDC I/O-isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±15V dc 4.5 → 13.2 V dc, 1W, TRN 1-0523
TRACO POWER¥19,980税込¥21,9781セット(10個)7日以内出荷出力電圧 = ±15V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 1W。入力電圧公称 = 9 V dc。出力電流 = ±35mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。効率 = 80%。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±12V dc 4.5 → 13.2 V dc, 1W, TRN 1-0522SM
TRACO POWER¥23,980税込¥26,3781セット(10個)7日以内出荷出力電圧 = ±12V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 1W。入力電圧公称 = 9 V dc。出力電流 = ±45mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 2。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 1SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:5V dc 9 → 18 V dc, 3W, TRN 3-1211SM
TRACO POWER¥34,980税込¥38,4781セット(10個)7日以内出荷出力電圧 = 5V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 3W。入力電圧公称 = 12 V dc。出力電流 = 600mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 3SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3SM Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.07 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDC I/O-isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:24V dc 9 → 18 V dc, 1W, TRN 1-1215SM
TRACO POWER¥21,980税込¥24,1781セット(10個)7日以内出荷出力電圧 = 24V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 1W。入力電圧公称 = 12 V dc。出力電流 = 45mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。奥行き = 7.6mm。シリーズ = TRN 1SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら