カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • TRACO POWER
  • モノタロウ(2)
  • carrozzeria(1)
  • IDEC(和泉電気)(366)
  • omron(オムロン)(2)
  • TELEMECANIQUE SENSORS(4)
  • エスコ(3)
  • サトーパーツ(1)
  • シュナイダーエレクトリック(108)
  • 三菱電機(1)
  • 坂詰製作所(3)
  • 富士電機(5)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「led idec 24v」の検索結果

1件中 1~1件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • TRACOPOWER スイッチング電源 24V dc 4.2A 100W TOP 100-124 TRACO POWER

    TRACOPOWER スイッチング電源 24V dc 4.2A 100W TOP 100-124

    TRACO POWER
    ¥15,980税込¥17,578
    1個
    7日以内出荷
    出力電圧 = 24V dc。出力電流 = 4.2A。定格電力 = 100W。出力数 = 1。入力電圧 = 187 → 264 V ac, 90 → 132 V ac。実装タイプ = シャーシマウント。パッケージタイプ = オープンフレーム。長さ = 101.6mm。幅 = 50.8mm。組み込み式 = なし。奥行き = 31.8mm。シリーズ = TOP 100%。最高温度 = +70℃。TRACOPOWER AC/DC Power Supply The TRACOPOWER TOP-100 series 100W single output AC to DC embedded switch mode power supply has an output current rating of 4.2A at 24VDC. It has the universal input supply voltage ratings from 90VAC to 132VAC and 187VDC to 264VDC. Its design provides extremely high efficiency of greater than 90% that eliminates the need for a dedicated power supply cooling fan. It provides high reliability because of its industrial quality grade components and excellent thermal management. Features and Benefits Adjustable output voltage Connection via Molex PCB terminals Convection cooling High power density Highly reliable Input and output isolation is 4kVAC Low leakage current is 250μA maximum Operating temperature ranges between -25℃ and 50℃ Overload and overvoltage protection Short circuit protection Switch mode power supply has dimension of 2x4in footprint Applications Commercial use Consumer products Industrial IT systemsCertificationsCB certified Class l and class ll CSA approved CSA C22.2 No. 60950-1-03 EN 55022 class B (EMI) EN 60950-1 EN61000-3-2 class A (power factor correction) IEC 60950-1 SIQ approved UL 60950-1 UL approved
    RoHS指令(10物質対応)対応
電源(制御機器)カテゴリ