カテゴリ
- 制御機器(6)
絞り込み
ブランド
- TRACO POWER
- RS PRO(318)
- SPARKFUN(56)
- SKF(日本エスケイエフ)(31)
- KEMET(31)
- KOA(12)
- SCHURTER(11)
- Seeed Studio(11)
- SIEMENS(10)
- BUFFALO(バッファロー)(7)
- フエニックス・コンタクト(5)
- オムロンヘルスケア(4)
- スタッフ(3)
- MOTO GRAFIX (モトグラフィックス)(3)
- NSK(日本精工)(2)
- omron(オムロン)(2)
- Eppendorf(エッペンドルフ)(2)
- DIGILENT(2)
- RF SOLUTIONS(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(6)
「lora iot」の検索結果

TRACOPOWER DC-DCコンバータ Vout:±5V dc 4.5 → 13.2 V dc, 1W, TRN 1-0521
TRACO POWER¥1,898税込¥2,0881個7日以内出荷出力電圧 = ±5V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 1W。入力電圧公称 = 9 V dc。出力電流 = ±100mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:5V dc 36 → 75 V dc, 3W, TRN 3-4811
TRACO POWER¥2,998税込¥3,2981個7日以内出荷出力電圧 = 5V dc。入力電圧範囲 = 36 → 75 V dc。定格電力 = 3W。入力電圧公称 = 48 V dc。出力電流 = 600mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。効率 = 79%。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:24V dc 9 → 18 V dc, 3W, TRN 3-1215
TRACO POWER¥29,980税込¥32,9781セット(10個)7日以内出荷出力電圧 = 24V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 3W。入力電圧公称 = 12 V dc。出力電流 = 125mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。奥行き = 7.7mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:12V dc 4.5 → 13.2 V dc, 3W, TRN 3-0512
TRACO POWER¥28,980税込¥31,8781セット(10個)7日以内出荷出力電圧 = 12V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 3W。入力電圧公称 = 9 V dc。出力電流 = 250mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±5V dc 9 → 18 V dc, 1W, TRN 1-1221
TRACO POWER¥19,980税込¥21,9781セット(10個)7日以内出荷出力電圧 = ±5V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 1W。入力電圧公称 = 12 V dc。出力電流 = ±100mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER バッテリーモジュール,入力電圧:24 → 28V dc,出力電圧:24V dc
TRACO POWER¥26,980税込¥29,6781個7日以内出荷定格電力 = 360W。出力電圧 = 24V dc。入力電圧 = 24 → 28V dc。実装タイプ = DINレールマウント。タイプ = バッテリモジュール。幅 = 35mm。奥行き = 110mm。TRACOPOWER DIN Rail Battery Control ModuleThe TRACOPOWER TSP series DIN rail battery control module has a universal input voltage of 24VDC and also allows to be used in almost all single and 2-phase power networks. This module provides a professional battery controller to charge and monitor an external lead-acid battery. It is an ultra-compact and Snap-On mount rugged metal case module. Its output current is 15A with an output voltage rating of 24VDC. Note: Both the Battery Controller Module and the Buffer Module have an operating temperature of -25 to 70℃ with a derating above 40℃ of 1.5% / K.Features and BenefitsAlarm outputs for input, output and battery condition Buffer module for power backup Controlled end of charge voltage by a temperature sensor Operating temperature ranges between -25℃ and 60℃ Overload and short circuit battery protection Power rating is 360W Remote ON/OFF for battery and power supply Ripple factor and noise is 200mV Shock and vibration proofApplicationsFactory automation and process control Power managementCertificationsIEC / EN 61204-3RoHS指令(10物質対応)対応