カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • TRACO POWER
  • TEMP-COAT Brand Products(7)
  • Kawasaki(5)
  • イシハシ精工(4)
  • ニッサン(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「p-cod」の検索結果

関連キーワード
1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
TRACOPOWER バッテリーモジュール,入力電圧:24 → 28V dc,出力電圧:24V dc TRACO POWERTRACOPOWER バッテリーモジュール,入力電圧:24 → 28V dc,出力電圧:24V dcTRACO POWER
25,980税込28,578
1個
5日以内出荷
定格電力 = 360W出力電圧 = 24V dc入力電圧 = 24 → 28V dc実装タイプ = DINレールマウントタイプ = バッテリモジュール幅 = 35mm奥行き = 110mmTRACOPOWER DIN Rail Battery Control ModuleThe TRACOPOWER TSP series DIN rail battery control module has a universal input voltage of 24VDC and also allows to be used in almost all single and 2-phase power networks. This module provides a professional battery controller to charge and monitor an external lead-acid battery. It is an ultra-compact and Snap-On mount rugged metal case module. Its output current is 15A with an output voltage rating of 24VDC. Note: Both the Battery Controller Module and the Buffer Module have an operating temperature of -25 to 70℃ with a derating above 40℃ of 1.5% / K.Features and BenefitsAlarm outputs for input, output and battery condition Buffer module for power backup Controlled end of charge voltage by a temperature sensor Operating temperature ranges between -25℃ and 60℃ Overload and short circuit battery protection Power rating is 360W Remote ON/OFF for battery and power supply Ripple factor and noise is 200mV Shock and vibration proofApplicationsFactory automation and process control Power managementCertificationsIEC / EN 61204-3
RoHS指令(10物質対応)対応