カテゴリ

  • 制御機器(4)
絞り込み
ブランド
  • TRACO POWER
  • SPARKFUN(27)
  • 三菱ふそう(15)
  • 三桂製作所(7)
  • SKF(日本エスケイエフ)(6)
  • RS PRO(6)
  • メディアカバーマーケット(6)
  • トヨタ(5)
  • DELTRON(5)
  • 工進(3)
  • SONY(ソニー)(3)
  • ホンダ(3)
  • Merck(メルクミリポア)(3)
  • FINDER(3)
  • PanzerGlass(3)
  • I ・O DATA(アイオーデータ)(2)
  • エレコム(2)
  • JEFCOM(ジェフコム)(2)
  • 空調服(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(4)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「sppa」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • TRACOPOWER DC-DCコンバータ Vout:±5V dc 4.5 → 13.2 V dc, 1W, TRN 1-0521 TRACO POWER

    TRACOPOWER DC-DCコンバータ Vout:±5V dc 4.5 → 13.2 V dc, 1W, TRN 1-0521

    TRACO POWER
    1,898税込2,088
    1個
    7日以内出荷
    出力電圧 = ±5V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 1W。入力電圧公称 = 9 V dc。出力電流 = ±100mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
    RoHS指令(10物質対応)対応
  • TRACOPOWER DC-DCコンバータ Vout:5V dc 36 → 75 V dc, 3W, TRN 3-4811 TRACO POWER

    TRACOPOWER DC-DCコンバータ Vout:5V dc 36 → 75 V dc, 3W, TRN 3-4811

    TRACO POWER
    2,998税込3,298
    1個
    7日以内出荷
    出力電圧 = 5V dc。入力電圧範囲 = 36 → 75 V dc。定格電力 = 3W。入力電圧公称 = 48 V dc。出力電流 = 600mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。効率 = 79%。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
    RoHS指令(10物質対応)対応
  • TRACOPOWER DC-DCコンバータ Vout:24V dc 9 → 18 V dc, 3W, TRN 3-1215 TRACO POWER

    TRACOPOWER DC-DCコンバータ Vout:24V dc 9 → 18 V dc, 3W, TRN 3-1215

    TRACO POWER
    29,980税込32,978
    1セット(10個)
    7日以内出荷
    出力電圧 = 24V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 3W。入力電圧公称 = 12 V dc。出力電流 = 125mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。奥行き = 7.7mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
    RoHS指令(10物質対応)対応
  • TRACOPOWER DC-DCコンバータ Vout:±5V dc 9 → 18 V dc, 1W, TRN 1-1221 TRACO POWER

    TRACOPOWER DC-DCコンバータ Vout:±5V dc 9 → 18 V dc, 1W, TRN 1-1221

    TRACO POWER
    19,980税込21,978
    1セット(10個)
    7日以内出荷
    出力電圧 = ±5V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 1W。入力電圧公称 = 12 V dc。出力電流 = ±100mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
    RoHS指令(10物質対応)対応