カテゴリ
- 制御機器(4)
絞り込み
ブランド
- TRACO POWER
- Festo(68)
- SPARKFUN(51)
- RS PRO(45)
- SKF(日本エスケイエフ)(29)
- SCHURTER(19)
- MOTO GRAFIX (モトグラフィックス)(18)
- シュナイダーエレクトリック(14)
- brembo(11)
- テラモト(6)
- DELTRON(5)
- BUFFALO(バッファロー)(4)
- Eppendorf(エッペンドルフ)(4)
- SIEMENS(4)
- FINDER(4)
- XP POWER(4)
- LG(3)
- NSK(日本精工)(2)
- ヘラマンタイトン(旧:タイトン)(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(4)
「tiotio」の検索結果

TRACOPOWER DC-DCコンバータ Vout:±5V dc 4.5 → 13.2 V dc, 1W, TRN 1-0521
TRACO POWER¥1,898税込¥2,0881個7日以内出荷出力電圧 = ±5V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 1W。入力電圧公称 = 9 V dc。出力電流 = ±100mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:24V dc 9 → 18 V dc, 3W, TRN 3-1215
TRACO POWER¥29,980税込¥32,9781セット(10個)7日以内出荷出力電圧 = 24V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 3W。入力電圧公称 = 12 V dc。出力電流 = 125mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。奥行き = 7.7mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±5V dc 9 → 18 V dc, 1W, TRN 1-1221
TRACO POWER¥19,980税込¥21,9781セット(10個)7日以内出荷出力電圧 = ±5V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 1W。入力電圧公称 = 12 V dc。出力電流 = ±100mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER スイッチング電源 24V dc 4.2A 100W TOP 100-124
TRACO POWER¥15,980税込¥17,5781個7日以内出荷出力電圧 = 24V dc。出力電流 = 4.2A。定格電力 = 100W。出力数 = 1。入力電圧 = 187 → 264 V ac, 90 → 132 V ac。実装タイプ = シャーシマウント。パッケージタイプ = オープンフレーム。長さ = 101.6mm。幅 = 50.8mm。組み込み式 = なし。奥行き = 31.8mm。シリーズ = TOP 100%。最高温度 = +70℃。TRACOPOWER AC/DC Power Supply The TRACOPOWER TOP-100 series 100W single output AC to DC embedded switch mode power supply has an output current rating of 4.2A at 24VDC. It has the universal input supply voltage ratings from 90VAC to 132VAC and 187VDC to 264VDC. Its design provides extremely high efficiency of greater than 90% that eliminates the need for a dedicated power supply cooling fan. It provides high reliability because of its industrial quality grade components and excellent thermal management. Features and Benefits Adjustable output voltage Connection via Molex PCB terminals Convection cooling High power density Highly reliable Input and output isolation is 4kVAC Low leakage current is 250μA maximum Operating temperature ranges between -25℃ and 50℃ Overload and overvoltage protection Short circuit protection Switch mode power supply has dimension of 2x4in footprint Applications Commercial use Consumer products Industrial IT systemsCertificationsCB certified Class l and class ll CSA approved CSA C22.2 No. 60950-1-03 EN 55022 class B (EMI) EN 60950-1 EN61000-3-2 class A (power factor correction) IEC 60950-1 SIQ approved UL 60950-1 UL approvedRoHS指令(10物質対応)対応