カテゴリ
- 制御機器(4)
絞り込み
ブランド
- TRACO POWER
- ノーブランド(13)
- KITZ(キッツ)(12)
- スリーピース(9)
- 三木プーリ(7)
- SEMTECH(6)
- 日鉄ステンレス鋼管(5)
- WAKI(和気産業)(4)
- モリ工業(4)
- CKD(3)
- ニッタ(2)
- 日栄インテック(2)
- 光モール(2)
- アズワン(1)
- SMC(1)
- 岐阜プラスチック工業(RISU/リス)(1)
- TRUSCO(1)
- 光(1)
- BIGM(丸山製作所)(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(4)
「tp-a 40a」の検索結果
特価

TRACOPOWER DC-DCコンバータ Vout:24V dc 9 → 18 V dc, 3W, TRN 3-1215
TRACO POWER¥28,980税込¥31,8781セット(10個)7日以内出荷出力電圧 = 24V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 3W。入力電圧公称 = 12 V dc。出力電流 = 125mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。奥行き = 7.7mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:12V dc 4.5 → 13.2 V dc, 3W, TRN 3-0512
TRACO POWER¥28,980税込¥31,8781セット(10個)7日以内出荷出力電圧 = 12V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 3W。入力電圧公称 = 9 V dc。出力電流 = 250mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±5V dc 4.5 → 13.2 V dc, 1W, TRN 1-0521
TRACO POWER¥1,998税込¥2,1981個7日以内出荷出力電圧 = ±5V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 1W。入力電圧公称 = 9 V dc。出力電流 = ±100mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応
TRACOPOWER DC-DCコンバータ Vout:±5V dc 9 → 18 V dc, 1W, TRN 1-1221
TRACO POWER¥19,980税込¥21,9781セット(10個)7日以内出荷出力電圧 = ±5V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 1W。入力電圧公称 = 12 V dc。出力電流 = ±100mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.RoHS指令(10物質対応)対応