VISHAY7日以内出荷
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:15μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:2.8Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●許容差(プラス):+10%アズワン品番65-7038-76